Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Plugs and Receptacles

442 Results Found that Include 1,679 Products

Results per page: 16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • Blank Wall PlateBlank Wall Plate
  • Multiple product options available

    Blank Wall Plate; Varies by Material of Construction, Number of Gangs, Color, Type and Finish

  • HUBBELL WIRING DEVICE-KELLEMS
  • Industrial Grade ConnectorIndustrial Grade Connector
  • Multiple product options available

    Connector, Number of Poles 2, Number of Wires 3, Industrial, Material of Construction Nylon and IP Rating 20; Varies by Amps, NEMA Configuration, Voltage, HP and Color

  • HUBBELL WIRING DEVICE-KELLEMS
  • Commercial, ReceptacleCommercial, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1 and Grade Commercial; Varies by Sub-Category, Amps, NEMA Configuration, Color, Material of...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Hospital, ReceptacleHospital, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Hospital; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Industrial, ReceptacleIndustrial, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Plug; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

  • HUBBELL WIRING DEVICE-KELLEMS
  • Angle PlugAngle Plug
  • Multiple product options available

    Angle Plug and IP Rating 20; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Voltage, HP, Color, Grade, Material of Construction and Description

  • HUBBELL WIRING DEVICE-KELLEMS
  • Hospital Grade ConnectorHospital Grade Connector
  • Multiple product options available

    Connector, Number of Poles 2, Number of Wires 3, Hospital, Material of Construction Nylon and IP Rating 20; Varies by Amps, NEMA Configuration, Voltage, HP and Color

  • HUBBELL WIRING DEVICE-KELLEMS
  • General Grade ConnectorGeneral Grade Connector
  • Multiple product options available

    Connector and General; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Voltage, HP, Color and Material of Construction

  • HUBBELL WIRING DEVICE-KELLEMS
  • Specification, Miniature Flanged InletSpecification, Miniature Flanged Inlet
  • Multiple product options available

    Miniature Flanged Inlet, Number of Poles 2, Number of Wires 3, Phase 1, Color White, Duty Heavy, Grade Specification, Material of Construction Nylon/Polycarbonate and...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Watertight PlugWatertight Plug
  • Multiple product options available

    Watertight Plug, Number of Poles 2, Number of Wires 3 and Color Yellow; Varies by Amps, NEMA Configuration, Voltage, HP, Grade, Material of Construction and Description

Receptacle,Adapt Plate
Plug,Midget Twist Lock
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, Midget Twist LockPlug,Midget Twist Lock
  • Item # 1X999
  • Mfr. Model # HBL7465V
  • Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 2 Wire, NEMA Configuration...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Hospital, Four Outlet ReceptacleHospital, Four Outlet Receptacle
  • Multiple product options available

    Four Outlet Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital, Material of Construction Polycarbonate, Wiring Method Back and...More

Receptacle,Flanged,15a
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, Flanged, 15aReceptacle,Flanged,15a
  • Item # 6C620
  • Mfr. Model # HBL7487
  • Midget Twist Lock Flanged Receptacle, Exposed Terminals, Current Rating 15 Amps, Voltage Rating 125/250, 3...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • ConnectorConnector
  • Multiple product options available

    Connector; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

USB Charge Recp,15A,125V,3A@5VDC,White
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 15A, 125V, 3A@5VDC, WhiteUSB Charge Recp,15A,125V,3A@5VDC,White
  • Item # 39E877
  • Mfr. Model # USB15X2W
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 15, Tamper Resistant,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • ReceptacleReceptacle
  • Multiple product options available

    Receptacle; Varies by Sub-Category, NEMA Configuration, Voltage, Amps and Color

  • HUBBELL WIRING DEVICE-KELLEMS
  • General Grade Watertight ConnectorGeneral Grade Watertight Connector
  • Multiple product options available

    Watertight Connector, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Color Yellow, General, Material of Construction PVC, IP Rating 20, Cord Size 0.300 to 0.655"...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Straight Blade Wall PlateStraight Blade Wall Plate
  • Multiple product options available

    Straight Blade Wall Plate, 15/20A, 1.40" Hole Dia., Number of Gangs 1, Finish Smooth, Material of Construction Nylon and Size Standard; Varies by Color

Connector Body,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • Connector Body, BlackConnector Body,Black
  • Item # 1X998
  • Mfr. Model # HBL7464V
  • Midget Twist Lock Connector Body, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 2 Wire, NEMA...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Locking PlugLocking Plug
  • Multiple product options available

    Locking Plug, 50, NEMA Configuration Non-NEMA and IP Rating 20; Varies by Number of Poles, Number of Wires, Phase, Voltage and Grade

Plug,Midget Twist Lock
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, Midget Twist LockPlug,Midget Twist Lock
  • Item # 5Z909
  • Mfr. Model # HBL7485
  • Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125/250, 3 Poles, 3 Wire, NEMA Configuration...More

4-Plex Accessory
  • HUBBELL WIRING DEVICE-KELLEMS
  • Snap Back CoverSnap Back Cover
  • Multiple product options available

    Snap Back Cover, Single Pole Device, Voltage Rating —, Amps AC —, Conductor Material —, Fits 300/400A Panel Mount Receptacles, Material of Construction Steel, Mounting...More

Results per page: 16 | 32 | 48