Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less

Plugs and Receptacles

16 Results Found that Include 17 Products 

Results per page: 16 | 32 | 48
    Metallic Clamping Ring Plug,30A,4P,3W
    • APPLETON ELECTRIC
    • Metallic Clamping Ring Plug, 30A, 4P, 3W
    • Item # 12G131
    • Mfr. Model # ACP3034BC
    • Metallic Clamping Ring Plug, Type Pin and Sleeve, Amps 30, Voltage 600, Phase 3, HP 20, Number of Poles 4,...More

    Metallic Clamping Ring Plug,30A,4P,4W
    • APPLETON ELECTRIC
    • Metallic Clamping Ring Plug, 30A, 4P, 4W
    • Item # 12G132
    • Mfr. Model # ACP3044BC
    • Metallic Clamping Ring Plug, Type Pin and Sleeve, Amps 30, Voltage 600, Phase 3, HP 20, Number of Poles 4,...More

    Receptacle with Box,1In Hub,30A,4P,3W
    • APPLETON ELECTRIC
    • Receptacle with Box, 1In Hub, 30A, 4P, 3W
    • Item # 12G140
    • Mfr. Model # ADRE3034-100
    • Receptacle with Mounting Box, Type Pin and Sleeve, AEE Mounting Box, 1 In. Hub, Amps 30, Voltage 600, Phase...More

    Receptacle with Box,1In Hub,30A,4P,4W
    • APPLETON ELECTRIC
    • Receptacle with Box, 1In Hub, 30A, 4P, 4W
    • Item # 12G141
    • Mfr. Model # ADRE3044-100
    • Receptacle with Mounting Box, Type Pin and Sleeve, AEE Mounting Box, 1 In. Hub, Amps 30, Voltage 600, Phase...More

    Back Box and Adapter,1-1/2In
    • APPLETON ELECTRIC
    • Back Box and Adapter, 1-1/2In
    • Item # 12G170
    • Mfr. Model # AJA510
    • Back Box and Adapter, Hub 1-1/2 In., Use With Appleton Powertite Series Pin and Sleeve, Includes Close-up Plug...More

    Connector Body,Pin and Sleeve,30A,4P,3W
    • APPLETON ELECTRIC
    • Connector Body, Pin and Sleeve, 30A, 4P, 3W
    • Item # 12G184
    • Mfr. Model # ARC3034BC
    • Connector Body, Type Pin and Sleeve, Amps 30, Voltage 600, Phase 3, HP 20, Number of Poles 4, Number of Wires...More

    Back Box and Adapter,1In
    • APPLETON ELECTRIC
    • Back Box and Adapter, 1In
    • Item # 12G168
    • Mfr. Model # AJA310
    • Back Box and Adapter, Hub 1 In., Use With Appleton Powertite Series Pin and Sleeve, Includes Close-up Plug

    Receptacle with Box,3/4In Hub,30A,4P,4W
    • APPLETON ELECTRIC
    • Receptacle with Box, 3/4In Hub, 30A, 4P, 4W
    • Item # 12G142
    • Mfr. Model # ADRE3044-75
    • Receptacle with Mounting Box, Type Pin and Sleeve, AEE Mounting Box, 3/4 In. Hub, Amps 30, Voltage 600, Phase...More

    Metallic Clamping Ring Plug,30A,3P,2W
    • APPLETON ELECTRIC
    • Metallic Clamping Ring Plug, 30A, 3P, 2W
    • Item # 12G129
    • Mfr. Model # ACP3023BC
    • Metallic Clamping Ring Plug, Type Pin and Sleeve, Amps 30, Voltage 600, Phase 1, HP 10, Number of Poles 3,...More

    Replacement Interior
    • APPLETON ELECTRIC
    • Replacement Interior
    • Multiple product options available

    Plug,Use with FSQX Receptacles,30A,2W,3P
    • APPLETON ELECTRIC
    • Plug, Use with FSQX Receptacles, 30A, 2W, 3P
    • Item # 11Y415
    • Mfr. Model # FP-3023
    • Hazardous Location Plug for Use with FSQX Receptacles, Hz 60, Amps 30, Number of Wires 2, Number of Poles 3,...More

    Receptacle with Box,1In Hub,30A,3P,2W
    • APPLETON ELECTRIC
    • Receptacle with Box, 1In Hub, 30A, 3P, 2W
    • Item # 12G136
    • Mfr. Model # ADRE3023-100
    • Receptacle with Mounting Box, Type Pin and Sleeve, AEE Mounting Box, 1 In. Hub, Amps 30, Voltage 600, Phase...More

    Auxilliary Contact, 1NO/1NC,WSR and WSRD
    • APPLETON ELECTRIC
    • Auxilliary Contact, 1NO/1NC, WSR and WSRD
    • Item # 11Y482
    • Mfr. Model # WSRDAUX1
    • Auxilliary Contact, Type 1NO/1NC, WSR and WSRD Interlocked Receptacle, Material of Construction Fiberglass...More

    Back Box and Adapter,1-1/4In
    • APPLETON ELECTRIC
    • Back Box and Adapter, 1-1/4In
    • Item # 12G169
    • Mfr. Model # AJA410
    • Back Box and Adapter, Hub 1-1/4 In., Use With Appleton Powertite Series Pin and Sleeve, Includes Close-up Plug...More

    Receptacle with Box,3/4In Hub,30A,3P,2W
    • APPLETON ELECTRIC
    • Receptacle with Box, 3/4In Hub, 30A, 3P, 2W
    • Item # 12G137
    • Mfr. Model # ADRE3023-75
    • Receptacle with Mounting Box, Type Pin and Sleeve, AEE Mounting Box, 3/4 In. Hub, Amps 30, Voltage 600, Phase...More

    Connector Body,Pin and Sleeve,30A,4P,4W
    • APPLETON ELECTRIC
    • Connector Body, Pin and Sleeve, 30A, 4P, 4W
    • Item # 12G185
    • Mfr. Model # ARC3044BC
    • Connector Body, Type Pin and Sleeve, Amps 30, Voltage 600, Phase 3, HP 20, Number of Poles 4, Number of Wires...More

    Results per page: 16 | 32 | 48