Skip Content

Filter Results By

Price
Shop By

Plugs and Receptacles

316 Results Found that Include 388 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Plug,125V,20A,2W,3P,5-20P
  • APPLETON ELECTRIC
  • Plug, 125V, 20A, 2W, 3P, 5-20PPlug,125V,20A,2W,3P,5-20P
  • Item # 11Y363
  • Mfr. Model # ECP-2023
  • Hazardous Location Plug, Voltage 125, Hz 60, Amps 20, HP 1, Number of Wires 3, Number of Poles 2, NEMA Type...More

Metallic Clamping Ring Plug,30A,4P,3W
  • APPLETON ELECTRIC
  • Metallic Clamping Ring Plug, 30A, 4P, 3WMetallic Clamping Ring Plug,30A,4P,3W
  • Item # 12G131
  • Mfr. Model # ACP3034BC
  • Metallic Clamping Ring Plug, Type Pin and Sleeve, Amps 30, Voltage 600, Phase 3, HP 20, Number of Poles 4,...More

Metallic Clamping Ring Plug,60A,4P,3W
  • APPLETON ELECTRIC
  • Metallic Clamping Ring Plug, 60A, 4P, 3WMetallic Clamping Ring Plug,60A,4P,3W
  • Item # 12G133
  • Mfr. Model # ACP6034BC
  • Metallic Clamping Ring Plug, Type Pin and Sleeve, Amps 60, Color Gray, Voltage 600, Number of Poles 4, Number...More

Plug,Use with FSQX Receptacles,30A,3W,4P
  • APPLETON ELECTRIC
  • Plug, Use with FSQX Receptacles, 30A, 3W, 4PPlug,Use with FSQX Receptacles,30A,3W,4P
  • Item # 11Y416
  • Mfr. Model # FP-3034
  • Hazardous Location Plug for Use with FSQX Receptacles, Hz 60, Amps 30, Number of Wires 3, Number of Poles 4,...More

Clamping Ring Plug,100A,4P,3W
  • APPLETON ELECTRIC
  • Clamping Ring Plug, 100A, 4P, 3WClamping Ring Plug,100A,4P,3W
  • Item # 12G127
  • Mfr. Model # ACP1034CD
  • Clamping Ring Plug, Type Mating Plug, Amps 100, Voltage 600, Phase 3, Number of Poles 4, Number of Wires 3,...More

Plug,250,20A,2W,3P,6-20P
  • APPLETON ELECTRIC
  • Plug, 250,20A, 2W, 3P, 6-20PPlug,250,20A,2W,3P,6-20P
  • Item # 11Y364
  • Mfr. Model # ECP-20232
  • Hazardous Location Plug, Voltage 250, Hz 60, Amps 20, HP 2, Number of Wires 2, Number of Poles 3, NEMA Type...More

Metallic Clamping Ring Plug,30A,4P,4W
  • APPLETON ELECTRIC
  • Metallic Clamping Ring Plug, 30A, 4P, 4WMetallic Clamping Ring Plug,30A,4P,4W
  • Item # 12G132
  • Mfr. Model # ACP3044BC
  • Metallic Clamping Ring Plug, Type Pin and Sleeve, Amps 30, Voltage 600, Phase 3, HP 20, Number of Poles 4,...More

Aluminum Mounting Box,Dead-End,3/4In
Pin and Sleeve Plug,125-250V,20A,2W,3P
  • APPLETON ELECTRIC
  • Pin and Sleeve Plug, 125-250V, 20A, 2W, 3PPin and Sleeve Plug,125-250V,20A,2W,3P
  • Item # 12G209
  • Mfr. Model # CPP516
  • Hazardous Location Pin and Sleeve Plug with Pressure Terminals, Voltage 125-250, Amps 20, HP 1, Number of...More

Receptacle with Box,1In Hub,30A,4P,3W
  • APPLETON ELECTRIC
  • Receptacle with Box, 1In Hub, 30A, 4P, 3WReceptacle with Box,1In Hub,30A,4P,3W
  • Item # 12G140
  • Mfr. Model # ADRE3034-100
  • Receptacle with Mounting Box, Type Pin and Sleeve, AEE Mounting Box, 1 In. Hub, Amps 30, Voltage 600, Phase...More

Receptacle,125V,20A,2W,3P,5-20,1Hub,FT
  • APPLETON ELECTRIC
  • Receptacle, 125V, 20A, 2W, 3P, 5-20,1Hub, FTReceptacle,125V,20A,2W,3P,5-20,1Hub,FT
  • Item # 11Y411
  • Mfr. Model # ENRC31201
  • Hazardous Location Receptacle, Voltage 125, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

GFI Cover,Box,125V,20A,1/2Hub,FT,M Iron
  • APPLETON ELECTRIC
  • GFI Cover, Box, 125V, 20A, 1/2Hub, FT, M IronGFI Cover,Box,125V,20A,1/2Hub,FT,M Iron
  • Item # 11Y380
  • Mfr. Model # EFSC150-GFI
  • Hazardous Location GFI Cover and Box, Voltage 125, Hz 60, Amps 20, Hub Size 1/2, Hub Style Feed-Thru, Screws...More

GFI Cover,Box,125V,20A,3/4Hub,DE,M Iron
  • APPLETON ELECTRIC
  • GFI Cover, Box, 125V, 20A, 3/4Hub, DE, M IronGFI Cover,Box,125V,20A,3/4Hub,DE,M Iron
  • Item # 11Y370
  • Mfr. Model # EFS175-GFI
  • Hazardous Location GFI Cover and Box, Voltage 125, Hz 60, Amps 20, Hub Size 3/4, Hub Style Dead-End, Screws...More

Receptacle,Discon Switch,600,60A,3W,4P
  • APPLETON ELECTRIC
  • Receptacle, Discon Switch, 600,60A, 3W, 4PReceptacle,Discon Switch,600,60A,3W,4P
  • Item # 11Y417
  • Mfr. Model # FSQC5640
  • Hazardous Location Receptacle with Disconnect Switch, Voltage 600, Hz 60, Amps 60, HP 30, Number of Wires 3,...More

Receptacle,125V,20A,2W,3P,5-20,3/4Hub,DE
  • APPLETON ELECTRIC
  • Receptacle, 125V, 20A, 2W, 3P, 5-20,3/4Hub, DEReceptacle,125V,20A,2W,3P,5-20,3/4Hub,DE
  • Item # 11Y395
  • Mfr. Model # ENR22201
  • Hazardous Location Receptacle, Voltage 125, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

Receptacle,480V EHD Breaker,100A,3W,4P
  • APPLETON ELECTRIC
  • Receptacle, 480V EHD Breaker, 100A, 3W, 4PReceptacle,480V EHD Breaker,100A,3W,4P
  • Item # 11Y287
  • Mfr. Model # EBR1034EH100
  • Hazardous Location Receptacle with 480VAC EHD Breaker, Voltage 600VAC Max., Hz 60, Amps 100, HP 40, Number of...More

Receptacle with Box,1In Hub,30A,3P,3W
  • APPLETON ELECTRIC
  • Receptacle with Box, 1In Hub, 30A, 3P, 3WReceptacle with Box,1In Hub,30A,3P,3W
  • Item # 12G138
  • Mfr. Model # ADRE3033-100
  • Receptacle with Mounting Box, Type Pin and Sleeve, AEE Mounting Box, 1 In. Hub, Amps 30, Voltage 600, Phase...More

Receptacle,600V FDB Breaker,30A,2W,3P
  • APPLETON ELECTRIC
  • Receptacle, 600V FDB Breaker, 30A, 2W, 3PReceptacle,600V FDB Breaker,30A,2W,3P
  • Item # 11Y309
  • Mfr. Model # EBR3023FB40
  • Hazardous Location Receptacle with 600VAC FDB Breaker, Voltage 600VAC Max., Hz 60, Amps 30, HP 7-1/2, Number...More

Aluminum Mounting Box,Dead-End,1-1/2In
Aluminum Mounting Box,Dead-End,1-1/4In
Haz Loc Pin and Sleeve Plug,60A,3W,4P
  • APPLETON ELECTRIC
  • Haz Loc Pin and Sleeve Plug, 60A, 3W, 4PHaz Loc Pin and Sleeve Plug,60A,3W,4P
  • Item # 12G208
  • Mfr. Model # CPH6034BC
  • Hazardous Location Pin and Sleeve Plug, Amps 60, Number of Wires 3, Number of Poles 4, Material Copperfree...More

Connector Body,Pin and Sleeve,30A,4P,3W
Haz Loc Pin and Sleeve Plug,30A,3W,4P
  • APPLETON ELECTRIC
  • Haz Loc Pin and Sleeve Plug, 30A, 3W, 4PHaz Loc Pin and Sleeve Plug,30A,3W,4P
  • Item # 12G206
  • Mfr. Model # CPH3034BC
  • Hazardous Location Pin and Sleeve Plug, Amps 30, Number of Wires 3, Number of Poles 4, Material Copperfree...More

Receptacle,600V FD Breaker,60A,3W,4P
  • APPLETON ELECTRIC
  • Receptacle, 600V FD Breaker, 60A, 3W, 4PReceptacle,600V FD Breaker,60A,3W,4P
  • Item # 11Y352
  • Mfr. Model # EBR6034HFB100
  • Hazardous Location Receptacle with 600VAC FD Breaker, Voltage 600VAC Max., Hz 60, Amps 60, Number of Wires 3,...More

Receptacle,250V,20A,2W,3P,6-20,1Hub,FT
  • APPLETON ELECTRIC
  • Receptacle, 250V, 20A, 2W, 3P, 6-20,1Hub, FTReceptacle,250V,20A,2W,3P,6-20,1Hub,FT
  • Item # 11Y414
  • Mfr. Model # ENRC32202
  • Hazardous Location Receptacle, Voltage 250, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

Receptacle,480V EHD Breaker,60A,3W,4P
  • APPLETON ELECTRIC
  • Receptacle, 480V EHD Breaker, 60A, 3W, 4PReceptacle,480V EHD Breaker,60A,3W,4P
  • Item # 11Y264
  • Mfr. Model # DBR6034EH90
  • Hazardous Location Receptacle with 480VAC EHD Breaker, Voltage 600VAC Max., Amps 60, Number of Wires 3,...More

Receptacle,600V FD Breaker,60A,3W,4P
  • APPLETON ELECTRIC
  • Receptacle, 600V FD Breaker, 60A, 3W, 4PReceptacle,600V FD Breaker,60A,3W,4P
  • Item # 11Y356
  • Mfr. Model # EBR6034HFB90
  • Hazardous Location Receptacle with 600VAC FD Breaker, Voltage 600VAC Max., Hz 60, Amps 60, Number of Wires 3,...More

Receptacle,GFI,125V,20A,2W,3P,3/4Hub,FT
  • APPLETON ELECTRIC
  • Receptacle, GFI, 125V, 20A, 2W, 3P, 3/4Hub, FTReceptacle,GFI,125V,20A,2W,3P,3/4Hub,FT
  • Item # 12G221
  • Mfr. Model # CPS152-212GFI
  • Hazardous Location Pin and Sleeve Receptacle with GFI, Voltage 125, Amps 20, HP 1, Number of Wires 2, Number...More

Receptacle,125-250V,20A,2W,3P,1Hub,DE
  • APPLETON ELECTRIC
  • Receptacle, 125-250V, 20A, 2W, 3P, 1Hub, DEReceptacle,125-250V,20A,2W,3P,1Hub,DE
  • Item # 12G222
  • Mfr. Model # CPS152-301
  • Hazardous Location Pin and Sleeve Receptacle, Voltage 125-250, Amps 20, HP 1, Number of Wires 2, Number of...More

Receptacle,125-250V,20A,2W,3P,1Hub,DE
  • APPLETON ELECTRIC
  • Receptacle, 125-250V, 20A, 2W, 3P, 1Hub, DEReceptacle,125-250V,20A,2W,3P,1Hub,DE
  • Item # 12G223
  • Mfr. Model # CPS152-302
  • Hazardous Location Pin and Sleeve Receptacle, Voltage 125-250, Amps 20, HP 1, Number of Wires 2, Number of...More

GFI,Recep,Box,125V,20A,3/4Hub,DE,Iron
  • APPLETON ELECTRIC
  • GFI, Recep, Box, 125V, 20A, 3/4Hub, DE, IronGFI,Recep,Box,125V,20A,3/4Hub,DE,Iron
  • Item # 11Y375
  • Mfr. Model # EFS275-2023GFI
  • Hazardous Location GFI Cover, U-Line Receptacle and Box, Voltage 125, Hz 60, Amps 20, Hub Size 3/4, Hub Style...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More