Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Plugs and Receptacles

14 Results Found that Include 53 Products 

Results per page: 16 | 32 | 48
    • HUBBELL WIRING DEVICE-KELLEMS
    • Locking Plug
    • Multiple product options available

    Plug,125/250V,50A,3P,4W
    • HUBBELL WIRING DEVICE-KELLEMS
    • Plug, 125/250V, 50A, 3P, 4W
    • Item # 4D204
    • Mfr. Model # CS8155C
    • Plug, 50 Amps, NEMA Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Voltage 125/250, 1 Phase,...More

    Twist-Lock Connector,3 Pole,4 Wire,50A
    Plug,250V,50A,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Plug, 250V, 50A, 2P, 3W, 1PH
    • Item # 21VK96
    • Mfr. Model # HBL25515
    • Plug with Epoxy Kit, 50 Amps, NEMA Configuration Non-NEMA, Number of Poles 2, Number of Wires 3, Voltage 250,...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Locking Connector
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Flush Mount Receptacle
    • Multiple product options available

    Cover,Weatherproof
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cover, Weatherproof
    • Item # 3D280
    • Mfr. Model # HBL77CM74WO
    • Weatherproof Cover, For Single Gang FS/FD 50 Amp Twist Lock Boxes, Material Thermoplastic, Color Yellow

    Receptacle,250V,50A,3P,4W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 250V, 50A, 3P, 4W, 1PH
    • Item # 3D979
    • Mfr. Model # HBL63CM69
    • Receptacle, Non-NEMA NEMA Configuration, Voltage 125/250VAC, 50 Amps, Color Black, Number of Poles 3, Number...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Flanged Inlet
    • Multiple product options available

    Long Boot, For 50A Twist-Lock Devices
    • HUBBELL WIRING DEVICE-KELLEMS
    • Long Boot, For 50A Twist-Lock Devices
    • Item # 3D273
    • Mfr. Model # HBL7717C
    • Long Weatherproof Boot, For 50 Amp Nylon Twist Lock Connector Bodies, Material Elastomer, Withstands UV Rays...More

    Short Boot, For 50A Twist-Lock Devices
    • HUBBELL WIRING DEVICE-KELLEMS
    • Short Boot, For 50A Twist-Lock Devices
    • Item # 3D272
    • Mfr. Model # HBL7716C
    • Short Weatherproof Boot, For 50 Amp Nylon Twist Lock Plugs, Material Elastomer, Withstands UV Rays And Many...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Marine Adapter
    • Multiple product options available

    • HUBBELL WIRING DEVICE-KELLEMS
    • Marine Y Adapter
    • Multiple product options available

    Receptacle,250V,50A,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 250V, 50A, 2P, 3W, 1PH
    • Item # 21VK95
    • Mfr. Model # HBL25505
    • Receptacle with Stainless Steel Plate, Non-NEMA NEMA Configuration, Voltage 250VAC, 50 Amps, Color Gray,...More

    Results per page: 16 | 32 | 48