Skip Content

Filter Results By

Item
Min. Time Setting
Max. Time Setting
Voltage
Watts
Receptacles
Brand
Price
Shop By
Ratings

Plug-In & Wall Switch Timers

113 Results Found that Include 113 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Timer,Plug-In,7 Days,120V,1800W,15A,WH
  • TORK
  • Timer, Plug-In, 7 Days, 120V, 1800W, 15A, WHTimer,Plug-In,7 Days,120V,1800W,15A,WH
  • Item # 6WPA0
  • Mfr. Model # 454D
  • Timer, Plug-In, Min. Time Setting 1 min., Max. Time Setting 7 Days, Max. On/Off Cycles 24/Week, Voltage 120,...More

Time Switch,7 Button,600W,1-60Min,White
  • WATT STOPPER
  • Time Switch, 7 Button, 600W, 1-60Min, WhiteTime Switch,7 Button,600W,1-60Min,White
  • Item # 11X339
  • Mfr. Model # RT-50-W
  • Wall Switch Timer, Preset Timer, Number of Channels 1, Number of Poles 1, Contact Form NO, Voltage 120, Watts...More

Digital Timer,Programmable,SPST,1 Pole
  • DAYTON
  • Digital Timer, Programmable, SPST, 1 PoleDigital Timer,Programmable,SPST,1 Pole
  • Item # 23YU35
  • Mfr. Model # 23YU35
  • Digital Timer, Programmable, Number of Channels 1, Number of Poles 1, Contact Form SPST, Voltage 115, Watts...More

Timer,Max23.75Hrs,1250W,PlugIn,Ground,WH
  • TORK
  • Timer, Max23.75Hrs, 1250W, PlugIn, Ground, WHTimer,Max23.75Hrs,1250W,PlugIn,Ground,WH
  • Item # 4JNL3
  • Mfr. Model # 402A
  • Timer, Mechanical, Min. Time Setting 15 Min, Max. Time Setting 23 3/4 Hrs, Max. On/Off Cycles 48, Voltage...More

Electronic Timer,7-Day,SPDT,120-277 V
  • INTERMATIC
  • Electronic Timer, 7-Day, SPDT, 120-277 VElectronic Timer,7-Day,SPDT,120-277 V
  • Item # 3FWZ5
  • Mfr. Model # EI600LAC
  • Wall Switch Timer, Decorator Electronic, Number of Channels 1, Number of Poles 1, Contact Form SPDT, Voltage...More

Plug In Digital Timer
  • TORK
  • Plug In Digital TimerPlug In Digital Timer
  • Item # 30C514
  • Mfr. Model # 460D
  • Plug In Digital Timer, Min. Time Setting 1 Minute, Max. Time Setting 7 Days, Max. On/Off Cycles 24/Week,...More

Preset 5-Button Timer Switch,15 Minute
  • LEVITON
  • Preset 5-Button Timer Switch, 15 MinutePreset 5-Button Timer Switch,15 Minute
  • Item # 5DXW8
  • Mfr. Model # LTB15-1LZ
  • TIMER, Electronic, Min. Time Setting 2 Minutes, Max. Time Setting 15 Minutes, Max. On/Off Cycles 1, Voltage...More

Timer,Mechanical,15 Min.,23-3/4 Hr.
  • DAYTON
  • Timer, Mechanical, 15 Min., 23-3/4 Hr.Timer,Mechanical,15 Min.,23-3/4 Hr.
  • Item # 23YU29
  • Mfr. Model # 23YU29
  • Timer, Outdoor, Min. Time Setting 15 min., Max. Time Setting 23-3/4 hr., Max. On/Off Cycles 48/Day, Voltage...More

Timer,Mechanical,15 Min.,23-3/4 hr.
  • DAYTON
  • Timer, Mechanical, 15 Min., 23-3/4 hr.Timer,Mechanical,15 Min.,23-3/4 hr.
  • Item # 23YU27
  • Mfr. Model # 23YU27
  • Timer, Indoor Lamp and Appliance, Min. Time Setting 15 min., Max. Time Setting 23-3/4 hr., Max. On/Off Cycles...More

Timer,Digital,1 Min.,7 Days
  • DAYTON
  • Timer, Digital, 1 Min., 7 DaysTimer,Digital,1 Min.,7 Days
  • Item # 23YU32
  • Mfr. Model # 23YU32
  • Timer, Indoor Lamp and Appliance, Min. Time Setting 1 min., Max. Time Setting 7 days, Max. On/Off Cycles...More

Timer, Wall Switch, 120V, White
  • CRAMER
  • Timer, Wall Switch, 120V, WhiteTimer, Wall Switch, 120V, White
  • Item # 24WH47
  • Mfr. Model # 42M24T
  • Timer, Electromechanical, Min. Time Setting 30 min., Max. Time Setting 24 hr., Max. On/Off Cycles 24, Voltage...More

Digital Timer,7-Day,SPST,120 V,White
  • INTERMATIC
  • Digital Timer, 7-Day, SPST, 120 V, WhiteDigital Timer,7-Day,SPST,120 V,White
  • Item # 3FWZ1
  • Mfr. Model # EI500WC
  • Wall Switch Timer, Decorator Digital, Number of Channels 1, Number of Poles 1, Contact Form SPST, Voltage...More

Timer,Mechanical,120V,20A,Plug In
  • INTERMATIC
  • Timer, Mechanical, 120V, 20A, Plug InTimer,Mechanical,120V,20A,Plug In
  • Item # 20XE85
  • Mfr. Model # HB113
  • Timer,Mechanical,Min. Time Setting 30 min.,Max. Time Setting 23 hr., 30 min.,Max. On/Off Cycles 2,Voltage...More

Electronic 24-Hour Programmable Timer
  • LEVITON
  • Electronic 24-Hour Programmable TimerElectronic 24-Hour Programmable Timer
  • Item # 5DXW7
  • Mfr. Model # VPT24-1PZ
  • TIMER, Electronic, Min. Time Setting 24 Hour 30 Minute Cycles, Max. Time Setting 24 Hours, Max. On/Off Cycles...More

Timer,Mechanical,240V,15A,Plug In
  • INTERMATIC
  • Timer, Mechanical, 240V, 15A, Plug InTimer,Mechanical,240V,15A,Plug In
  • Item # 20XE84
  • Mfr. Model # HB112
  • Timer,Mechanical,Min. Time Setting 30 min.,Max. Time Setting 23 hr., 30 min.,Max. On/Off Cycles 2,Voltage...More

Timer,Digital,2 Hr., 8 Hr.
  • DAYTON
  • Timer, Digital, 2 Hr., 8 Hr.Timer,Digital,2 Hr., 8 Hr.
  • Item # 23YU28
  • Mfr. Model # 23YU28
  • Timer, Landscape, Outdoor Light Sensor, Min. Time Setting 2 hr., Max. Time Setting 8 hr., Max. On/Off Cycles...More

Timer,Mechanical,30 Min.,23-1/2 Hr.
  • DAYTON
  • Timer, Mechanical, 30 Min., 23-1/2 Hr.Timer,Mechanical,30 Min.,23-1/2 Hr.
  • Item # 23YU30
  • Mfr. Model # 23YU30
  • Timer, Indoor Lamp and Appliance, Min. Time Setting 30 min., Max. Time Setting 23-1/2 hr., Max. On/Off Cycles...More

Time Switch,Programmable,800W,LCD,Ivory
  • WATT STOPPER
  • Time Switch, Programmable, 800W, LCD, IvoryTime Switch,Programmable,800W,LCD,Ivory
  • Item # 11X343
  • Mfr. Model # TS-400-I
  • Wall Switch Timer, Programmable, Number of Channels 1, Number of Poles 1, Contact Form NO, Voltage 120/277,...More

Time Switch,Programmable,800W,LCD,White
  • WATT STOPPER
  • Time Switch, Programmable, 800W, LCD, WhiteTime Switch,Programmable,800W,LCD,White
  • Item # 11X344
  • Mfr. Model # TS-400-W
  • Wall Switch Timer, Programmable, Number of Channels 1, Number of Poles 1, Contact Form NO, Voltage 120/277,...More

Electronic Timer,1-2-4-8-Hr,SPST,120 V
  • INTERMATIC
  • Electronic Timer, 1-2-4-8-Hr, SPST, 120 VElectronic Timer,1-2-4-8-Hr,SPST,120 V
  • Item # 3FWZ6
  • Mfr. Model # EI220
  • Auto Shut-Off Timer, Decorator Electronic, Number of Channels 1, Number of Poles 1, Contact Form SPST,...More

Electronic Timer,1-2-4-8-Hr,SPST,120 V
  • INTERMATIC
  • Electronic Timer, 1-2-4-8-Hr, SPST, 120 VElectronic Timer,1-2-4-8-Hr,SPST,120 V
  • Item # 3FWZ7
  • Mfr. Model # EI220W
  • Auto Shut-Off Timer, Decorator Electronic, Number of Channels 1, Number of Poles 1, Contact Form SPST,...More

Fan Light Time Switch,3 Pos,500W,120V,Wh
  • MARKTIME
  • Fan Light Time Switch, 3 Pos, 500W, 120V, WhFan Light Time Switch,3 Pos,500W,120V,Wh
  • Item # 12R445
  • Mfr. Model # 42507
  • Fan Light Time Switch, 3 Position Center Off, 500W, Incandescent, Style Toggle, Voltage Rating 120, 1/3 Rated...More

Timer,120V,15A,,1000W,Digital,White
  • LEVITON
  • Timer, 120V, 15A, , 1000W, Digital, WhiteTimer,120V,15A,,1000W,Digital,White
  • Item # 6PFY4
  • Mfr. Model # LT112-10W
  • Timer, Indoor Lamp and Appliance, Min. Time Setting 1 min., Max. Time Setting 7 Days, Max. On/Off Cycles...More

Timer,Mech.,Ungrounded,1250W,PlugIn,WH
  • TORK
  • Timer, Mech., Ungrounded, 1250W, PlugIn, WHTimer,Mech.,Ungrounded,1250W,PlugIn,WH
  • Item # 4JNL2
  • Mfr. Model # 401A
  • Timer, Mechanical, Min. Time Setting 15 Min, Max. Time Setting 23 3/4 Hrs, Max. On/Off Cycles 48, Voltage...More

Timer,In-Wall,Digital,White
  • TORK
  • Timer, In-Wall, Digital, WhiteTimer,In-Wall,Digital,White
  • Item # 23NX05
  • Mfr. Model # SS403
  • Timer, In-Wall, Min. Time Setting 5 min., Max. Time Setting 24 hr., Max. On/Off Cycles 1, Voltage 120 to 277,...More

Timer,Max18 Hrs,24-277V,4A,Wall Sw,WH
  • TORK
  • Timer, Max18 Hrs, 24-277V, 4A, Wall Sw, WHTimer,Max18 Hrs,24-277V,4A,Wall Sw,WH
  • Item # 4JNK4
  • Mfr. Model # SS13F
  • Timer, 3 Way, Min. Time Setting 1 min., Max. Time Setting 18 hr., Max. On/Off Cycles Countdown, Voltage...More

Timer,Security
  • INTERMATIC
  • Timer, SecurityTimer,Security
  • Item # 5X410
  • Mfr. Model # EJ351C
  • Programmable Security Timer, Power Rating 40-500 Watts, Timer Voltage 120 Volts, Switch Type Single Pole,...More

Timer, Outdoor Landscape, 120 V
  • TORK
  • Timer, Outdoor Landscape, 120 VTimer, Outdoor Landscape, 120 V
  • Item # 2YMV7
  • Mfr. Model # SA210
  • Timer, Outdoor Wall Mount, Min. Time Setting 1 min., Max. Time Setting 24 hr., Max. On/Off Cycles 3 Presets,...More

Electronic Timer,7-Day,SPDT,120-277 V
  • INTERMATIC
  • Electronic Timer, 7-Day, SPDT, 120-277 VElectronic Timer,7-Day,SPDT,120-277 V
  • Item # 3FWZ4
  • Mfr. Model # EI600WC
  • Wall Switch Timer, Decorator Electronic, Number of Channels 1, Number of Poles 1, Contact Form SPDT, Voltage...More

Time Switch,Programmable,600W,White
  • WATT STOPPER
  • Time Switch, Programmable, 600W, WhiteTime Switch,Programmable,600W,White
  • Item # 11X336
  • Mfr. Model # RT-100-W
  • Wall Switch Timer, Programmable, Number of Channels 1, Number of Poles 1, Contact Form NO, Voltage 120, Watts...More

Timer,Mechanical,240V,20A,Plug In
  • INTERMATIC
  • Timer, Mechanical, 240V, 20A, Plug InTimer,Mechanical,240V,20A,Plug In
  • Item # 20XE86
  • Mfr. Model # HB114
  • Timer,Mechanical,Min. Time Setting 30 min.,Max. Time Setting 23 hr., 30 min.,Max. On/Off Cycles 2,Voltage...More

Timer, Indoor Lamp and Appliance, 120 V
  • TORK
  • Timer, Indoor Lamp and Appliance, 120 VTimer, Indoor Lamp and Appliance, 120 V
  • Item # 2YMU7
  • Mfr. Model # SA110
  • Timer, Indoor Lamp and Appliance, Min. Time Setting 15 min., Max. Time Setting 24 hr., Max. On/Off Cycles...More

Results per page: 16 | 32 | 48

Let Grainger supply your business with plug in timer or wall switch timer options. An appliance timer is compact and plugs into a standard receptacle. An outdoor timer or programmable timer can be used as a security timer for landscape lighting. And don’t forget a lamp timer for your indoor lights.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More