Skip Content

Filter Results By

Fuse Amps
Rejection / Nonrejection
Indicating / Nonindicating
Speed
Series
Price
Shop By

Plug Fuses

6 Results Found that Include 59 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • BUSSMANN
    • Plug Fuses: Bussmann TPlug Fuses: Bussmann T
    • Multiple product options available

      • Screw-In (Type S)
      • 10kA at 125VAC

      These heavy-duty, time-delay plug fuses feature ceramic body construction and are designed to protect industrial motors and critical residential circuits. They also feature dual-element construction and a spring-loaded design for superior short circuit and overload protection.

      Multiple product options available

    • BUSSMANN
    • Plug Fuses: Bussmann WPlug Fuses: Bussmann W
    • Multiple product options available

      • Screw-In (Type W)
      • 10kA at 125VAC

      Designed for use in lighting, heating, and other circuits that do not contain electric motors, these fast-acting plug fuses feature an Edison base size and will thread into standard fuse receptacles.

      Multiple product options available

    • BUSSMANN
    • Plug Fuses: Bussmann SPlug Fuses: Bussmann S
    • Multiple product options available

      • Screw-In (Type S)
      • 10kA at 125VAC

      The time-delay, spring-loaded fuses feature tamper-resistant dimensions to prevent substitution with incorrectly sized fuses. An industrial-strength product, these fuses feature dual-element construction and overload protection. They also offer more time-delay than medium duty fuses, to help protect industrial motors and residential circuits.

      Multiple product options available

    • BUSSMANN
    • Plug Fuses: Bussmann SLPlug Fuses: Bussmann SL
    • Multiple product options available

      • Screw-In (Type S)
      • 10kA at 125VAC

      The time-delay, tamper-resistant plug fuses are designed to prevent substitution of incorrectly sized fuses. The non-interchangeability helps to prevent installing fuses with higher amperage than the circuit was designed for. These fuses thread into SA adaptors and have the ability to withstand typical motor starting surge.

      Multiple product options available

    Fuse,25A,TC,125VAC,Screw-In,PK4
    • BUSSMANN
    • Fuse, 25A, TC, 125VAC, Screw-In, PK4Fuse,25A,TC,125VAC,Screw-In,PK4
    • Fuse, 25 Fuse Amps, TC Series, Indicating, 125VAC Voltage Rating, Time Delay, Dual Element, Body Material Ceramic, Nonrejection, Body Style Screw-In (Type S), Interrupt Rating 10kA at 125VAC, Standards CE, UL 248-11 Guide JFHR, CSA Class 1423-01, File 53787, Package Quantity 4

    • Item # 1DC02
    • Mfr. Model # TC-25PK4
    • Fuse, 25 Fuse Amps, TC Series, Indicating, 125VAC Voltage Rating, Time Delay, Dual Element, Body Material...More

    Results per page: 16 | 32 | 48

      Grainger offers plug fuses designed for a variety of heavy-duty industrial applications. These heavy-duty T- and S-series fuses are ideal for short circuit and overload protection of branch circuits, motors, furnaces and other industrial systems and are available in both rejection and non-rejection bases. Count on Grainger to help you find the right plug fuse for your job today.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More