Skip Content

Filter Results By

Item
  • View MoreView Less
Color
Material of Construction
Height (In.)
Standards
Price
Shop By

Plug and Connector Boots

13 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    Plug Cap,Yellow,2.5x6x1.5
    • LEVITON
    • Plug Cap, Yellow, 2.5x6x1.5Plug Cap,Yellow,2.5x6x1.5
    • Item # 4UFU5
    • Mfr. Model # 28W
    • Plug Cap, Yellow, Material of Construction Ethylene Propylene Thermoplastic Rubber, Width 2.5 In., Depth 6...More

    Plug Cap,Yellow,1.75x6x1.5
    • LEVITON
    • Plug Cap, Yellow, 1.75x6x1.5Plug Cap,Yellow,1.75x6x1.5
    • Item # 4UFU3
    • Mfr. Model # 14W
    • Plug Cap, Yellow, Material of Construction Ethylene Propylene Thermoplastic Rubber, Width 1.75 In., Depth 6...More

    Yellow 20A & 30A Locking Connector Boot
    Connector Cap,Yellow,2x6x0.75
    • LEVITON
    • Connector Cap, Yellow, 2x6x0.75Connector Cap,Yellow,2x6x0.75
    • Item # 4UFU6
    • Mfr. Model # 50W50
    • Connector Cap, Yellow, Material of Construction Ethylene Propylene Thermoplastic Rubber, Width 2 In., Depth 6...More

    Plug Cap,Yellow,2.25x6x1.5
    • LEVITON
    • Plug Cap, Yellow, 2.25x6x1.5Plug Cap,Yellow,2.25x6x1.5
    • Item # 4UFU4
    • Mfr. Model # 26W
    • Plug Cap, Yellow, Material of Construction Ethylene Propylene Thermoplastic Rubber, Width 2.25 In., Depth 6...More

    Yellow 20A & 30A Locking Plug Boot
    Boot,Plug,50A,Black
    • LEVITON
    • Boot, Plug, 50A, BlackBoot,Plug,50A,Black
    • Item # 5DLU4
    • Mfr. Model # 7715-CR
    • Boot, Corrosion Resistant, Amps 50, Body Material Santoprene, Housing Material Santoprene, Color Black,...More

    Connector Boot,50 Amp,Yellow
    • LEVITON
    • Connector Boot, 50 Amp, YellowConnector Boot,50 Amp,Yellow
    • Item # 39A777
    • Mfr. Model # 7717-CRY
    • Connector Boot, 50 Amps, Industrial Grade, Yellow, Material of Construction Thermoplastic Elastomer,...More

    Boot,Connector,50A,Black
    • LEVITON
    • Boot, Connector, 50A, BlackBoot,Connector,50A,Black
    • Item # 5DLU5
    • Mfr. Model # 7717-CR
    • Boot, Corrosion Resistant, Amps 50, Body Material Santoprene, Housing Material Santoprene, Color Black,...More

    Connector Cap,Yellow,2.75x7.75x1
    • LEVITON
    • Connector Cap, Yellow, 2.75x7.75x1Connector Cap,Yellow,2.75x7.75x1
    • Item # 4UFU7
    • Mfr. Model # 50W52
    • Connector Cap, Yellow, Material of Construction Ethylene Propylene Thermoplastic Rubber, Width 2.75 In.,...More

    Yellow 50Amp Plug Boot
    Connector Cap,Yellow,3x7.75x1
    • LEVITON
    • Connector Cap, Yellow, 3x7.75x1Connector Cap,Yellow,3x7.75x1
    • Item # 4UFU8
    • Mfr. Model # 50W54
    • Connector Cap, Yellow, Material of Construction Ethylene Propylene Thermoplastic Rubber, Width 3 In., Depth...More

    Connector Boot,15 Amp,Yellow
    • LEVITON
    • Connector Boot, 15 Amp, YellowConnector Boot,15 Amp,Yellow
    • Item # 39A776
    • Mfr. Model # 6018-Y
    • Connector Boot, 15 Amps, Industrial Grade, Yellow, Material of Construction Thermoplastic Elastomer,...More

    Results per page: 16 | 32 | 48