Skip Content

Filter Results By

Item
  • View MoreView Less
Color
Material of Construction
Height (In.)
  • View MoreView Less
Standards
Brand
Price
  • View MoreView Less
Shop By
Ratings

Plug and Connector Boots

45 Results Found that Include 45 Products

Results per page: 16 | 32 | 48
Yellow 20A & 30A Locking Plug Boot
Yellow 20A & 30A Locking Connector Boot
Boot,Weatherproof,Blk
  • HUBBELL WIRING DEVICE-KELLEMS
  • Boot, Weatherproof, BlkBoot,Weatherproof,Blk
  • Item # 3D233
  • Mfr. Model # HBL6036
  • Weatherproof Boot, Color Black, For 4 and 5 Wire 20 and 30 Amp Twist Lock Connector Bodies, Material...More

Boot,Weatherproof,Blk
  • HUBBELL WIRING DEVICE-KELLEMS
  • Boot, Weatherproof, BlkBoot,Weatherproof,Blk
  • Item # 3D229
  • Mfr. Model # HBL6023
  • Short Weatherproof Boot, Color Black, For 2 Pole 3 Wire 15 Amp Twist Lock Plugs, Material Elastomer, Protects...More

Boot,Weatherproof,Blk
  • HUBBELL WIRING DEVICE-KELLEMS
  • Boot, Weatherproof, BlkBoot,Weatherproof,Blk
  • Item # 5C992
  • Mfr. Model # HBL6035
  • Weatherproof Boot, Color Black, For 4 and 5 Wire 20 and 30 Amp Twist Lock Plugs, Material Elastomer, Protects...More

Boot,Weatherproof,Blk
  • HUBBELL WIRING DEVICE-KELLEMS
  • Boot, Weatherproof, BlkBoot,Weatherproof,Blk
  • Item # 3D230
  • Mfr. Model # HBL6024
  • Weatherproof Boot, Color Black, For 2 Pole 3 Wire 15 Amp Twist Lock Connector Bodies, Material Elastomer,...More

Boot,Weatherproof,Blk
  • HUBBELL WIRING DEVICE-KELLEMS
  • Boot, Weatherproof, BlkBoot,Weatherproof,Blk
  • Item # 3D231
  • Mfr. Model # HBL6031
  • Short Weatherproof Boot, Color Black, For 2 Pole 3 Wire 20 and 30 Amp Twist Lock Plugs, Material Elastomer,...More

Connector Cap,Yellow,2x6x0.75
  • LEVITON
  • Connector Cap, Yellow, 2x6x0.75Connector Cap,Yellow,2x6x0.75
  • Item # 4UFU6
  • Mfr. Model # 50W50
  • Connector Cap, Yellow, Material of Construction Ethylene Propylene Thermoplastic Rubber, Width 2 In., Depth 6...More

Boot,Weatherproof
  • HUBBELL WIRING DEVICE-KELLEMS
  • Boot, WeatherproofBoot,Weatherproof
  • Item # 3D226
  • Mfr. Model # HBL6017
  • Short Weatherproof Boot, Color Black, For 15, 20 Amp Straight Blade Plugs, Material Thermoplastic Elastomer,...More

Boot,Weatherproof
  • HUBBELL WIRING DEVICE-KELLEMS
  • Boot, WeatherproofBoot,Weatherproof
  • Item # 3D227
  • Mfr. Model # HBL6018
  • Long Weatherproof Boot, Color Black, For 15, 20 Amp Straight Blade Connectors, Material Thermoplastic...More

Boot,Weatherproof,Blk
  • HUBBELL WIRING DEVICE-KELLEMS
  • Boot, Weatherproof, BlkBoot,Weatherproof,Blk
  • Item # 3D232
  • Mfr. Model # HBL6032
  • Long Weatherproof Boot, Color Black, For 2 Pole 3 Wire 20 and 30 Amp Twist Lock Connector Bodies, Material...More

Connector Protector
Plug Cap,Yellow,1.75x6x1.5
  • LEVITON
  • Plug Cap, Yellow, 1.75x6x1.5Plug Cap,Yellow,1.75x6x1.5
  • Item # 4UFU3
  • Mfr. Model # 14W
  • Plug Cap, Yellow, Material of Construction Ethylene Propylene Thermoplastic Rubber, Width 1.75 In., Depth 6...More

Cord Lock
Long Boot, For 50A Twist-Lock Devices
Plug Cap,Yellow,2.5x6x1.5
  • LEVITON
  • Plug Cap, Yellow, 2.5x6x1.5Plug Cap,Yellow,2.5x6x1.5
  • Item # 4UFU5
  • Mfr. Model # 28W
  • Plug Cap, Yellow, Material of Construction Ethylene Propylene Thermoplastic Rubber, Width 2.5 In., Depth 6...More

Connector Cap,Yellow,3x7.75x1
  • LEVITON
  • Connector Cap, Yellow, 3x7.75x1Connector Cap,Yellow,3x7.75x1
  • Item # 4UFU8
  • Mfr. Model # 50W54
  • Connector Cap, Yellow, Material of Construction Ethylene Propylene Thermoplastic Rubber, Width 3 In., Depth...More

Plug Cap,Yellow,2.25x6x1.5
  • LEVITON
  • Plug Cap, Yellow, 2.25x6x1.5Plug Cap,Yellow,2.25x6x1.5
  • Item # 4UFU4
  • Mfr. Model # 26W
  • Plug Cap, Yellow, Material of Construction Ethylene Propylene Thermoplastic Rubber, Width 2.25 In., Depth 6...More

Connector Protector
Short Boot, For 50A Twist-Lock Devices
Connector Boot,15 Amp,Yellow
  • LEVITON
  • Connector Boot, 15 Amp, YellowConnector Boot,15 Amp,Yellow
  • Item # 39A776
  • Mfr. Model # 6018-Y
  • Connector Boot, 15 Amps, Industrial Grade, Yellow, Material of Construction Thermoplastic Elastomer,...More

Plug,Closure,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, Closure, BlackPlug,Closure,Black
  • Item # 3D228
  • Mfr. Model # HBL6019
  • Closure Plug, Color Black, Used with 3D227 Weatherproof Boot, Slips Over Connector Boot To Seal Front of...More

Boot,Connector,50A,Black
  • LEVITON
  • Boot, Connector, 50A, BlackBoot,Connector,50A,Black
  • Item # 5DLU5
  • Mfr. Model # 7717-CR
  • Boot, Corrosion Resistant, Amps 50, Body Material Santoprene, Housing Material Santoprene, Color Black,...More

Boot,Plug,50A,Black
  • LEVITON
  • Boot, Plug, 50A, BlackBoot,Plug,50A,Black
  • Item # 5DLU4
  • Mfr. Model # 7715-CR
  • Boot, Corrosion Resistant, Amps 50, Body Material Santoprene, Housing Material Santoprene, Color Black,...More

HeatShrink Cable Breakout Boot
  • 3M
  • HeatShrink Cable Breakout BootHeatShrink Cable Breakout Boot
  • Item # 2JKX6
  • Mfr. Model # HDBB-410-1-250
  • Heat Shrink Breakout Boot, Black, Material of Construction Semi-Rigid Flame Retardant Polyolefin, Height 1.25...More

Heat Shrink Breakout Boot
  • 3M
  • Heat Shrink Breakout BootHeat Shrink Breakout Boot
  • Item # 2JKR3
  • Mfr. Model # HDBB-210-1-250
  • Heat Shrink Breakout Boot, Black, Material of Construction Semi-Rigid Flame Retardant Polyolefin, Height 1.2...More

Heat Shrink Breakout Boot
  • 3M
  • Heat Shrink Breakout BootHeat Shrink Breakout Boot
  • Item # 2JKY9
  • Mfr. Model # HDBB-420-1-250
  • Heat Shrink Breakout Boot, Black, Material of Construction Semi-Rigid Flame Retardant Polyolefin, Height 2.35...More

Heat Shrink Breakout Boot
  • 3M
  • Heat Shrink Breakout BootHeat Shrink Breakout Boot
  • Item # 2JKY1
  • Mfr. Model # HDBB-230-1-250
  • Heat Shrink Breakout Boot, Black, Material of Construction Semi-Rigid Flame Retardant Polyolefin, Height 3...More

HeatShrink Cable Breakout Boot
  • 3M
  • HeatShrink Cable Breakout BootHeatShrink Cable Breakout Boot
  • Item # 2JKU1
  • Mfr. Model # HDBB-505-1-250
  • Heat Shrink Breakout Boot, Black, Material of Construction Semi-Rigid Flame Retardant Polyolefin, Height 2.36...More

HeatShrink Cable Breakout Boot
  • 3M
  • HeatShrink Cable Breakout BootHeatShrink Cable Breakout Boot
  • Item # 2JKT2
  • Mfr. Model # HDBB-320-1-250
  • Heat Shrink Breakout Boot, Black, Material of Construction Semi-Rigid Flame Retardant Polyolefin, Height 1.2...More

HeatShrink Cable Breakout Boot
  • 3M
  • HeatShrink Cable Breakout BootHeatShrink Cable Breakout Boot
  • Item # 2JKJ3
  • Mfr. Model # HDBB-321-1-250
  • Heat Shrink Breakout Boot, Black, Material of Construction Semi-Rigid Flame Retardant Polyolefin, Height 1.5...More

Heat Shrink Breakout Boot
  • 3M
  • Heat Shrink Breakout BootHeat Shrink Breakout Boot
  • Item # 2FZR5
  • Mfr. Model # HDBB-430-1-250
  • Heat Shrink Breakout Boot, Black, Material of Construction Semi-Rigid Flame Retardant Polyolefin, Height 5.25...More

Results per page: 16 | 32 | 48

A plug boot or connector boot protects your cord connectors from fraying and damage while insulating them against the elements. Use these plug boots to seal the connections on your electrical plug and extend the cord's life span. The useful accessories fit midget twist-lock plugs, which are used for a variety of industrial devices and components. The plug boot fits around the bottom of the connector body, allowing a sure fit into the receptacle and plenty of room for a plug adapter. Find weatherproof plug boot and connector boot selections at Grainger.