Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Pliers

125 Results Found that Include 149 Products 

Results per page: 16 | 32 | 48
Needle Nose Pliers,6-3/8", 2" Jaw
  • WESTWARD
  • Needle Nose Pliers, 6-3/8", 2" Jaw
  • Item # 1UKK1
  • Mfr. Model # 1UKK1
  • Long Needle Nose Pliers, American Nose Type, Overall Length (In.) 6-3/8, Jaw Length (In.) 2, Jaw Width (In.)...More

Locking Pliers Set,5,6,7,10,10 In,5 Pc
  • WESTWARD
  • Locking Pliers Set, 5,6,7,10,10 In, 5 Pc
  • Item # 1ECG5
  • Mfr. Model # 1ECG5
  • Locking Pliers Set, Number of Pieces 5, Length 5 In., 6 In., 7 In., 10 In., Handle Type Ergonomic, Standard...More

Snap Ring Pliers Set
  • WESTWARD
  • Snap Ring Pliers Set
  • Item # 4YP48
  • Mfr. Model # 4YP48
  • Retaining Ring Pliers Set, Convertible, Number of Pieces 4, Tip Type Interchangeable, Tip Dia. 0.045 In. to...More

5-pc. Pliers Set
  • WESTWARD
  • 5-pc. Pliers Set
  • Item # 1UKP5
  • Mfr. Model # 1UKP5
  • Pliers Set, Number of Pieces 5, Includes 10 In. Tongue and Groove, 8 In. Slip Joint, 8 In. Linesman, 8 In....More

Slip Joint Plier,6 1/8 In L
  • WESTWARD
  • Slip Joint Plier, 6 1/8 In L
  • Item # 1UKJ3
  • Mfr. Model # 1UKJ3
  • Slip Joint Plier, Wire Cutter No, Overall Length 6-1/8 In., Max. Jaw Opening 15/16 In., Handle Type Dipped,...More

Linesman Pliers,8-1/2 In, Dipped Handle
  • WESTWARD
  • Linesman Pliers, 8-1/2 In, Dipped Handle
  • Item # 1UKJ7
  • Mfr. Model # 1UKJ7
  • Linesman Pliers, Overall Length 8-1/2 In., Handle Type Dipped, Standard Tool(Accessory Needed for Tethering),...More

Needle Nose Pliers,, Smooth Jaw
Needle Nose Pliers,11-1/8", 3-1/8" Jaw
  • WESTWARD
  • Needle Nose Pliers, 11-1/8", 3-1/8" Jaw
  • Item # 1UKK6
  • Mfr. Model # 1UKK6
  • Long Reach Needle Nose Pliers, Straight, American Nose Type, Overall Length (In.) 11-1/8, Jaw Length (In.)...More

Long Nose Pliers,6-3/8", 2" Jaw
  • WESTWARD
  • Long Nose Pliers, 6-3/8", 2" Jaw
  • Item # 1UKJ9
  • Mfr. Model # 1UKJ9
  • Long Nose Pliers, American Nose Type, Overall Length (In.) 6-3/8, Jaw Length (In.) 2, Jaw Width (In.) 5/16,...More

Long Nose Pliers,8-1/5", 2-7/16" Jaw
  • WESTWARD
  • Long Nose Pliers, 8-1/5", 2-7/16" Jaw
  • Item # 1UKK2
  • Mfr. Model # 1UKK2
  • Long Nose Pliers, American Nose Type, Overall Length (In.) 8-1/5, Jaw Length (In.) 2-7/16, Jaw Width (In.)...More

4-pc. Pliers Set
  • WESTWARD
  • 4-pc. Pliers Set
  • Item # 1UKP4
  • Mfr. Model # 1UKP4
  • Pliers Set, Number of Pieces 4, Includes 10 In. Tongue and Groove, 8 In. Adjustable Wrench, 8 In. Linesman, 8...More

Curved Jaw Locking Pliers,7 In,Steel
  • WESTWARD
  • Curved Jaw Locking Pliers, 7 In, Steel
  • Item # 1ECE5
  • Mfr. Model # 1ECE5
  • Locking Pliers, Curved Jaw, Handle Type Plain Grip, Wire Cutter Yes, Length 7 In., Jaw Capacity 1-1/2 In.,...More

3-pc. Pliers Set
  • WESTWARD
  • 3-pc. Pliers Set
  • Item # 1UKN9
  • Mfr. Model # 1UKN9
  • Pliers Set, Number of Pieces 3, Includes 8 In. Long Nose, 8 In. Linesman, 7 In. Diagonal Cutter, Jaw Bend 0...More

Slip Joint Plier Set,2 PC
  • WESTWARD
  • Slip Joint Plier Set, 2 PC
  • Item # 1UKN6
  • Mfr. Model # 1UKN6
  • Slip Joint Pliers Set, Number of Pieces 2, Jaw Length 5/32, 3/8 In., Max. Jaw Opening 15/16 and 1 In.

Slip Joint Plier,8 1/4 In L
  • WESTWARD
  • Slip Joint Plier, 8 1/4 In L
  • Item # 1UKJ5
  • Mfr. Model # 1UKJ5
  • Slip Joint Plier, Wire Cutter No, Overall Length 8-1/4 In., Max. Jaw Opening 1-1/4 In., Handle Type Dipped,...More

Curved Jaw Locking Plier,10 In,Steel
  • WESTWARD
  • Curved Jaw Locking Plier, 10 In, Steel
  • Item # 1ECE6
  • Mfr. Model # 1ECE6
  • Locking Pliers, Curved Jaw, Handle Type Plain Grip, Wire Cutter Yes, Length 10 In., Jaw Capacity 1-7/8 In.,...More

Slip Joint Plier,6 1/8 In L,Ergo Grip
  • WESTWARD
  • Slip Joint Plier, 6 1/8 In L, Ergo Grip
  • Item # 1UKJ4
  • Mfr. Model # 1UKJ4
  • Slip Joint Plier, Wire Cutter No, Overall Length 6-1/8 In., Max. Jaw Opening 1 In., Handle Type Ergonomic,...More

Insulated Needle Nose Pliers,8-1/8 In
  • WESTWARD
  • Insulated Needle Nose Pliers, 8-1/8 In
  • Item # 1YXJ3
  • Mfr. Model # 1YXJ3
  • Insulated Needle Nose Pliers, Nose Type Long, Overall Length 8-1/8 In., Jaw Length 2-7/8 In., Jaw Width 3/4...More

Needle Nose Pliers,6-23/32", 1-27/32 Jaw
  • WESTWARD
  • Needle Nose Pliers, 6-23/32", 1-27/32 Jaw
  • Item # 10Z811
  • Mfr. Model # 10Z811
  • Needle Nose Pliers, Number of Pieces 1, Long Nose Type, Overall Length (In.) 6.7, Jaw Length (In.) 1.84, Jaw...More

8-pc. Precision Tool Set
  • WESTWARD
  • 8-pc. Precision Tool Set
  • Item # 4PM16
  • Mfr. Model # 4PM16
  • Precision Tool Set, Number of Pieces 8, Includes Vinyl Pouch, Jaw Bend 0 deg., Handle Type Dipped, Spring...More

3-pc. Long Reach Pliers Set
  • WESTWARD
  • 3-pc. Long Reach Pliers Set
  • Item # 1UKP2
  • Mfr. Model # 1UKP2
  • Long Nose Pliers Set, Number of Pieces 3, Includes 11 In. Long Nose, 45 Degrees Bent Nose, 90 Degrees Bent...More

Straight Jaw Locking Pliers,10 In,Steel
  • WESTWARD
  • Straight Jaw Locking Pliers, 10 In, Steel
  • Item # 1ECE9
  • Mfr. Model # 1ECE9
  • Locking Pliers, Straight Jaw, Handle Type Plain Grip, Wire Cutter No, Length 10 In., Jaw Capacity 1-3/4 In.,...More

Needle Nose Pliers,, Serrated Jaw
Long Nose Pliers,8", 2-7/16" Jaw
  • WESTWARD
  • Long Nose Pliers, 8", 2-7/16" Jaw
  • Item # 1UKK3
  • Mfr. Model # 1UKK3
  • Long Nose Pliers, American Nose Type, Overall Length (In.) 8, Jaw Length (In.) 2-7/16, Jaw Width (In.) 3/8,...More

Long Nose Pliers,6-1/2", 2-3/8" Jaw
  • WESTWARD
  • Long Nose Pliers, 6-1/2", 2-3/8" Jaw
  • Item # 1UKK4
  • Mfr. Model # 1UKK4
  • Long Nose Pliers, American Nose Type, Overall Length (In.) 6-1/2, Jaw Bend (Deg.) 45, Jaw Length (In.) 2-3/8,...More

Locking Pliers Set,5,6,10 In,3 Pc
  • WESTWARD
  • Locking Pliers Set, 5,6,10 In, 3 Pc
  • Item # 1ECF5
  • Mfr. Model # 1ECF5
  • Locking Pliers Set, Number of Pieces 3, Length 5 In., 6 In., 10 In., Handle Type Plain Grip, Standard...More

Linesman Pliers,8-1/2 In, Erg Handle
  • WESTWARD
  • Linesman Pliers, 8-1/2 In, Erg Handle
  • Item # 1UKJ8
  • Mfr. Model # 1UKJ8
  • Linesman Pliers, Overall Length 8-1/2 In., Handle Type Ergonomic, Standard Tool(Accessory Needed for...More

Straight Jaw Locking Pliers,7 In,Steel
  • WESTWARD
  • Straight Jaw Locking Pliers, 7 In, Steel
  • Item # 1ECE8
  • Mfr. Model # 1ECE8
  • Locking Pliers, Straight Jaw, Handle Type Plain Grip, Wire Cutter No, Length 7 In., Jaw Capacity 1-1/2 In.,...More

4-pc. Pliers Set
  • WESTWARD
  • 4-pc. Pliers Set
  • Item # 1UKP3
  • Mfr. Model # 1UKP3
  • Pliers Set, Number of Pieces 4, Includes 10 In. Tongue and Groove, 8 In. Slip Joint, 7 In. Diagonal Cutter,...More

Curved Jaw Locking Plier,10 In,Soft Grip
  • WESTWARD
  • Curved Jaw Locking Plier, 10 In, Soft Grip
  • Item # 1ECG1
  • Mfr. Model # 1ECG1
  • Locking Pliers, Curved Jaw, Handle Type Ergonomic, Wire Cutter Yes, Length 10 In., Jaw Capacity 1-7/8 In.,...More

Linesman Pliers,9-3/4 In, Dipped Handle
  • WESTWARD
  • Linesman Pliers, 9-3/4 In, Dipped Handle
  • Item # 1UKL8
  • Mfr. Model # 1UKL8
  • Linesman Pliers, Overall Length 9-3/4 In., Handle Type Dipped, Standard Tool(Accessory Needed for Tethering),...More

Results per page: 16 | 32 | 48