Skip Content

Filter Results By

Pliers

102 Results Found that Include 166 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Retaining Ring Pliers Set,0,45,90,18 pc
  • PROTO
  • Retaining Ring Pliers Set, 0,45,90,18 pcRetaining Ring Pliers Set,0,45,90,18 pc
  • Item # 5C601
  • Mfr. Model # J380
  • Retaining Ring Pliers Set, Internal/External, Number of Pieces 18, Tip Type Interchangeable, Tip Dia. 0.038...More

Needle Nose Plier,6-5/8 In L,11/16In Jaw
  • PROTO
  • Needle Nose Plier, 6-5/8 In L, 11/16In JawNeedle Nose Plier,6-5/8 In L,11/16In Jaw
  • Item # 3R211
  • Mfr. Model # J226G
  • Needle Nose Pliers, Overall Length 6-5/8 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 1-7/8 In.,...More

Retaining Ring Pliers,0.120 In Tip,0 Deg
  • PROTO
  • Retaining Ring Pliers, 0.120 In Tip, 0 DegRetaining Ring Pliers,0.120 In Tip,0 Deg
  • Item # 3R312
  • Mfr. Model # J364
  • Retaining Ring Pliers, Internal, Tip Dia. 0.120 In., Tip Angle 0 Degrees , 45 Degrees and 90 Degrees , For...More

Retaining Ring Pliers Set,18 pc
  • PROTO
  • Retaining Ring Pliers Set, 18 pcRetaining Ring Pliers Set,18 pc
  • Item # 3R309
  • Mfr. Model # J361
  • Retaining Ring Pliers Set, External, Number of Pieces 18, Tip Type Interchangeable, Tip Dia. 0.108 In. and...More

Needle Nose Plier,4-7/8 In L,7/16 In Jaw
  • PROTO
  • Needle Nose Plier, 4-7/8 In L, 7/16 In JawNeedle Nose Plier,4-7/8 In L,7/16 In Jaw
  • Item # 3R269
  • Mfr. Model # J282G
  • Needle Nose Pliers, Overall Length 4-7/8 In., Jaw Type Smooth, Nose Shape Standard, Jaw Length 1-3/16 In.,...More

Slip Joint Pliers,10 In,2-11/64 In Jaw
  • PROTO
  • Slip Joint Pliers, 10 In, 2-11/64 In JawSlip Joint Pliers,10 In,2-11/64 In Jaw
  • Item # 46C195
  • Mfr. Model # J280GXL
  • Slip Joint Pliers, Wire Cutter Yes, Overall Length 10 In., Max. Jaw Opening 31/64 In., Handle Type Dipped,...More

Autowire Twister Plier
Pliers and Cutter Set,3 pcs.,Dipped
  • PROTO
  • Pliers and Cutter Set, 3 pcs., DippedPliers and Cutter Set,3 pcs.,Dipped
  • Item # 20PG82
  • Mfr. Model # J228GS
  • Pliers and Cutter Set, Number of Pieces 3, Includes Mfr. No. J226G, J210AHG, J269G, Jaw Length 1-7/8 In., 3/4...More

Retaining Ring Pliers Set,0 and 90,6 pc
  • PROTO
  • Retaining Ring Pliers Set, 0 and 90,6 pcRetaining Ring Pliers Set,0 and 90,6 pc
  • Item # 4JV79
  • Mfr. Model # J360A
  • Retaining Ring Pliers Set, Convertible, Number of Pieces 6, Tip Type Fixed, Tip Dia. 0.038 In. and 0.070 In.,...More

Retaining Ring Pliers,0.120 In Tip,0 Deg
  • PROTO
  • Retaining Ring Pliers, 0.120 In Tip, 0 DegRetaining Ring Pliers,0.120 In Tip,0 Deg
  • Item # 3R313
  • Mfr. Model # J365
  • Retaining Ring Pliers, External, Tip Dia. 0.120 In., Tip Angle 0 Degrees , 45 Degrees and 90 Degrees , For...More

Retaining Ring Pliers Set,0,45,90,12 pc
  • PROTO
  • Retaining Ring Pliers Set, 0,45,90,12 pcRetaining Ring Pliers Set,0,45,90,12 pc
  • Item # 5C602
  • Mfr. Model # J360B
  • Retaining Ring Pliers Set, Convertible, Number of Pieces 12, Tip Type Fixed, Tip Dia. 0.038 In., 0.047 In.,...More

Safety Wire Twister Pliers,9 in. L
  • PROTO
  • Safety Wire Twister Pliers, 9 in. LSafety Wire Twister Pliers,9 in. L
  • Item # 4JV76
  • Mfr. Model # J197
  • Safety Wire Twister Pliers, Reversible, CW/CCW Rotation, Wire Size (In.) 0.020 to 0.060, Standard...More

Twisting Plier,6 In
  • PROTO
  • Twisting Plier, 6 InTwisting Plier,6 In
  • Item # 4JV75
  • Mfr. Model # J196
  • Reversible Wire Twister Plier, Wire Dia 0.020 To 0.041 In, Pliers Length 6 In, Overall Length 8 3/4 In, Flat...More

Locking Pliers Set,3,Drop Forged Jaw
  • PROTO
  • Locking Pliers Set, 3, Drop Forged JawLocking Pliers Set,3,Drop Forged Jaw
  • Item # 10G653
  • Mfr. Model # J299NC
  • Locking Pliers Set, Number of Pieces 3, Length 6-7/8 In., 7-15/32 In., 9-1/4 In., Handle Type Plain Grip,...More

Pliers Set,4 pcs.,Ergonomic
  • PROTO
  • Pliers Set, 4 pcs., ErgonomicPliers Set,4 pcs.,Ergonomic
  • Item # 36XE19
  • Mfr. Model # J200XLS
  • Pliers Set, Number of Pieces 4, Includes Pouch Holder not included, Handle Type Ergonomic, Handle Color Red,...More

Slip Joint Pliers,8 In,2-3/32 In Jaw
  • PROTO
  • Slip Joint Pliers, 8 In, 2-3/32 In JawSlip Joint Pliers,8 In,2-3/32 In Jaw
  • Item # 46C193
  • Mfr. Model # J278GXL
  • Slip Joint Pliers, Wire Cutter Yes, Overall Length 8 In., Max. Jaw Opening 11/16 In., Handle Type Dipped,...More

Auto Pinch Off Pliers,9-1/4 In.
Needle Nose Plier,11-3/8 In L,23/32 In
  • PROTO
  • Needle Nose Plier, 11-3/8 In L, 23/32 InNeedle Nose Plier,11-3/8 In L,23/32 In
  • Item # 1C040
  • Mfr. Model # J241G
  • Needle Nose Pliers, Overall Length 11-3/8 In., Jaw Type Smooth, Nose Shape Bent, Jaw Length 2-9/16 In., Jaw...More

Needle Nose Plier,6-5/8 In L,11/16In Jaw
  • PROTO
  • Needle Nose Plier, 6-5/8 In L, 11/16In JawNeedle Nose Plier,6-5/8 In L,11/16In Jaw
  • Item # 3R203
  • Mfr. Model # J220G
  • Needle Nose Pliers, Overall Length 6-5/8 In., Jaw Type Smooth, Nose Shape Standard, Jaw Length 1-7/8 In., Jaw...More

Combination Locking Pliers Set
  • PROTO
  • Combination Locking Pliers SetCombination Locking Pliers Set
  • Item # 4EAC2
  • Mfr. Model # J299RXL
  • Locking Pliers Set, Number of Pieces 3, Length 7 In., 9 In., 10 In., Handle Type Plain Grip, Standard...More

Safety Wire Twister Pliers,10-3/8 In. L
  • PROTO
  • Safety Wire Twister Pliers, 10-3/8 In. LSafety Wire Twister Pliers,10-3/8 In. L
  • Item # 3R182
  • Mfr. Model # J195
  • Safety Wire Twister Pliers, Left Hand Twist, Automatic Return Type, CCW Rotation, Pliers Length (In.) 9,...More

Slip Joint Pliers,8 In,1-3/4 In Jaw
  • PROTO
  • Slip Joint Pliers, 8 In, 1-3/4 In JawSlip Joint Pliers,8 In,1-3/4 In Jaw
  • Item # 3R264
  • Mfr. Model # J278
  • Slip Joint Pliers, Wire Cutter Yes, Overall Length 8 In., Max. Jaw Opening 1 In., Handle Type Plain, Standard...More

Pliers Set,6 pcs.,Plastisol Grips
  • PROTO
  • Pliers Set, 6 pcs., Plastisol GripsPliers Set,6 pcs.,Plastisol Grips
  • Item # 20PG84
  • Mfr. Model # J201GS
  • Pliers Set, Number of Pieces 6, Includes Mfr. No. J229-01G, J226-01G, J272G, J269G, J209G, J204G, Jaw Length...More

Needle Nose Plier,11-9/16 In L,23/32 In
  • PROTO
  • Needle Nose Plier, 11-9/16 In L, 23/32 InNeedle Nose Plier,11-9/16 In L,23/32 In
  • Item # 1C042
  • Mfr. Model # J240G
  • Needle Nose Pliers, Overall Length 11-9/16 In., Jaw Type Smooth, Nose Shape Standard, Jaw Length 2-13/16 In.,...More

Lock Ring Pliers,0 Deg
  • PROTO
  • Lock Ring Pliers, 0 DegLock Ring Pliers,0 Deg
  • Item # 3R221
  • Mfr. Model # J250G
  • Horseshoe Washer Lock Ring Pliers, Internal, Tip Angle 0 Degrees , Overall Length 7-13/16 In., Number of...More

Slip Joint Pliers,8-1/16 In,1-3/4 In Jaw
  • PROTO
  • Slip Joint Pliers, 8-1/16 In, 1-3/4 In JawSlip Joint Pliers,8-1/16 In,1-3/4 In Jaw
  • Item # 3R265
  • Mfr. Model # J278G
  • Slip Joint Pliers, Wire Cutter Yes, Overall Length 8-1/16 In., Max. Jaw Opening 1 In., Handle Type Dipped,...More

Needle Nose Plier,6-1/4 In L,11/16In Jaw
  • PROTO
  • Needle Nose Plier, 6-1/4 In L, 11/16In JawNeedle Nose Plier,6-1/4 In L,11/16In Jaw
  • Item # 46C206
  • Mfr. Model # J226GXL
  • Needle Nose Pliers, Overall Length 6-1/4 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 11/16 In.,...More

Linemans Pliers,7-1/4 In,Dipped Handle
Slip Joint Pliers,9-9/16 In,2-3/8 In Jaw
  • PROTO
  • Slip Joint Pliers, 9-9/16 In, 2-3/8 In JawSlip Joint Pliers,9-9/16 In,2-3/8 In Jaw
  • Item # 3R267
  • Mfr. Model # J280G
  • Slip Joint Pliers, Wire Cutter Yes, Overall Length 9-9/16 In., Max. Jaw Opening 1-7/16 In., Handle Type...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More