Skip Content

Filter Results By

Applied Filters Clear All

Pliers

72 Results Found that Include 168 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Thin Nose Slip Joint Pliers, 6" Overall Length, 3/
Long Nose Pliers, 8" Overall Length, 2-9/16" Max.
  • TM

    Grainger Choice

  • WESTWARD
  • Long Nose Pliers, 8" Overall Length, 2-9/16" Max. Jaw Opening, Serrated Gripping Surface Long Nose Pliers
  • Item # 1UKK3
  • Mfr. Model # 1UKK3
  • Long Nose Pliers, Overall Length 8 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 2-7/16 In., Jaw...More

  • Category : Long Nose and Needle Nose Pliers
Convertible Retaining Ring Plier, 5-3/4" Overall Length,&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Convertible Retaining Ring Plier, 5-3/4" Overall Length, 0.055" Tip Dia. Westward Retaining Ring Pliers
  • Item # 4YP51
  • Mfr. Model # 4YP51
  • Retaining Ring Plier, Convertible, Tip Type Fixed, Tip Dia. 0.055 In., Tip Angle 0 Degrees , For Shaft Dia....More

  • Category : Retaining and Lock Ring Pliers
Needle Nose Pliers, 6" Overall Length, 1-5/32" Ma
Multi-Tool, Black Handle Color, Flip Open Opening Action, N
Bent Long Nose Pliers, 5-1/2" Overall Length, 1-1/
Internal/External Retaining Ring Plier Set, Number of Piece
Pliers Set, Handle Type: Ergonomic, Number of Pieces:&
  • IRWIN VISE-GRIP
  • Pliers Set, Handle Type: Ergonomic, Number of Pieces: 7 Pliers Set
  • Item # 10J860
  • Mfr. Model # 1802537
  • Pliers Set, Number of Pieces 7, Includes (1) Each: 6 In. Groove Lock Straight Jaw Pliers (GV6), 8 In. Long...More

  • Category : Plier Sets
Tongue and Groove Pliers, Curved Jaw Type, Groove Joint
Bent Long Nose Pliers, 10-1/8" Overall Length, 2-1
Needle Nose Pliers, 6-23/32" Overall Length, 1" M
  • TM

    Grainger Choice

  • WESTWARD
  • Needle Nose Pliers, 6-23/32" Overall Length, 1" Max. Jaw Opening, Serrated Gripping Surface Needle Nose Pliers
  • Item # 10Z811
  • Mfr. Model # 10Z811
  • Needle Nose Pliers, Overall Length 6-23/32 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 1-27/32...More

  • Category : Long Nose and Needle Nose Pliers
Pliers Set, Handle Type: Dipped, Number of Pieces:
  • SK PROFESSIONAL TOOLS
  • Pliers Set, Handle Type: Dipped, Number of Pieces: 5 Pliers Set
  • Item # 13P207
  • Mfr. Model # 17835
  • Pliers Set, Number of Pieces 5, Includes 6 In. Slip Joint, 10 In. Tongue and Groove, 7 In. Chain Nose with...More

  • Category : Plier Sets
Multi-Tool, Black Handle Color, Butterfly Opening Opening Action
  • GERBER
  • Multi-Tool, Black Handle Color, Butterfly Opening Opening Action, Number of Tools: 8 Multi-Tool
  • Item # 45J127
  • Mfr. Model # 31-001371
  • Multi-Tool, Handle Color Black, Opening Action Butterfly Opening, One-Hand Operation No, Number of Tools 8,...More

  • Category : Multi-Tools
Bent Long Nose Pliers, 8" Overall Length, 1" Max.
Slip Joint Pliers, 7-3/8" Overall Length, 1-1/4"&
Manual Wire Twister, 11 Overall Length (In.)
  • TM

    Grainger Choice

  • WESTWARD
  • Manual Wire Twister, 11 Overall Length (In.) Wire Twister
  • Item # 13A603
  • Mfr. Model # 13A603
  • Wire Twister, Pliers Length (In.) 1-1/2, Overall Length (In.) 11, Wire Size (In.) 1/8, Material Steel,...More

  • Category : Wire Twist Pliers
Duckbill Pliers, 7-3/4" Overall Length, 1/2" Jaw&
Convertible Retaining Ring Plier, 6-1/2" Overall Length,&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More