Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pliers

16 Results Found that Include 18 Products 

Results per page: 16 | 32 | 48
    Insulated Linemans Pliers,w/Crimper,9 In
    • WIHA
    • Insulated Linemans Pliers, w/Crimper, 9 In
    • Item # 26X259
    • Mfr. Model # 32917
    • Insulated Linesman Pliers, Overall Length 9 In., Handle Type Ergo Comfort Grip w/Slip Guard, Standard...More

    Insulated Linemans Pliers,w/Crimper,9 In
    • WIHA
    • Insulated Linemans Pliers, w/Crimper, 9 In
    • Item # 26X264
    • Mfr. Model # 32821
    • Insulated Linesman Pliers, Overall Length 9 In., Handle Type Ergo Comfort Grip w/Slip Guard, Standard...More

    Needle Nose Pliers,6-5/16", 1-7/8" Jaw
    • WIHA
    • Needle Nose Pliers, 6-5/16", 1-7/8" Jaw
    • Item # 26X261
    • Mfr. Model # 32926
    • Insulated Long Nose Pliers, Dynamic Joint, Number of Pieces 1, Serrated Nose Type, Overall Length (In.)...More

    Insulated Linesman Pliers, 8 In
    • WIHA
    • Insulated Linesman Pliers, 8 In
    • Item # 26X256
    • Mfr. Model # 32930
    • Insulated Linesman Pliers, Overall Length 8 In., Handle Type Ergonomic, Standard Tool(Accessory Needed for...More

    3-pc. Pliers/Cutters Set
    • WIHA
    • 3-pc. Pliers/Cutters Set
    • Item # 5HYK8
    • Mfr. Model # 32653.G
    • Pliers/Cutters Set, Number of Pieces 3, Includes 8 In. High Leverage Cutters, 8 In. Combination Pliers, 8 In....More

    Plier and Cutter Set
    • WIHA
    • Plier and Cutter Set
    • Item # 8DV93
    • Mfr. Model # 32790
    • Plier and Cutter Set, Includes Oval Head Side Cutters - Bevel Cut, Oblique Narrow Cutters - Flush Cut, Flat...More

    Needle Nose Pliers,8", 2-3/4" Jaw
    • WIHA
    • Needle Nose Pliers, 8", 2-3/4" Jaw
    • Item # 26X260
    • Mfr. Model # 32923
    • Insulated Long Nose Pliers, Dynamic Joint, Number of Pieces 1, Serrated Nose Type, Overall Length (In.) 8,...More

    Insulated Water Pump Pliers
    Plier and Cutter Set
    3-pc. Inomic Pliers/Cutter Set, 1000V
    • WIHA
    • 3-pc. Inomic Pliers/Cutter Set, 1000V
    • Item # 26X263
    • Mfr. Model # 32859
    • Pliers/Cutters Set, Number of Pieces 3, Includes (3) Belt Holsters, Jaw Length Combo: 1-5/8, Long Nose:...More

    Needle Nose Pliers,6-1/8", 1-1/8" Jaw
    • WIHA
    • Needle Nose Pliers, 6-1/8", 1-1/8" Jaw
    • Item # 5HYL0
    • Mfr. Model # 32852.G
    • Inomic Long Nose Plier, Insulated, Number of Pieces 1, Long Nose Type, Overall Length 6 1/8 In., Jaw Length 1...More

    Insulated Linesman Pliers, 7 In
    • WIHA
    • Insulated Linesman Pliers, 7 In
    • Item # 5HYK9
    • Mfr. Model # 32850.G
    • Insulated Linesman Pliers, Overall Length 7 In., Handle Type Molded, Standard Tool(Accessory Needed for...More

    Combo Set
    • WIHA
    • Combo Set
    • Item # 8VXF1
    • Mfr. Model # 32601
    • Combo Set, Includes Combination Pliers, Long Nose Pliers, Water Pump Pliers, Diagonal Cutter

    Nose Plier, Smooth Jaw
    Nose Plier, Serrated Jaw
    Nose Plier, Serrated Jaw
    Results per page: 16 | 32 | 48