Skip Content

Filter Results By

Applied Filters Clear All

Nominal Filter Size
MERV
Nominal Height
Nominal Width
Nominal Depth
Item
Frame Type
Price
Shop By

Pleated Air Filters

4 Results Found that Include 144 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • AIR HANDLER
  • MERV 7 Pleated Air Filters MERV 7 Pleated Air Filters
  • Multiple product options available

    Improve your facility's air quality and still keep air resistance within reasonable operating limits. Standard capacity wire-backed synthetic-media filters are as much as 5-times more efficient than most fiberglass filters. Priced each, shipped in case qty.; sold individually in-store only.

    Note: Set up your personal order schedule using the auto-reorder tool.

    Improve your facility's air quality and still keep air resistance within reasonable operating limits. Standard capacity wire-backed synthetic-media filters are as much...More

  • AIR HANDLER
  • MERV 8 Pleated Air Filters MERV 8 Pleated Air Filters
  • Multiple product options available

    The 100% synthetic filter media is 5-times more efficient than fiberglass. Wire backed, with a die cut frame for support. Priced each, shipped in case qty.; sold individually in-store only.

    Note: Set up your personal order schedule using the auto-reorder tool.

    The 100% synthetic filter media is 5-times more efficient than fiberglass. Wire backed, with a die cut frame for support. Priced each, shipped in case qty.; sold...More

24x24x4, MERV 8, Hydrophobic Filters
  • AIR HANDLER
  • 24x24x4, MERV 8, Hydrophobic Filters 24x24x4, MERV 8, Hydrophobic Filters
  • Hydrophobic Filters, Nominal Filter Size 24x24x4, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 4 In., MERV 8, Frame Type Plastic with Mesh Support, High Velocity 500 fpm, High Initial Resistance 0.23 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Max. Temp. 180 Degrees F, Pleats per Linear Feet 10, Standards UL 900 Classified, Actual Height 24 In., Actual Width 24 In., Actual Depth 4 In.

  • Item # 39AM08
  • Mfr. Model # 39AM08
  • Hydrophobic Filters, Nominal Filter Size 24x24x4, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth...More

24x24x2, MERV 8, Hydrophobic Filters
  • AIR HANDLER
  • 24x24x2, MERV 8, Hydrophobic Filters 24x24x2, MERV 8, Hydrophobic Filters
  • Hydrophobic Filters, Nominal Filter Size 24x24x2, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 2 In., MERV 8, Frame Type Plastic with Mesh Support, High Velocity 500 fpm, High Initial Resistance 0.28 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Max. Temp. 180 Degrees F, Pleats per Linear Feet 10, Standards UL 900 Classified, Actual Height 24 In., Actual Width 24 In., Actual Depth 2 In.

  • Item # 39AM09
  • Mfr. Model # 39AM09
  • Hydrophobic Filters, Nominal Filter Size 24x24x2, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More