Skip Content

Filter Results By

Applied Filters Clear All

Brand

Pleated Air Filters

1 Result Found that Includes 1 Product

Results per page: 16 | 32 | 48
    Std Cap.Pleated Filter,12x12x2,MERV9
    • Std Cap.Pleated Filter, 12x12x2, MERV9Std Cap.Pleated Filter,12x12x2,MERV9
    • Description

      Standard Capacity Pleated Filter,Nominal Filter Size 12-1/4x12x2,Nominal Height 12-1/4 In.,Nominal Width 12 In.,Nominal Depth 2 In.,MERV 9,Frame Type Moisture Resistant Die Cut Chipboard,Nominal Pleat 0.05,High Velocity 625 fpm,High Initial Resistance 0.65 In.WC,Final Recommended Resistance 1.0 In.WC,Max. Velocity 1000 fpm,Media Area 15 sq. ft.,Max. Temp. 60 Degrees F,Pleats per Linear Feet 1.24,Standards UL 900 Classified,Actual Height 11-3/4 In.,Actual Width 11-3/4 In.

      Brands

    • Item # 2HNU1
    • Mfr. Model # 2HNU1
    • Standard Capacity Pleated Filter,Nominal Filter Size 12-1/4x12x2,Nominal Height 12-1/4 In.,Nominal Width 12...More

    Results per page: 16 | 32 | 48