Skip Content

Filter Results By

PLC Displays and Touch Panels

36 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Touch Screen,4.53 x 3.4 In.
  • SCHNEIDER ELECTRIC
  • Touch Screen, 4.53 x 3.4 In.Touch Screen,4.53 x 3.4 In.
  • Item # 30Z968
  • Mfr. Model # HMISTU855S
  • HMISTU Touch Screen, Analog Resistance Film (Metal Tab, Gold Plate), Voltage 24VDC, Display 4.53 x 3.40 In.,...More

Touch Screen,2.78 x 2.08 In.
  • SCHNEIDER ELECTRIC
  • Touch Screen, 2.78 x 2.08 In.Touch Screen,2.78 x 2.08 In.
  • Item # 30Z967
  • Mfr. Model # HMISTU655S
  • HMISTU Touch Screen, Analog Resistance Film (Metal Tab, Gold Plate), Voltage 24VDC, Display 2.78 x 2.08 In.,...More

Touch Screen,3.149 x 1.259 In.
  • SCHNEIDER ELECTRIC
  • Touch Screen, 3.149 x 1.259 In.Touch Screen,3.149 x 1.259 In.
  • Item # 30Z966
  • Mfr. Model # HMISTO512
  • HMISTO Touch Screen, Analog Resistance Film (Metal Tab, Gold Plate), Voltage 24VDC, Display 3.149 x 1.259...More

Graphic HMI,7 in. TFT Color,800x480
  • ROHTEK
  • Graphic HMI, 7 in. TFT Color, 800x480Graphic HMI,7 in. TFT Color,800x480
  • Item # 32GE83
  • Mfr. Model # HMI-EMT3070A
  • Graphic HMI, 7 In. TFT Color, Voltage 24VDC, Display 800 x 480 Pixels, Viewing Angle (Deg.) 120, 256 MB RAM...More

Controller Panel,5.7 in. TFT Color,24VDC
  • SCHNEIDER ELECTRIC
  • Controller Panel, 5.7 in. TFT Color, 24VDCController Panel,5.7 in. TFT Color,24VDC
  • Item # 20XG51
  • Mfr. Model # HMISCU8B5
  • Controller Panel, 5.7 In. TFT Color, Voltage 24, Display 320 x 240 Pixels, Viewing Angle (Deg.) 60 Degrees...More

Front Module,3.5 in. Screen Module,24VDC
  • SCHNEIDER ELECTRIC
  • Front Module, 3.5 in. Screen Module, 24VDCFront Module,3.5 in. Screen Module,24VDC
  • Item # 20XG44
  • Mfr. Model # HMIS65
  • Front Module, 3.5 In. Screen Module, Voltage 24, Display 320 x 240 Pixels, Viewing Angle (Deg.) 60 Degrees...More

Graphical Touchpanel,5.7 In TFT
  • SCHNEIDER ELECTRIC
  • Graphical Touchpanel, 5.7 In TFTGraphical Touchpanel,5.7 In TFT
  • Item # 16X220
  • Mfr. Model # XBTGT2430
  • Graphical Touchpanel, 5.7 In. TFT Color with Universal Ethernet, Voltage 24VDC, Display 640 x 480 Pixels,...More

Graphical Touchpanel,3.4 In STN
  • SCHNEIDER ELECTRIC
  • Graphical Touchpanel, 3.4 In STNGraphical Touchpanel,3.4 In STN
  • Item # 16X217
  • Mfr. Model # VJDSTKSTO511
  • Graphical Touchpanel, 3.4 In. STN Monochrome, Voltage 24VDC, Display 200 x 80 Pixels, 32Mb DRAM Memory, Port...More

Front Module,5.7 in. Screen Module,24VDC
  • SCHNEIDER ELECTRIC
  • Front Module, 5.7 in. Screen Module, 24VDCFront Module,5.7 in. Screen Module,24VDC
  • Item # 20XG45
  • Mfr. Model # HMIS85
  • Front Module, 5.7 In. Screen Module, Voltage 24, Display 320 x 240 Pixels, Viewing Angle (Deg.) 60 Degrees...More

Graphical Touchpanel,15 In TFT
  • SCHNEIDER ELECTRIC
  • Graphical Touchpanel, 15 In TFTGraphical Touchpanel,15 In TFT
  • Item # 16X224
  • Mfr. Model # XBTGT7340
  • Graphical Touchpanel, 15 In. TFT Color with Universal Ethernet and Video, Voltage 24VDC, Display 1024 x 768...More

Touch Screen,3.149 x 1.259 In.
  • SCHNEIDER ELECTRIC
  • Touch Screen, 3.149 x 1.259 In.Touch Screen,3.149 x 1.259 In.
  • Item # 30Z965
  • Mfr. Model # HMISTO511
  • HMISTO Touch Screen, Analog Resistance Film (Metal Tab, Gold Plate), Voltage 24VDC, Display 3.149 x 1.259...More

Graphical Touchpanel,12.1 In TFT
  • SCHNEIDER ELECTRIC
  • Graphical Touchpanel, 12.1 In TFTGraphical Touchpanel,12.1 In TFT
  • Item # 16X223
  • Mfr. Model # XBTGT6340
  • Graphical Touchpanel, 12.1 In. TFT Color with Universal Ethernet and Video, Voltage 24VDC, Display 800 x 600...More

Graphical Touchpanel,10.4 In TFT
  • SCHNEIDER ELECTRIC
  • Graphical Touchpanel, 10.4 In TFTGraphical Touchpanel,10.4 In TFT
  • Item # 16X222
  • Mfr. Model # XBTGT5340
  • Graphical Touchpanel, 10.4 In. TFT Color with Universal Ethernet and Video, Voltage 24VDC, Display 640 x 480...More

Graphical Touchpanel,7.5 In TFT
  • SCHNEIDER ELECTRIC
  • Graphical Touchpanel, 7.5 In TFTGraphical Touchpanel,7.5 In TFT
  • Item # 16X221
  • Mfr. Model # XBTGT4340
  • Graphical Touchpanel, 7.5 In. TFT Color with Universal Ethernet and Video, Voltage 24VDC, Display 640 x 480...More

Graphic HMI,12.1 in. TFT Color,1024x768
  • ROHTEK
  • Graphic HMI, 12.1 in. TFT Color, 1024x768Graphic HMI,12.1 in. TFT Color,1024x768
  • Item # 32GE84
  • Mfr. Model # HMI-EMT3120A
  • Graphic HMI, 12.1 In. TFT Color, Voltage 24VDC, Display 1024 x 768 Pixels, Viewing Angle (Deg.) 120, 256 MB...More

Touch Panel,10.4in TFT Color,96 MB Flash
  • SCHNEIDER ELECTRIC
  • Touch Panel, 10.4in TFT Color, 96 MB FlashTouch Panel,10.4in TFT Color,96 MB Flash
  • Item # 20XE62
  • Mfr. Model # HMIGTO5310
  • Touch Panel, 10.4 In. TFT Color, Voltage 24, Display 640 x 480 Pixels, 96 MB Flash Memory, Port Type USB 2.0,...More

Touch Panel,12.1in TFT Color,96 MB Flash
  • SCHNEIDER ELECTRIC
  • Touch Panel, 12.1in TFT Color, 96 MB FlashTouch Panel,12.1in TFT Color,96 MB Flash
  • Item # 20XE63
  • Mfr. Model # HMIGTO6310
  • Touch Panel, 12.1 In. TFT Color, Voltage 24, Display 800 x 600 Pixels, 96 MB Flash Memory, Port Type USB 2.0,...More

Touch Panel,7.5in. TFT Color,96 MB Flash
  • SCHNEIDER ELECTRIC
  • Touch Panel, 7.5in. TFT Color, 96 MB FlashTouch Panel,7.5in. TFT Color,96 MB Flash
  • Item # 20XE61
  • Mfr. Model # HMIGTO4310
  • Touch Panel, 7.5 In. TFT Color, Voltage 24, Display 640 x 480 Pixels, 96 MB Flash Memory, Port Type USB 2.0,...More

Touch Panel,5.7in. TFT Color,96 MB Flash
  • SCHNEIDER ELECTRIC
  • Touch Panel, 5.7in. TFT Color, 96 MB FlashTouch Panel,5.7in. TFT Color,96 MB Flash
  • Item # 20XE60
  • Mfr. Model # HMIGTO2310
  • Touch Panel, 5.7 In. TFT Color, Voltage 24, Display 320 x 240 Pixels, 96 MB Flash Memory, Port Type USB 2.0,...More

Touch Panel,7in. TFT Color,96 MB Flash
  • SCHNEIDER ELECTRIC
  • Touch Panel, 7in. TFT Color, 96 MB FlashTouch Panel,7in. TFT Color,96 MB Flash
  • Item # 20XE59
  • Mfr. Model # HMIGTO3510
  • Touch Panel, 7 In. TFT Color, Voltage 24, Display 800 x 480 Pixels, 96 MB Flash Memory, Port Type USB 2.0,...More

Touch Panel,3.5in. TFT Color,96 MB Flash
  • SCHNEIDER ELECTRIC
  • Touch Panel, 3.5in. TFT Color, 96 MB FlashTouch Panel,3.5in. TFT Color,96 MB Flash
  • Item # 20XE58
  • Mfr. Model # HMIGTO1310
  • Touch Panel, 3.5 In. TFT Color, Voltage 24, Display 320 x 240 Pixels, 96 MB Flash Memory, Port Type USB 2.0,...More

Rear Module, Controller, 24VDC
  • SCHNEIDER ELECTRIC
  • Rear Module, Controller, 24VDCRear Module, Controller, 24VDC
  • Item # 20XG47
  • Mfr. Model # HMISBC
  • Rear Module, Controller, Voltage 24, Port Type USB 2.0, USB-Mini B, Width (In.) 10.4, Height (In.) 5.6, Depth...More

Rear Module, Controller, 24VDC
  • SCHNEIDER ELECTRIC
  • Rear Module, Controller, 24VDCRear Module, Controller, 24VDC
  • Item # 20XG46
  • Mfr. Model # HMISAC
  • Rear Module, Controller, Voltage 24, Port Type USB 2.0, USB-Mini B, Width (In.) 10.2, Height (In.) 5.9, Depth...More

Touchpanel,6In STN Color,50000 Hrs
  • DAYTON
  • Touchpanel, 6In STN Color, 50000 HrsTouchpanel,6In STN Color,50000 Hrs
  • Item # 3FYL4
  • Mfr. Model # 3FYL4
  • Graphical Touchpanel, 6 In STN Color, Voltage 24VDC, Display 320 x 240 Pixels, 512 KB System RAM Memory, Port...More

Touchpanel,6In STN Color/Ether,50000 Hrs
  • DAYTON
  • Touchpanel, 6In STN Color/Ether, 50000 HrsTouchpanel,6In STN Color/Ether,50000 Hrs
  • Item # 3FYL5
  • Mfr. Model # 3FYL5
  • Graphical Touchpanel, 6 In STN Color with Universal Ethernet, Voltage 24VDC, Display 320 x 240 Pixels, 512 KB...More

Touchpanel,6In TFT Color,50000 Hrs
  • DAYTON
  • Touchpanel, 6In TFT Color, 50000 HrsTouchpanel,6In TFT Color,50000 Hrs
  • Item # 3FYL6
  • Mfr. Model # 3FYL6
  • Graphical Touchpanel, 6 In TFT Color, Voltage 24VDC, Display 320 x 240 Pixels, 512 KB System RAM Memory, Port...More

Touchpanel,6In TFT Color/Ether,75000 Hrs
  • DAYTON
  • Touchpanel, 6In TFT Color/Ether, 75000 HrsTouchpanel,6In TFT Color/Ether,75000 Hrs
  • Item # 3FYL7
  • Mfr. Model # 3FYL7
  • Graphical Touchpanel, 6 In TFT Color with Universal Ethernet, Voltage 24VDC, Display 320 x 240 Pixels, 512 KB...More

Touchpanel,6In STN Monochrome,75000 Hrs
  • DAYTON
  • Touchpanel, 6In STN Monochrome, 75000 HrsTouchpanel,6In STN Monochrome,75000 Hrs
  • Item # 3FYL3
  • Mfr. Model # 3FYL3
  • Graphical Touchpanel, 6 In STN Monochrome, Voltage 24VDC, Display 320 x 240 Pixels, 512 KB System RAM Memory,...More

Touchpanel,10In TFT/Ether,50000 Hrs
  • DAYTON
  • Touchpanel, 10In TFT/Ether, 50000 HrsTouchpanel,10In TFT/Ether,50000 Hrs
  • Item # 3FYN2
  • Mfr. Model # 3FYN2
  • Graphical Touchpanel, 10 In TFT with Universal Ethernet, Voltage 24VDC, Display 640 x 480 Pixels, 512 KB...More

Touchpanel,4In TFT Color,75000 Hrs
  • DAYTON
  • Touchpanel, 4In TFT Color, 75000 HrsTouchpanel,4In TFT Color,75000 Hrs
  • Item # 3FYL2
  • Mfr. Model # 3FYL2
  • Graphical Touchpanel, 4 In TFT Color, Voltage 24VDC, Display 320 x 240 Pixels, 750 KB System RAM and Flash...More

Touchpanel,10In TFT Color,54000 Hrs
  • DAYTON
  • Touchpanel, 10In TFT Color, 54000 HrsTouchpanel,10In TFT Color,54000 Hrs
  • Item # 3FYN1
  • Mfr. Model # 3FYN1
  • Graphical Touchpanel, 10 In TFT Color, Voltage 24VDC, Display 640 x 480 Pixels, 512 KB System RAM Memory,...More

Touchpanel,8In TFT Color/Ether,54000 Hrs
  • DAYTON
  • Touchpanel, 8In TFT Color/Ether, 54000 HrsTouchpanel,8In TFT Color/Ether,54000 Hrs
  • Item # 3FYL9
  • Mfr. Model # 3FYL9
  • Graphical Touchpanel, 8 In TFT Color with Universal Ethernet, Voltage 24VDC, Display 640 x 480 Pixels, 512 KB...More

Results per page: 16 | 32 | 48

A PLC display is a very useful tool when reprogramming your unit because it displays commands and items. Grainger has high quality color display and touch panel screens for programmable logic controllers. After you install one of these high quality PLC displays or touch panels, operators will see graphical representations of incoming data from your encoders and electronic counters using the PLC software. Installing new programs is also easier and more efficient. A new PLC display gives the operator more control over all aspects of automation and therefore improves your production results. Find these products for your assembly line or other automated equipment at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More