Skip Content

Filter Results By

Item
Ladder Height
Platform Width
Platform Height
Load Capacity
Base Spread
Material
Brand
Price
Shop By
Ratings

Platform Stepladders

23 Results Found that Include 162 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • LITTLE GIANT
  • Platform Stepladder Platform Stepladder
  • Multiple product options available

    Platform Stepladder, Load Capacity 300 lb., Material Aluminum, Step Depth 3" and ANSI Type IA; Varies by Ladder Height, Platform Width and Platform Height

  • WERNER
  • Podium Stepladder Podium Stepladder
  • Multiple product options available

    Podium Stepladder, Platform Width 16", Platform Depth 19", Load Capacity 300 lb., Material Fiberglass, Series PD6200, Step Depth 3", Tread Serrated, ANSI Type IA and...More

  • LITTLE GIANT
  • Aerial Safety Cage Adjustable Platform Ladder Aerial Safety Cage Adjustable Platform Ladder
  • Multiple product options available

    Safety Cage, Platform Width 13-1/2", Platform Depth 22", Load Capacity 375 lb., Material Fiberglass, Series Compact Cage, Tread Extruded Aluminum and ANSI Type IAA;...More

Fiberglass Platform Stepladder,  1 ft. 11" Platform He
Aluminum Stepladder,  2 ft. 10" to 5 ft. 8"&
Fiberglass Platform Stepladder,  2 ft. 10" Platform He
Aluminum Aviation Ladder,  7 ft. 7" Platform Height,&#
Fiberglass Podium Stepladder,  3 ft. Platform Height, 14-1&
Aluminum Platform Stepladder,  2 ft. 10" Platform Heig
Aluminum Platform Stepladder,  1 ft. 11" Platform Heig
Aluminum Platform Stepladder,  3 ft. 9" Platform Heigh
Fiberglass Platform Stepladder,  3 ft. 9" Platform Hei
Aluminum Stepladder,  3 ft. 10" to 7 ft. 7"&
Aluminum Podium Stepladder,  3 ft. Platform Height, 14-1&#x
Results per page:  16 | 32 | 48

Platform stepladders from Grainger help provide higher reach where it's needed. Help prevent unnecessary trips up and down the ladder that create opportunities for slips and falls. Ladders range from 6' to 14'H and feature platforms that measure 13" to 16"W. Painters, electricians, carpenters and other tradesmen rely on platform stepladders to hold tools of their trade while they work at the right height. Choose from aluminum and fiberglass platform stepladders in a wide range of sizes. Shop Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More