Skip Content

Filter Results By

Applied Filters Clear All

Item
Load Capacity
Lifting Height Max.
Platform Length
Platform Width
Overall Height
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Platform Lifts

6 Results Found that Include 9 Products 

Results per page: 16 | 32 | 48
    Pltfrm Lift, 880 lb. Cap.52-3/8  In H
    • DAYTON
    • Pltfrm Lift, 880 lb. Cap.52-3/8 In H
    • Item # 4ECX2
    • Mfr. Model # 4ECX2
    • Hydraulic Fixed Platform Lift, Load Capacity 880 lb., Lifting Height Max. 47 In., Lifting Height Min. 8 In.,...More

    Pltfrm Lift, 800 lb. Cap.73
    • RADIA
    • Pltfrm Lift, 800 lb. Cap.73
    • Item # 15Z218
    • Mfr. Model # TC50
    • Counter Balanced Platform Lift, Load Capacity 800 lb., Lifting Height Max. 64-1/2", Lifting Height Min....More

    Pltfrm Lift, 400 lb. Cap.60-1/2  In H
    • WESCO
    • Pltfrm Lift, 400 lb. Cap.60-1/2 In H
    • Item # 4W474
    • Mfr. Model # 260005
    • Standard Platform Lift, Load Capacity 400 lb., Lifting Height Max. 54 In., Lifting Height Min. 0 In.,...More

    Hydr Pltfrm Lift, 1000 lb. Cap.94  In H
    • WESCO
    • Hydr Pltfrm Lift, 1000 lb. Cap.94 In H
    • Item # 8EAC6
    • Mfr. Model # 260034
    • Hydraulic Platform Lift, Load Capacity 1000 lb., Lifting Height Max. 80 In., Platform Length 24 In., Platform...More

    • WESCO
    • Platform Lift
    • Multiple product options available

      Multiple product options available

    Results per page: 16 | 32 | 48