Skip Content

Filter Results By

Applied Filters Clear All

Item
Load Capacity
Lifting Height Max.
Platform Length
Platform Width
Overall Height
Brand
Price
Shop By
Ratings

Platform Lifts

6 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Stacker,Foot Operated,w/Platform
    • PRESTO LIFTS
    • Stacker, Foot Operated, w/PlatformStacker,Foot Operated,w/Platform
    • Item # 16X837
    • Mfr. Model # M152
    • Platform Lift, Load Capacity 1000 lb., Lifting Height Max. 52 In., Lifting Height Min. 5-1/4 In., Platform...More

    Pltfrm Lift, 220 lb. Cap.79-5/8  In H
    • DAYTON
    • Pltfrm Lift, 220 lb. Cap.79-5/8 In HChain Drive Platform Lift
    • Item # 2MPU4
    • Mfr. Model # 2MPU4
    • Chain Drive Platform Lift, Load Capacity 220 lb., Lifting Height Max. 68 In., Lifting Height Min. 4-1/2 In.,...More

    Pltfrm Lift, 200 lb. Cap.67  In H
    • GENIE
    • Pltfrm Lift, 200 lb. Cap.67 In HStandard Platform Lift
    • Item # 18F640
    • Mfr. Model # LL-5.5
    • Standard Platform Lift, Load Capacity 200 lb., Lifting Height Max. 67 In., Lifting Height Min. 2 In.,...More

    Hydr Pltfrm Lift, 1000 lb. Cap.75  In H
    • WESCO
    • Hydr Pltfrm Lift, 1000 lb. Cap.75 In HHydraulic Platform Lift
    • Item # 9GNA0
    • Mfr. Model # 260032
    • Hydraulic Platform Lift, Load Capacity 1000 lb., Lifting Height Max. 60 In., Platform Length 24 In., Platform...More

    Pltfrm Lift, 750 lb. Cap.60-1/2  In H
    • WESCO
    • Pltfrm Lift, 750 lb. Cap.60-1/2 In HStandard Platform Lift
    • Item # 8DTY9
    • Mfr. Model # 260022
    • Standard Platform Lift, Load Capacity 750 lb., Lifting Height Max. 54 In., Lifting Height Min. 5-3/4 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More