Skip Content

Filter Results By

Applied Filters Clear All

Lifting Height Max.
Overall Length
Overall Width
Overall Height
Brand
Price
  • View MoreView Less
Shop By

Platform Lifts

2 Results Found that Include 2 Products 

Results per page: 16 | 32 | 48
    Stacker,Hyd Plat Lift,1000lb, 80In H
    • DAYTON
    • Stacker, Hyd Plat Lift, 1000lb, 80In H
    • Item # 5RTA1
    • Mfr. Model # 5RTA1
    • Hydraulic Platform Lift, Load Capacity 1000 lb., Lifting Height Max. 80 In., Lifting Height Min. 5-3/4 In.,...More

    Hydr Pltfrm Lift, 1000 lb. Cap, 72  In H
    • WESCO
    • Hydr Pltfrm Lift, 1000 lb. Cap, 72 In H
    • Item # 1XGF1
    • Mfr. Model # 261025
    • Hydraulic Platform Lift, Load Capacity 1000 lb., Lifting Height Max. 60 In., Lifting Height Min. 5-3/4 In.,...More

    Results per page: 16 | 32 | 48