Skip Content

Filter Results By

Applied Filters Clear All

Item
Load Capacity
Lifting Height Max.
Platform Length
Platform Width
Overall Height
Brand
Price
  • View MoreView Less
Shop By

Platform Lifts

4 Results Found that Include 5 Products

Results per page: 16 | 32 | 48
    Pltfrm Lift, 400 lb. Cap.88  In H
    • DAYTON
    • Pltfrm Lift, 400 lb. Cap.88 In HChain Drive Platform Lift
    • Item # 13X481
    • Mfr. Model # 13X481
    • Chain Drive Platform Lift, Load Capacity 400 lb., Lifting Height Max. 72 In., Lifting Height Min. 5 In.,...More

    Pltfrm Lift,175 lb. Cap,71 In H
    • GRAINGER APPROVED
    • Pltfrm Lift, 175 lb. Cap, 71 In HScrew Drive Platform Lift
    • Item # 1XFD4
    • Mfr. Model # PEL-88-A
    • Screw Drive Platform Lift, Load Capacity 175 lb., Lifting Height Max. 57 In., Lifting Height Min. 5-1/2 In.,...More

    Hydr Pltfrm Lift, 1000 lb. Cap.80  In H
    • WESCO
    • Hydr Pltfrm Lift, 1000 lb. Cap.80 In HHydraulic Platform Lift
    • Item # 1XGF2
    • Mfr. Model # 261026
    • Hydraulic Platform Lift, Load Capacity 1000 lb., Lifting Height Max. 68 In., Lifting Height Min. 5-3/4 In.,...More

    Results per page: 16 | 32 | 48