Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less

Plastics

15 Results Found that Include 44 Products 

Results per page: 16 | 32 | 48
    Rod,PEI,Amber,3-1/2 In Dia x 4 ft L
    • GRAINGER APPROVED VENDOR
    • Rod, PEI, Amber, 3-1/2 In Dia x 4 ft L
    • Item # 6MEL9
    • Mfr. Model # GRA2010252
    • Rod Stock, Natural Grade, PEI, Amber, Diameter 3-1/2 In., Length 4 ft., Diameter Tolerance +0.015/-0.000 In.,...More

    Sheet Stck,48 In. W,10 ft. L,0.250 In. T
    • GRAINGER APPROVED VENDOR
    • Sheet Stck, 48 In. W, 10 ft. L, 0.250 In. T
    • Item # 6NFH4
    • Mfr. Model # GRA2010423
    • Sheet Stock, UHMW-PE, 88, Blue Color, Width 48 In., Length 10 ft., Thickness 0.25 In., Thickness Tolerance...More

    Sheet Stck,12 In. W,24 In. L,1.250 In. T
    • GRAINGER APPROVED VENDOR
    • Sheet Stck, 12 In. W, 24 In. L, 1.250 In. T
    • Item # 1ETV1
    • Mfr. Model # 1ETV1
    • Sheet Stock, Polycarbonate, Machine Grade, Clear Color, Width 12 In., Length 24 In., Thickness 1.25 In.,...More

    • GRAINGER APPROVED VENDOR
    • UHMW-PE Sheet Stock
    • Multiple product options available

    Rod,Nylon 6,Black,5-3/4 In Dia x 5 ft L
    • GRAINGER APPROVED VENDOR
    • Rod, Nylon 6, Black, 5-3/4 In Dia x 5 ft L
    • Item # 6MDP5
    • Mfr. Model # GRA2010068
    • Rod Stock, Molybdenum Disulphide Filled, Cast Nylon 6, Black, Diameter 5-3/4 In., Length 5 ft., Diameter...More

    Rod,Acetal,White,6 In Dia x 4 ft L
    • GRAINGER APPROVED VENDOR
    • Rod, Acetal, White, 6 In Dia x 4 ft L
    • Item # 6MDJ5
    • Mfr. Model # GRA2010028
    • Rod Stock, 150, Acetal Homopolymer, White, Diameter 6 In., Length 4 ft., Diameter Tolerance +0.250/-0.000...More

    • GRAINGER APPROVED VENDOR
    • Rod Stock, UHMW-PE
    • Multiple product options available

    Sheet Stock,48 In. W,8 ft. L,0.177 In. T
    • GRAINGER APPROVED VENDOR
    • Sheet Stock, 48 In. W, 8 ft. L, 0.177 In. T
    • Item # 1UNZ3
    • Mfr. Model # 1UNZ3
    • Sheet Stock, Cell Cast Acrylic, Abrasion Resistant, Clear Color, Width 48 In., Length 96 In., Thickness 0.18...More

    • GRAINGER APPROVED VENDOR
    • Rod Stock, PEEK
    • Multiple product options available

    Rod,Nylong,Off Wht,6 In Dia x 4 ft L
    • GRAINGER APPROVED VENDOR
    • Rod, Nylong, Off Wht, 6 In Dia x 4 ft L
    • Item # 6MEG1
    • Mfr. Model # GRA2010204
    • Rod Stock, Extruded, Nylong 6/6, Off White, Diameter 6 In., Length 4 ft., Diameter Tolerance +0.250/-0.000...More

    Sheet Stck,36 In. W,48 In. L,1.000 In. T
    • GRAINGER APPROVED VENDOR
    • Sheet Stck, 36 In. W, 48 In. L, 1.000 In. T
    • Item # 3HMY1
    • Mfr. Model # 3HMY1
    • Sheet Stock, Phenolic Resin and Cotton Fabric, NEMA Grade CE, Natural (Lt. Brown) Color, Width 36 In., Length...More

    Results per page: 16 | 32 | 48