Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plastics

24 Results Found that Include 76 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • UHMW-PE Sheet Stock
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • HDPE Sheet Stock
    • Multiple product options available

    Rod,Nylong,Off Wht,5 In Dia x 4 ft L
    • GRAINGER APPROVED VENDOR
    • Rod, Nylong, Off Wht, 5 In Dia x 4 ft L
    • Item # 6MEG0
    • Mfr. Model # GRA2010203
    • Rod Stock, Extruded, Nylong 6/6, Off White, Diameter 5 In., Length 4 ft., Diameter Tolerance +0.250/-0.000...More

    • GRAINGER APPROVED VENDOR
    • Rod Stock, Cast Nylon 6
    • Multiple product options available

    Rod,PET-P,Off Wht,1-3/4 In Dia x 10 ft L
    • GRAINGER APPROVED VENDOR
    • Rod, PET-P, Off Wht, 1-3/4 In Dia x 10 ft L
    • Item # 6MDU7
    • Mfr. Model # GRA2010100
    • Rod Stock, Solid Lubricant Filled, Food Grade, PET-P, Off White, Diameter 1-3/4 In., Length 10 ft., Diameter...More

    Sheet Stock,Clear,48 In. W,8 ft. L,PK 5
    • GRAINGER APPROVED VENDOR
    • Sheet Stock, Clear, 48 In. W, 8 ft. L, PK 5
    • Item # 5JET9
    • Mfr. Model # 5JET9
    • Sheet Stock, PETG, Film Masked, Clear Color, Width 48 In., Length 96 In., Thickness 0.13 In., Thickness...More

    • GRAINGER APPROVED VENDOR
    • PVC Type I Sheet Stock
    • Multiple product options available

    Sheet Stock,6 In. W,6 In. L,1.000 In. T
    • GRAINGER APPROVED VENDOR
    • Sheet Stock, 6 In. W, 6 In. L, 1.000 In. T
    • Item # 1URK1
    • Mfr. Model # 1URK1
    • Sheet Stock, PEEK, Unfilled, Tan Color, Width 6 In., Length 6 In., Thickness 1.00 In., Thickness Tolerance...More

    Rod,Acetal,White,5 In Dia x 4 ft L
    • GRAINGER APPROVED VENDOR
    • Rod, Acetal, White, 5 In Dia x 4 ft L
    • Item # 6RFY4
    • Mfr. Model # GRA2010026
    • Rod Stock, 150, Acetal Homopolymer, White, Diameter 5 In., Length 4 ft., Diameter Tolerance +0.250/-0.000...More

    Sheet Stock,48 In. W,8 ft. L,0.750 In. T
    • GRAINGER APPROVED VENDOR
    • Sheet Stock, 48 In. W, 8 ft. L, 0.750 In. T
    • Item # 1ZAC4
    • Mfr. Model # 1ZAC4
    • Sheet Stock, LDPE, Corrosion Resistant, Off White Color, Width 48 In., Length 96 In., Thickness 0.75 In.,...More

    • GRAINGER APPROVED VENDOR
    • Rod Stock, UHMW-PE
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Rod Stock, PEEK
    • Multiple product options available

    Sheet Stck,48 In. W,10 ft. L,0.500 In. T
    • GRAINGER APPROVED VENDOR
    • Sheet Stck, 48 In. W, 10 ft. L, 0.500 In. T
    • Item # 6NFJ1
    • Mfr. Model # GRA2010430
    • Sheet Stock, UHMW-PE, Tivar Eco Recycled, Marble Black Color, Width 48 In., Length 10 ft., Thickness 0.50...More

    Rod,PEI,Amber,2 In Dia x 8 ft L
    • GRAINGER APPROVED VENDOR
    • Rod, PEI, Amber, 2 In Dia x 8 ft L
    • Item # 6MEL8
    • Mfr. Model # GRA2010251
    • Rod Stock, Natural Grade, PEI, Amber, Diameter 2 In., Length 8 ft., Diameter Tolerance +0.005/-0.000 In.,...More

    • GRAINGER APPROVED VENDOR
    • Rod Stock, PAI
    • Multiple product options available

    Roll,UHMW,w/PSA,0.125 In Th,12 In x50 Ft
    • GRAINGER APPROVED VENDOR
    • Roll, UHMW, w/PSA, 0.125 In Th, 12 In x50 Ft
    • Item # 4CDD4
    • Mfr. Model # 4CDD4
    • Roll Stock, Wear Strip, Virgin Food Contact Grade, UHMW, Thickness 0.125 In, Width 12 In, Length 50 Ft,...More

    Rod,Nylon 6,Off White,6 In Dia x 3 Ft L
    • GRAINGER APPROVED VENDOR
    • Rod, Nylon 6, Off White, 6 In Dia x 3 Ft L
    • Item # 1UVH3
    • Mfr. Model # 1UVH3
    • Rod Stock, Extruded, Nylon 6/6, Off White Color, Diameter 6 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000...More

    Results per page: 16 | 32 | 48