Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plastics

40 Results Found that Include 159 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • UHMW-PE Sheet Stock
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Rod Stock, UHMW-PE
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • LDPE Sheet Stock
  • Multiple product options available

Square Rod,Nylon 6/6,White,1 In x 8 Ft
  • GRAINGER APPROVED VENDOR
  • Square Rod, Nylon 6/6, White, 1 In x 8 Ft
  • Item # 2XNG6
  • Mfr. Model # 2XNG6
  • Square Rod Stock, Natural Grade, Extruded Nylon 6/6, Off White Color, 1 In Square, Length 8 Ft, Square...More

Tube,UHMW-PE,3 In ID x 4 In OD,6 Ft L
  • GRAINGER APPROVED VENDOR
  • Tube, UHMW-PE, 3 In ID x 4 In OD, 6 Ft L
  • Item # 1UXA4
  • Mfr. Model # 1UXA4
  • Tube Stock, Virgin Food Contact Grade, UHMW-PE, White Color, Inside Dia 3 In, Outside Dia 4 In, Wall...More

  • GRAINGER APPROVED VENDOR
  • PVC Type I Sheet Stock
  • Multiple product options available

Sheet,Perf,PVC,96x48,0.188 T,0.188 D,Rnd
  • GRAINGER APPROVED VENDOR
  • Sheet, Perf, PVC, 96x48,0.188 T, 0.188 D, Rnd
  • Item # 5PCY7
  • Mfr. Model # GPPV.1874809603160516
  • Perforated Sheet, PVC, Gray Color, Length 96", 48" Width, Thickness 0.188", Hole Dia. 0.188", Hole Shape...More

Roll,UHMW,w/PSA,0.010 In Th,12 In x18 yd
  • GRAINGER APPROVED VENDOR
  • Roll, UHMW, w/PSA, 0.010 In Th, 12 In x18 yd
  • Item # 4CCW2
  • Mfr. Model # 4CCW2
  • Roll Stock, Wear Strip, Virgin Food Contact Grade, UHMW, Thickness 0.010 In, Width 12 In, Length 18 yd,...More

Roll,UHMW,0.125 In Th,6 In x50 Ft,White
  • GRAINGER APPROVED VENDOR
  • Roll, UHMW, 0.125 In Th, 6 In x50 Ft, White
  • Item # 4CDK5
  • Mfr. Model # 4CDK5
  • Roll Stock, Wear-Strip, Virgin Food Contact Grade, UHMW, Ultra High Molecular Weight, Thickness 0.125 In,...More

  • GRAINGER APPROVED VENDOR
  • Rod Stock, Cast Nylon 6
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Rod Stock, PEEK
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • PEEK Sheet Stock
  • Multiple product options available

Roll,UHMW,w/PSA,0.031 In Th,12 In x50 Ft
  • GRAINGER APPROVED VENDOR
  • Roll, UHMW, w/PSA, 0.031 In Th, 12 In x50 Ft
  • Item # 4CCX7
  • Mfr. Model # 4CCX7
  • Roll Stock, Wear Strip, Virgin Food Contact Grade, UHMW, Thickness 0.031 In, Width 12 In, Length 50 Ft,...More

  • GRAINGER APPROVED VENDOR
  • Rod Stock, PAI
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Rod Stock, Nylon
  • Multiple product options available

Tube,UHMW,1-1/2 ID x 2-1/2 In OD,10 ft L
  • GRAINGER APPROVED VENDOR
  • Tube, UHMW, 1-1/2 ID x 2-1/2 In OD, 10 ft L
  • Item # 6NFC8
  • Mfr. Model # GRA2010377
  • Tube Stock, Virgin Food Contact Grade, UHMW-PE, White, Inside Dia. 1-1/2 In., Outside Dia. 2-1/2 In., Wall...More

Rod,Nylong,Off Wht,2-3/4 In Dia x 8 ft L
  • GRAINGER APPROVED VENDOR
  • Rod, Nylong, Off Wht, 2-3/4 In Dia x 8 ft L
  • Item # 6MEF0
  • Mfr. Model # GRA2010193
  • Rod Stock, Extruded, Nylong 6/6, Off White, Diameter 2-3/4 In., Length 8 ft., Diameter Tolerance...More

Rod,PEI,Amber,1-1/2 In Dia x 8 ft L
  • GRAINGER APPROVED VENDOR
  • Rod, PEI, Amber, 1-1/2 In Dia x 8 ft L
  • Item # 6MEL2
  • Mfr. Model # GRA2010245
  • Rod Stock, Food Grade, PEI, Amber, Diameter 1-1/2 In., Length 8 ft., Diameter Tolerance +0.005/-0.000 In.,...More

Sheet,Perf,PETG,96x48,0.125T,0.125 D,Rnd
  • GRAINGER APPROVED VENDOR
  • Sheet, Perf, PETG, 96x48,0.125T, 0.125 D, Rnd
  • Item # 5PCW0
  • Mfr. Model # GPETG114809601080316
  • Perforated Sheet, PETG, White Color, Length 96", 48" Width, Thickness 0.125", Hole Dia. 0.125", Hole Shape...More

Rod,PET-P,Off Wht,1-1/4 In Dia x 10 ft L
  • GRAINGER APPROVED VENDOR
  • Rod, PET-P, Off Wht, 1-1/4 In Dia x 10 ft L
  • Item # 6MDU5
  • Mfr. Model # GRA2010098
  • Rod Stock, Solid Lubricant Filled, Food Grade, PET-P, Off White, Diameter 1-1/4 In., Length 10 ft., Diameter...More

Sheet,Perf,PVC,96x48,0.188 T,0.375 D,Rnd
  • GRAINGER APPROVED VENDOR
  • Sheet, Perf, PVC, 96x48,0.188 T, 0.375 D, Rnd
  • Item # 5PCY8
  • Mfr. Model # GPPV.1874809603750916
  • Perforated Sheet, PVC, Gray Color, Length 96", 48" Width, Thickness 0.188", Hole Dia. 0.375", Hole Shape...More

Results per page: 16 | 32 | 48