Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plastics

34 Results Found that Include 76 Products 

 |  Results per page: 16 | 32 | 48
Compare

J Leg, UHMW, White, 1/4 In T x1 In W x10 Ft

GRAINGER APPROVED VENDOR

Grainger Item # 2NJE1 | Mfr. Model # 2NJE1

Catalog Page # 3014 (PDF)

J Leg Stock, Conveyor Wear Strip, UHMW, White Color, Rail Gauge 12, Width 1 In, Length 10 Ft, Length...More

Compare
Compare

Square Rod, Nylon 6/6, White, 1/2 In x 4 Ft

GRAINGER APPROVED VENDOR

Grainger Item # 2XNF6 | Mfr. Model # 2XNF6

Catalog Page # 3019 (PDF)

Square Rod Stock, Natural Grade, Extruded Nylon 6/6, Off White Color, 1/2 In Square, Length 4 Ft, Square...More

Compare

ABS Sheet Stock

GRAINGER APPROVED VENDOR

Multiple product options available

Compare

Film, Poly, Clear, 0.003 x 40 x 120 In

GRAINGER APPROVED VENDOR

Grainger Item # 2NJF6 | Mfr. Model # 2NJF6

Catalog Page # 3011 (PDF)

Film Stock, Smooth, Polyester, Clear Color, Thickness (Decimal) 0.003 In, Width 40 In, Length 120 In,...More

Compare

Rod Stock, UHMW-PE

GRAINGER APPROVED VENDOR

Multiple product options available

Compare

Roll, UHMW, w/PSA, 0.062 In Th, 1 In x 50 Ft

GRAINGER APPROVED VENDOR

Grainger Item # 4CCZ6 | Mfr. Model # 4CCZ6

Catalog Page # 3023 (PDF)

Roll Stock, Wear Strip, Virgin Food Contact Grade, UHMW, Thickness 0.062 In, Width 1 In, Length 50 Ft, White,...More

Compare
Compare

Tube, UHMW, 1 1/4 IDx2 In OD, 1 Ft

GRAINGER APPROVED VENDOR

Grainger Item # 1UWJ6 | Mfr. Model # 1UWJ6

Catalog Page # 3023 (PDF)

Tube Stock, Virgin Food Contact Grade, UHMW-PE, White Color, Inside Dia 1 1/4 In, Outside Dia 2 In, Wall...More

Compare
Compare

Sheet, HIPS, White, 1/16 In T, 48x96 In

GRAINGER APPROVED VENDOR

Grainger Item # 3GXZ8 | Mfr. Model # 3GXZ8

Catalog Page # 3017 (PDF)

Sheet Stock, General Purpose, Hi Impact Polystyrene, White Color, Thickness (Decimal) 0.060 In, Width 48 In,...More

Compare
Compare

Rod, Nylon, Wh, 1 1/4 In Dia x 6 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 1UVH9 | Mfr. Model # 1UVH9

Catalog Page # 3019 (PDF)

Rod Stock, Extruded, Nylon 6/6, Off White Color, Diameter 1 1/4 In, Length 6 Ft, Diameter Tolerance...More

Compare

Cast Nylon 6 Sheet Stock

GRAINGER APPROVED VENDOR

Multiple product options available

Compare

Angle, PVC, 0.080 T, 3/4x1-1/2 In Leg, 10 ft

GRAINGER APPROVED VENDOR

Grainger Item # 6MDL3 | Mfr. Model # GRA2010046

Catalog Page # 3029 (PDF)

Angle Stock,90 Degree/Bend,Square Corners,Material PVC Type I,Smooth Finish,Color Dark Gray,Thickness 0.080...More

Compare

Acetal Copolymer Sheet Stock

GRAINGER APPROVED VENDOR

Multiple product options available

HDPE Sheet Stock

GRAINGER APPROVED VENDOR

Multiple product options available

Compare

Angle, PVC, Gray, 0.25 T, 1 1/2 In Leg, 5 Ft

GRAINGER APPROVED VENDOR

Grainger Item # 1NTZ1 | Mfr. Model # 1NTZ1

Catalog Page # 3016 (PDF)

Angle Stock,90 Degree/Bend,Square Corners,Material PVC Type I,Smooth Finish,Color Dark Gray,Thickness 0.250...More

Compare
Compare

Square Rod, Acetal, White, 1/2 Inx4 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 2XNK9 | Mfr. Model # 2XNK9

Catalog Page # 3024 (PDF)

Square Rod Stock, Natural Grade, Acetal Copolymer, White Color, 1/2 In Square, Length 4 Ft, Square Tolerance...More

Compare

Rod Stock, PEEK

GRAINGER APPROVED VENDOR

Multiple product options available

Compare

Sheet, LDPE, White, 3/16 In T, 24 x 48 In

GRAINGER APPROVED VENDOR

Grainger Item # 1YZZ5 | Mfr. Model # 1YZZ5

Catalog Page # 3012 (PDF)

Sheet Stock, Corrosion Resistant, LDPE, Off White Color, -, Thickness 0.188 In., Width 24 In., Length 48 In.,...More

Compare
Compare

Rod, PPS, White, 5/8 In Dia x 1 Ft L

GRAINGER APPROVED VENDOR

Grainger Item # 3GXY9 | Mfr. Model # 3GXY9

Catalog Page # 3030 (PDF)

Rod Stock, Unfilled, Polyphenylene Sulfide Extruded, Off White Color, Diameter 5/8 In, Length 1 Ft, Diameter...More

Compare
Compare

Polypropylene Sheet, 96x48x1/16

GRAINGER APPROVED VENDOR

Grainger Item # 22JL67 | Mfr. Model # CHI03042042

Catalog Page # 3015 (PDF)

Polypropylene Sheet, Polypropylene, White Color, Thickness 1/16 In., Width 48 In., Length 96 In., Thickness...More

Compare

Rod Stock, Cast Nylon 6

GRAINGER APPROVED VENDOR

Multiple product options available

Compare

Tube, UHMW, 3 IDx3 1/2 In OD, 1 Ft

GRAINGER APPROVED VENDOR

Grainger Item # 1UWL3 | Mfr. Model # 1UWL3

Catalog Page # 3023 (PDF)

Tube Stock, Virgin Food Contact Grade, UHMW-PE, White Color, Inside Dia 3 In, Outside Dia 3 1/2 In, Wall...More

Compare
Compare

Rod, PEI, Amber, 1/2 In Dia x 8 ft L

GRAINGER APPROVED VENDOR

Grainger Item # 6MEL5 | Mfr. Model # GRA2010248

Catalog Page # 3028 (PDF)

Rod Stock, Natural Grade, PEI, Amber, Diameter 1/2 In., Length 8 ft., Diameter Tolerance +0.003/-0.000 In.,...More

Compare
Compare

Rod Stock, Polyvinyl Chloride, 1-1/4, 96In.

GRAINGER APPROVED VENDOR

Grainger Item # 22JM42 | Mfr. Model # CHI03042116

Catalog Page # 3016 (PDF)

Rod Stock, Thermoplastic, Polyvinyl Chloride, Gray Color, Diameter 1-1/4 In., Length 96 In., Diameter...More

Compare
Compare

Rod, Nylong, Off Wht, 1-1/8 In Dia x 8 ft L

GRAINGER APPROVED VENDOR

Grainger Item # 6MEE1 | Mfr. Model # GRA2010184

Catalog Page # 3028 (PDF)

Rod Stock, Extruded, Nylong 6/6, Off White, Diameter 1-1/8 In., Length 8 ft., Diameter Tolerance...More

Compare

Extruded Nylon 6/6 Sheet Stock

GRAINGER APPROVED VENDOR

Multiple product options available

Compare

Sheet, PETG, Clear, 5/64 In T, 48 x 48 In

GRAINGER APPROVED VENDOR

Grainger Item # 1UTU4 | Mfr. Model # 1UTU4

Catalog Page # 3017 (PDF)

Sheet Stock, Film Masked, PETG, Clear Color, Thickness (Decimal) 0.078 In, Width 48 In, Length 48 In,...More

Compare
Compare

Roll, UHMW, w/PSA, 0.093 In Th, 3/4 Inx50 Ft

GRAINGER APPROVED VENDOR

Grainger Item # 4CDC1 | Mfr. Model # 4CDC1

Catalog Page # 3023 (PDF)

Roll Stock, Wear Strip, Virgin Food Contact Grade, UHMW, Thickness 0.093 In, Width 3/4 In, Length 50 Ft,...More

Compare
Compare

Roll, UHMW, 0.040 In Th, 2 In x50 Ft, White

GRAINGER APPROVED VENDOR

Grainger Item # 4CDG5 | Mfr. Model # 4CDG5

Catalog Page # 3023 (PDF)

Roll Stock, Wear-Strip, Virgin Food Contact Grade, UHMW, Ultra High Molecular Weight, Thickness 0.040 In,...More

Compare

Rod Stock, Acetal Copolymer

GRAINGER APPROVED VENDOR

Multiple product options available

 |  Results per page: 16 | 32 | 48
loader image