Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Plastics

26 Results Found that Include 97 Products

Results per page: 16 | 32 | 48
    Sheet Stock,Clear,48 In. W,8 ft. L,PK 5
    • LEXAN
    • Sheet Stock, Clear, 48 In. W, 8 ft. L, PK 5Polycarbonate Sheet Stock
    • Item # 5JET8
    • Mfr. Model # CHI0112160319
    • Sheet Stock, Polycarbonate, General Purpose, Clear Color, Width 48 In., Length 96 In., Thickness 0.236 In.,...More

    Sheet Stck,12 In. W,12 In. L,0.750 In. T
    • GRAINGER APPROVED
    • Sheet Stck, 12 In. W, 12 In. L, 0.750 In. TPolyphenylene Sulfide Extruded Sheet Stock
    • Item # 3GXY3
    • Mfr. Model # 3GXY3
    • Sheet Stock, Polyphenylene Sulfide Extruded, Unfilled, Off-White Color, Width 12 In., Length 12 In.,...More

    Rod,Nylon 6,Grey,4-1/2 In Dia x 5 ft L
    • GRAINGER APPROVED
    • Rod, Nylon 6, Grey, 4-1/2 In Dia x 5 ft LRod Stock, Cast Nylon 6
    • Item # 6MDR3
    • Mfr. Model # GRA2010076
    • Rod Stock, Solid Lubricant Filled, Cast Nylon 6, Grey, Diameter 4-1/2 In., Length 5 ft., Diameter Tolerance...More

    Rod,PET-P,White,7 In Dia x 5 ft L
    • GRAINGER APPROVED
    • Rod, PET-P, White, 7 In Dia x 5 ft LRod Stock, PET-P
    • Item # 6MEP5
    • Mfr. Model # GRA2010268
    • Rod Stock, Natural Grade, PET-P, White, Diameter 7 In., Length 5 ft., Diameter Tolerance +0.250/-0.000 In.,...More

    Rod,PEI,Amber,5 In Dia x 4 ft L
    • GRAINGER APPROVED
    • Rod, PEI, Amber, 5 In Dia x 4 ft LRod Stock, PEI
    • Item # 6MEN4
    • Mfr. Model # GRA2010257
    • Rod Stock, Natural Grade, PEI, Amber, Diameter 5 In., Length 4 ft., Diameter Tolerance +0.250/-0.000 In.,...More

    Sheet Stck,24 In. W,48 In. L,1.030 In. T
    • LEXGARD MP1000
    • Sheet Stck, 24 In. W, 48 In. L, 1.030 In. TPolycarbonate Sheet Stock
    • Item # 2XRK5
    • Mfr. Model # GRA0114001010
    • Sheet Stock, Polycarbonate, Bullet Resistant Level 2, Clear Color, Width 24 In., Length 48 In., Thickness...More

    Sheet Stck,24 In. W,48 In. L,1.240 In. T
    • LEXGARD SP1250
    • Sheet Stck, 24 In. W, 48 In. L, 1.240 In. TPolycarbonate Sheet Stock
    • Item # 2XRK6
    • Mfr. Model # GRA0114001011
    • Sheet Stock, Polycarbonate, Bullet Resistant Level 3, Clear Color, Width 24 In., Length 48 In., Thickness...More

    Results per page: 16 | 32 | 48