Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Plastics

27 Results Found that Include 57 Products

Results per page: 16 | 32 | 48
    Sheet Stock,48 In. W,8 ft. L,0.750 In. T
    • GRAINGER APPROVED
    • Sheet Stock, 48 In. W, 8 ft. L, 0.750 In. TPVC Type I Sheet Stock
    • Item # 1YYR9
    • Mfr. Model # 1YYR9
    • Sheet Stock,PVC Type I,Chemical Resistant,Dark Gray Color,Width 48 In.,Length 96 In.,Thickness 0.750...More

    Sheet Stock,48 In. W,8 ft. L,0.236 In. T
    • GRAINGER APPROVED
    • Sheet Stock, 48 In. W, 8 ft. L, 0.236 In. TCell Cast Acrylic Sheet Stock
    • Item # 1UNZ4
    • Mfr. Model # 1UNZ4
    • Sheet Stock,Cell Cast Acrylic,Abrasion Resistant,Clear Color,Width 48 In.,Length 96 In.,Thickness 0.236...More

    Sheet Stock,Clear,48 In. W,8 ft. L,PK 5
    • GRAINGER APPROVED
    • Sheet Stock, Clear, 48 In. W, 8 ft. L, PK 5PETG Sheet Stock
    • Item # 5JEU0
    • Mfr. Model # 5JEU0
    • Sheet Stock,PETG,Film Masked,Clear Color,Width 48 In.,Length 96 In.,Thickness 0.188 In.,Thickness Tolerance...More

    Sheet Stck,24 In. W,24 In. L,0.750 In. T
    • GRAINGER APPROVED
    • Sheet Stck, 24 In. W, 24 In. L, 0.750 In. TPolycarbonate Sheet Stock
    • Item # 1ETV4
    • Mfr. Model # 1ETV4
    • Sheet Stock,Polycarbonate,Machine Grade,Clear Color,Width 24 In.,Length 24 In.,Thickness 0.750 In.,Thickness...More

    Rod,PET-P,White,4 In Dia x 5 ft L
    • GRAINGER APPROVED
    • Rod, PET-P, White, 4 In Dia x 5 ft LRod Stock, PET-P
    • Item # 6MEP1
    • Mfr. Model # GRA2010264
    • Rod Stock, Natural Grade, PET-P, White, Diameter 4 In., Length 5 ft., Diameter Tolerance +0.250/-0.000 In.,...More

    Rod,PEI,Amber,3-1/2 In Dia x 4 ft L
    • GRAINGER APPROVED
    • Rod, PEI, Amber, 3-1/2 In Dia x 4 ft LRod Stock, PEI
    • Item # 6MEL9
    • Mfr. Model # GRA2010252
    • Rod Stock, Natural Grade, PEI, Amber, Diameter 3-1/2 In., Length 4 ft., Diameter Tolerance +0.015/-0.000 In.,...More

    Sheet Stock,6 In. W,6 In. L,1.500 In. T
    • GRAINGER APPROVED
    • Sheet Stock, 6 In. W, 6 In. L, 1.500 In. TPEEK Sheet Stock
    • Item # 1URK7
    • Mfr. Model # 1URK7
    • Sheet Stock,PEEK,Unfilled,Tan Color,Width 6 In.,Length 6 In.,Thickness 1.500 In.,Thickness Tolerance +0.025...More

    Rod,Acetal,Brown,3 In Dia x 4 ft L
    • GRAINGER APPROVED
    • Rod, Acetal, Brown, 3 In Dia x 4 ft LRod Stock, Acetal Homopolymer
    • Item # 6MDL2
    • Mfr. Model # GRA2010045
    • Rod Stock, AF, Acetal Homopolymer, Dark Brown, Diameter 3 In., Length 4 ft., Diameter Tolerance +0.250/-0.000...More

    Rod,Nylon 6,Grey,3-1/2 In Dia x 5 ft L
    • GRAINGER APPROVED
    • Rod, Nylon 6, Grey, 3-1/2 In Dia x 5 ft LRod Stock, Cast Nylon 6
    • Item # 6MDR1
    • Mfr. Model # GRA2010074
    • Rod Stock, Solid Lubricant Filled, Cast Nylon 6, Grey, Diameter 3-1/2 In., Length 5 ft., Diameter Tolerance...More

    Sheet Stck,36 In. W,48 In. L,0.750 In. T
    • GRAINGER APPROVED
    • Sheet Stck, 36 In. W, 48 In. L, 0.750 In. TPhenolic Resin And Cotton Fabric Sheet Stock
    • Item # 3HMZ8
    • Mfr. Model # 3HMZ8
    • Sheet Stock,Phenolic Resin and Cotton Fabric,NEMA Grade LE,Light Brown Color,Width 36 In.,Length 48...More

    Sheet Stck,12 In. W,24 In. L,0.875 In. T
    • CS HYDE
    • Sheet Stck, 12 In. W, 24 In. L, 0.875 In. TPTFE Sheet Stock
    • Item # 30GA38
    • Mfr. Model # G15-.875F-12X24
    • Sheet Stock,PTFE,Standard Grade,White Color,Width 12 In.,Length 24 In.,Thickness 0.875 In.,Thickness...More

    Sheet Stck,12 In. W,24 In. L,2.500 In. T
    • ERTALYTE
    • Sheet Stck, 12 In. W, 24 In. L, 2.500 In. TPET-P Sheet Stock
    • Item # 1URR2
    • Mfr. Model # GRA0114000152
    • Sheet Stock,PET-P,Natural Grade,White Color,Width 12 In.,Length 24 In.,Thickness 2.500 In.,Thickness...More

    Film Stck,24 In. W,410 ft. L,0.060 In. T
    • CS HYDE
    • Film Stck, 24 In. W, 410 ft. L, 0.060 In. TPTFE Film Stock
    • Item # 30FZ09
    • Mfr. Model # G15-60F-24X10
    • Film Stock,PTFE,Standard Grade,White Color,Width 24 In.,Length 410 ft.,Thickness 0.625 In.,Thickness...More

    Rod,PET-P,White,6 Dia x3 Ft L
    • ERTALYTE
    • Rod, PET-P, White, 6 Dia x3 Ft LRod Stock, PET-P
    • Item # 1UVJ9
    • Mfr. Model # GRA1113000202
    • Rod Stock, Natural Grade, PET-P, White Color, Diameter 6 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000...More

    Sheet Stck,12 In. W,24 In. L,0.750 In. T
    • DELRIN
    • Sheet Stck, 12 In. W, 24 In. L, 0.750 In. TAcetal Copolymer Sheet Stock
    • Item # 2XMU3
    • Mfr. Model # GRA1107002273
    • Sheet Stock,Acetal Copolymer,Grade AF,Dark Brown Color,Width 12 In.,Length 24 In.,Thickness 0.750...More

    Rod,PEI,Amber,4 In Dia x 3 Ft L
    • ULTEM
    • Rod, PEI, Amber, 4 In Dia x 3 Ft LRod Stock, PEI
    • Item # 1NRR8
    • Mfr. Model # GRA1170001052
    • Rod Stock, Natural, PEI, Amber Color, Diameter 4 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000 In, Length...More

    Rod,Acetal,Brown,2 1/2 In Dia x 6 Ft L
    • DELRIN
    • Rod, Acetal, Brown, 2 1/2 In Dia x 6 Ft LRod Stock, Acetal Homopolymer
    • Item # 2XNC2
    • Mfr. Model # GRA1103002144
    • Rod Stock, AF, Acetal Homopolymer, Dark Brown Color, Diameter 2 1/2 In, Length 6 Ft, Diameter Tolerance...More

    Sheet Stock,39-13/32 In. L,0.375 In. T
    • ERTALYTE TX
    • Sheet Stock, 39-13/32 In. L, 0.375 In. TPET-P Sheet Stock
    • Item # 2NHL7
    • Mfr. Model # GRA1114002028
    • Sheet Stock,PET-P,Solid Lubricant Filled,Off-White Color,Width 24 In.,Length 39-13/32 In.,Thickness 0.375...More

    Results per page: 16 | 32 | 48