Skip Content

Filter Results By

Applied Filters Clear All

Plastics

33 Results Found that Include 77 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Rod,Nylong,Off Wht,5 In Dia x 4 ft L
  • GRAINGER APPROVED
  • Rod, Nylong, Off Wht, 5 In Dia x 4 ft LRod Stock, Nylong 6/6
  • Item # 6MEG0
  • Mfr. Model # GRA2010203
  • Rod Stock, Extruded, Nylong 6/6, Off White, Diameter 5 In., Length 4 ft., Diameter Tolerance +0.250/-0.000...More

Rod,Acetal,White,6 In Dia x 4 ft L
  • GRAINGER APPROVED
  • Rod, Acetal, White, 6 In Dia x 4 ft LRod Stock, Acetal Copolymer
  • Item # 6MDZ0
  • Mfr. Model # GRA2010143
  • Rod Stock, General Purpose, Acetal Copolymer, White, Diameter 6 In., Length 4 ft., Diameter Tolerance...More

Sheet Stck,48 In. W,48 In. L,0.945 In. T
  • GRAINGER APPROVED
  • Sheet Stck, 48 In. W, 48 In. L, 0.945 In. TCell Cast Acrylic Sheet Stock
  • Item # 1UNW1
  • Mfr. Model # 1UNW1
  • Sheet Stock, Cell Cast Acrylic, Standard Grade, Clear Color, Width 48 In., Length 48 In., Thickness 0.945...More

Sheet Stck,12 In. W,24 In. L,1.000 In. T
  • GRAINGER APPROVED
  • Sheet Stck, 12 In. W, 24 In. L, 1.000 In. TPolycarbonate Sheet Stock
  • Item # 1ETU9
  • Mfr. Model # 1ETU9
  • Sheet Stock, Polycarbonate, Machine Grade, Clear Color, Width 12 In., Length 24 In., Thickness 1.000 In.,...More

Sheet Stck,24 In. W,48 In. L,0.187 In. T
  • GRAINGER APPROVED
  • Sheet Stck, 24 In. W, 48 In. L, 0.187 In. TPTFE Sheet Stock
  • Item # 30GA04
  • Mfr. Model # G15-.187F-24X48
  • Sheet Stock, PTFE, Standard Grade, White Color, Width 24 In., Length 48 In., Thickness 0.187 In., Thickness...More

Film Stock,24 In. W,5 ft. L,0.090 In. T
  • GRAINGER APPROVED
  • Film Stock, 24 In. W, 5 ft. L, 0.090 In. TPTFE Film Stock
  • Item # 30FZ20
  • Mfr. Model # G15-90F-24X5
  • Film Stock, PTFE, Standard Grade, White Color, Width 24 In., Length 5 ft., Thickness .090 In., Thickness...More

Sheet Stck,12 In. W,12 In. L,0.375 In. T
  • GRAINGER APPROVED
  • Sheet Stck, 12 In. W, 12 In. L, 0.375 In. TPolyphenylene Sulfide Extruded Sheet Stock
  • Item # 3GXY1
  • Mfr. Model # 3GXY1
  • Sheet Stock, Polyphenylene Sulfide Extruded, Unfilled, Off-White Color, Width 12 In., Length 12 In.,...More

Rod,PET-P,Off White,2 1/2 In Dia x6 Ft L
  • ERTALYTE TX
  • Rod, PET-P, Off White, 2 1/2 In Dia x6 Ft LRod Stock, PET-P
  • Item # 2NHU3
  • Mfr. Model # GRA1113002041
  • Rod Stock, Solid Lubricant Filled, PET-P, Off White Color, Diameter 2 1/2 In, Length 6 Ft, Diameter Tolerance...More

Sheet Stck,24 In. W,24 In. L,0.500 In. T
  • ERTALYTE TX
  • Sheet Stck, 24 In. W, 24 In. L, 0.500 In. TPET-P Sheet Stock
  • Item # 2NHL1
  • Mfr. Model # GRA1114002020
  • Sheet Stock, PET-P, Solid Lubricant Filled, Off-White Color, Width 24 In., Length 24 In., Thickness 0.500...More

Sheet Stck,12 In. W,12 In. L,1.750 In. T
  • ULTEM
  • Sheet Stck, 12 In. W, 12 In. L, 1.750 In. TPEI Sheet Stock
  • Item # 1NRE3
  • Mfr. Model # GRA2503001020
  • Sheet Stock, PEI, Natural Grade, Amber Color, Width 12 In., Length 12 In., Thickness 1.750 In., Thickness...More

Sheet Stck,12 In. W,24 In. L,0.500 In. T
  • DELRIN
  • Sheet Stck, 12 In. W, 24 In. L, 0.500 In. TAcetal Copolymer Sheet Stock
  • Item # 2XMU2
  • Mfr. Model # GRA1107002271
  • Sheet Stock, Acetal Copolymer, Grade AF, Dark Brown Color, Width 12 In., Length 24 In., Thickness 0.500 In.,...More

Roll,UHMW,w/PSA,0.125 In Th,12 In x50 Ft
  • GRAINGER APPROVED
  • Roll, UHMW, w/PSA, 0.125 In Th, 12 In x50 FtRoll,UHMW,w/PSA,0.125 In Th,12 In x50 Ft
  • Item # 4CDD4
  • Mfr. Model # 4CDD4
  • Roll Stock, Wear Strip, Virgin Food Contact Grade, UHMW, Thickness 0.125 In, Width 12 In, Length 50 Ft,...More

Roll,UHMW-PE,Adhes,0.062 In T,12 Inx50Ft
  • DURASURF
  • Roll, UHMW-PE, Adhes, 0.062 In T, 12 Inx50FtRoll,UHMW-PE,Adhes,0.062 In T,12 Inx50Ft
  • Item # 4CDE3
  • Mfr. Model # CRN4705141882
  • Roll Stock, Wear Strip, Eco Friendly, UHMW-PE, Thickness 0.062 In, Width 12 In, Length 50 Ft, Black, Smooth...More

Roll,UHMW-PE,Adhes,0.125 In T,6 Inx50 Ft
  • DURASURF
  • Roll, UHMW-PE, Adhes, 0.125 In T, 6 Inx50 FtRoll,UHMW-PE,Adhes,0.125 In T,6 Inx50 Ft
  • Item # 4CDF1
  • Mfr. Model # CRN4705141936
  • Roll Stock, Wear Strip, Eco Friendly, UHMW-PE, Thickness 0.125 In, Width 6 In, Length 50 Ft, Black, Smooth...More

Sheet Stck,12 In. W,12 In. L,0.375 In. T
  • GRAINGER APPROVED
  • Sheet Stck, 12 In. W, 12 In. L, 0.375 In. TPEEK Sheet Stock
  • Item # 1URP9
  • Mfr. Model # 1URP9
  • Sheet Stock, PEEK, Unfilled, Tan Color, Width 12 In., Length 12 In., Thickness 0.375 In., Thickness Tolerance...More

Rod,PET-P,White,5 Dia x3 Ft L
  • ERTALYTE
  • Rod, PET-P, White, 5 Dia x3 Ft LRod Stock, PET-P
  • Item # 1UVJ5
  • Mfr. Model # GRA1113000198
  • Rod Stock, Natural Grade, PET-P, White Color, Diameter 5 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More