Skip Content

Filter Results By

Applied Filters Clear All

Material
Color
Backing Type
Brand
Price
Shop By

Plastics

80 Results Found that Include 166 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
White Sealing Film, Standard Grade Paper
Rod Stock,Polyvinyl Chloride,2In.,48In.
  • GRAINGER APPROVED
  • Rod Stock, Polyvinyl Chloride, 2In., 48In. Rod Stock, Polyvinyl Chloride
  • Item # 22JM51
  • Mfr. Model # 22JM51
  • Rod Stock, Thermoplastic, Polyvinyl Chloride, Gray Color, Diameter 2 In., Length 48 In., Diameter Tolerance...More

UHMW Angle Stock, White, 10 ft. Length
  • GRAINGER APPROVED
  • UHMW Angle Stock, White, 10 ft. Length UHMW Angle Stock, White, 10 ft. Length
  • Item # 2NJC8
  • Mfr. Model # 2NJC8
  • Angle Stock, 90 Degree/Bend, Square Corners, Material UHMW, Smooth Finish, Color White, Thickness 1/4 In.,...More

U Channel,PVC,2.51 Leg,0.080 In T,5 Ft
  • GRAINGER APPROVED
  • U Channel, PVC, 2.51 Leg, 0.080 In T, 5 Ft U Channel,PVC,2.51 Leg,0.080 In T,5 Ft
  • Item # 1UNJ9
  • Mfr. Model # 1UNJ9
  • U Channel Stock, PVC Type I, Dark Gray Color, Outside Leg Length 1.460 In., Wall Thickness 0.080 In., Length...More

PVC Type I Angle Stock, Dark Gray, 10 ft. Length
  • GRAINGER APPROVED
  • PVC Type I Angle Stock, Dark Gray, 10 ft. Length PVC Type I Angle Stock, Dark Gray, 10 ft. Length
  • Item # 6MDL3
  • Mfr. Model # 6MDL3
  • Angle Stock, 90 Degree/Bend, Square Corners, Material PVC Type I, Smooth Finish, Color Dark Gray, Thickness...More

U Channel,UHMW,1 In Leg,2 Inx10 Ft
  • GRAINGER APPROVED
  • U Channel, UHMW, 1 In Leg, 2 Inx10 Ft U Channel,UHMW,1 In Leg,2 Inx10 Ft
  • Item # 2NJC2
  • Mfr. Model # 2NJC2
  • U Channel Stock, Conveyor Guide Rail, UHMW, White Color, Inside Leg Length 5/8 In, Outside Leg Length 1 In,...More

Tube Stock,UHMW-PE,1/2 in.,1 in.
  • GRAINGER APPROVED
  • Tube Stock, UHMW-PE, 1/2 in., 1 in. Tube Stock,UHMW-PE,1/2 in.,1 in.
  • Item # 1UWV5
  • Mfr. Model # 1UWV5
  • Tube Stock,Virgin Food Contact Grade,UHMW-PE,White Color,Inside Dia. 1/2 In.,Outside Dia. 1 In.,Wall...More

Sheet,Perf,Poly,48x32,0.125T,0.125 D,Rnd
  • GRAINGER APPROVED
  • Sheet, Perf, Poly, 48x32,0.125T, 0.125 D, Rnd Sheet,Perf,Poly,48x32,0.125T,0.125 D,Rnd
  • Item # 5PCX0
  • Mfr. Model # GPP113204801080104
  • Perforated Sheet, Polypropylene, White Color, Length 48", 32" Width, Thickness 0.125", Hole Dia. 0.125", Hole...More

Rod,Nylon,Off Wht,1-1/8 In Dia x 8 ft L
  • GRAINGER APPROVED
  • Rod, Nylon, Off Wht, 1-1/8 In Dia x 8 ft L Rod Stock, Nylon
  • Item # 6MEE1
  • Mfr. Model # 6MEE1
  • Rod Stock, Extruded, Nylon 6/6, Off White, Diameter 1-1/8 In., Length 8 ft., Diameter Tolerance +0.015/-0.000...More

Rectangle Stock, 1 ft. Length, 1" Width, 0.750" T
Rectangle Stock, 1 ft. Length, 4" Width, 0.187" T
Rectangle Stock, 3 ft. Length, 0.5" Width, 0.375"
Rectangle Stock, 1 ft. Length, 2" Width, 0.375" T
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More