Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Plastics

56 Results Found that Include 92 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Sealng,Paper,Film,Whte,2 In. W,250 ft. L
Sheet Stck,12 In. W,24 In. L,0.040 In. T
  • ULTEM
  • Sheet Stck, 12 In. W, 24 In. L, 0.040 In. TPEI Sheet Stock
  • Item # 1NRE7
  • Mfr. Model # GRA2503001028
  • Sheet Stock, PEI, Natural Grade, Amber Color, Width 12 In., Length 24 In., Thickness 0.040 In., Thickness...More

Sheet Stck,12 In. W,12 In. L,0.375 In. T
  • DELRIN
  • Sheet Stck, 12 In. W, 12 In. L, 0.375 In. TAcetal Copolymer Sheet Stock
  • Item # 2VEP7
  • Mfr. Model # GRA1107002201
  • Sheet Stock, Acetal Copolymer, Grade 150, White Color, Width 12 In., Length 12 In., Thickness 0.375 In.,...More

Rod Stock,Polyvinyl Chloride,1-1/4,96In.
  • GRAINGER APPROVED
  • Rod Stock, Polyvinyl Chloride, 1-1/4,96In.Rod Stock, Polyvinyl Chloride
  • Item # 22JM42
  • Mfr. Model # CHI03042116
  • Rod Stock, Thermoplastic, Polyvinyl Chloride, Gray Color, Diameter 1-1/4 In., Length 96 In., Diameter...More

Full Round,UHMW,7/16 In Rad,10 Ft,White
  • GRAINGER APPROVED
  • Full Round, UHMW, 7/16 In Rad, 10 Ft, WhiteFull Round,UHMW,7/16 In Rad,10 Ft,White
  • Item # 2NJD7
  • Mfr. Model # 2NJD7
  • Full Round Stock, Conveyor Guide Rail, UHMW, White Color, Inside Radius 5/16 In, Outside Radius 7/16 In,...More

Sheet Stck,48 In. W,48 In. L,0.125 In. T
  • GRAINGER APPROVED
  • Sheet Stck, 48 In. W, 48 In. L, 0.125 In. TABS Sheet Stock
  • Item # 1ZBT8
  • Mfr. Model # 1ZBT8
  • Sheet Stock, ABS, Thermoformable, Black Color, Width 48 In., Length 48 In., Thickness 0.125 In., Thickness...More

Cord Stock,White,50 ft.L,PTFE,2900 psi
  • GRAINGER APPROVED
  • Cord Stock, White, 50 ft.L, PTFE, 2900 psiCord Stock,White,50 ft.L,PTFE,2900 psi
  • Item # 30GA83
  • Mfr. Model # G15-TB-.078-50
  • Cord Stock, Diameter 0.078 In., Length 50 ft., Durometer Shore D50-D65, Material PTFE, Tolerance +/-0.003,...More

Sheet,Perf,Poly,48x32,0.125T,0.188 D,Rnd
  • GRAINGER APPROVED
  • Sheet, Perf, Poly, 48x32,0.125T, 0.188 D, RndSheet,Perf,Poly,48x32,0.125T,0.188 D,Rnd
  • Item # 5PCX1
  • Mfr. Model # GPP113204803160102
  • Perforated Sheet, Polypropylene, White Color, Length 48", 32" Width, Thickness 0.125", Hole Dia. 0.188", Hole...More

Rectangular Stock,3 ft. L,1 In. W,PTFE
  • GRAINGER APPROVED
  • Rectangular Stock, 3 ft. L, 1 In. W, PTFERectangular Stock,3 ft. L,1 In. W,PTFE
  • Item # 30GD36
  • Mfr. Model # G15-TRB-.187-1X3
  • Rectangle Stock, Length 3 ft., Width 1 In., Thickness 0.187 In., Durometer Shore D55, Material PTFE, Temp....More

Tube,UHMW,2 IDx2 3/4 In OD,1 Ft
  • GRAINGER APPROVED
  • Tube, UHMW, 2 IDx2 3/4 In OD, 1 FtTube,UHMW,2 IDx2 3/4 In OD,1 Ft
  • Item # 1UWK7
  • Mfr. Model # 1UWK7
  • Tube Stock, Virgin Food Contact Grade, UHMW-PE, White Color, Inside Dia 2 In, Outside Dia 2 3/4 In, Wall...More

Sheet Stock,48 In. W,8 ft. L,0.060 In. T
  • GRAINGER APPROVED
  • Sheet Stock, 48 In. W, 8 ft. L, 0.060 In. THi Impact Polystyrene Sheet Stock
  • Item # 3GXZ8
  • Mfr. Model # 3GXZ8
  • Sheet Stock, Hi Impact Polystyrene, General Purpose, White Color, Width 48 In., Length 96 In., Thickness...More

Rod,Acetal,White,1 7/8 In Dia x 3 Ft L
  • GRAINGER APPROVED
  • Rod, Acetal, White, 1 7/8 In Dia x 3 Ft LRod Stock, Acetal Copolymer
  • Item # 1NNA1
  • Mfr. Model # 1NNA1
  • Rod Stock, General Purpose, Acetal Copolymer, White Color, Diameter 1 7/8 In, Length 3 Ft, Diameter Tolerance...More

Rectangular Stock,3 ft. L,0.5 In. W,PTFE
  • GRAINGER APPROVED
  • Rectangular Stock, 3 ft. L, 0.5 In. W, PTFERectangular Stock,3 ft. L,0.5 In. W,PTFE
  • Item # 30GD47
  • Mfr. Model # G15-TRB-.375-.5X3
  • Rectangle Stock, Length 3 ft., Width 0.5 In., Thickness 0.375 In., Durometer Shore D55, Material PTFE, Temp....More

Angle,PVC,Gray,0.187 In T,2 In Leg,5 Ft
  • GRAINGER APPROVED
  • Angle, PVC, Gray, 0.187 In T, 2 In Leg, 5 FtAngle,PVC,Gray,0.187 In T,2 In Leg,5 Ft
  • Item # 1NTZ3
  • Mfr. Model # 1NTZ3
  • Angle Stock, 90 Degree/Bend, Square Corners, Material PVC Type I, Smooth Finish, Color Dark Gray, Thickness...More

Sheet Stck,12 In. W,12 In. L,0.093 In. T
  • GRAINGER APPROVED
  • Sheet Stck, 12 In. W, 12 In. L, 0.093 In. TPTFE Sheet Stock
  • Item # 30FZ94
  • Mfr. Model # G15-.93F-12X12
  • Sheet Stock, PTFE, Standard Grade, White Color, Width 12 In., Length 12 In., Thickness .093 In., Thickness...More

U Channel,PVC,1.14 Leg,0.080 In T,5 Ft
  • GRAINGER APPROVED
  • U Channel, PVC, 1.14 Leg, 0.080 In T, 5 FtU Channel,PVC,1.14 Leg,0.080 In T,5 Ft
  • Item # 1UNJ7
  • Mfr. Model # 1UNJ7
  • U Channel Stock, PVC Type I, Gray Color, Leg Length 1.140 In, Base Width 1.650 In, Wall Thickness 0.080 In,...More

Rectangular Stock,1 ft. L,1 In. W,PTFE
  • GRAINGER APPROVED
  • Rectangular Stock, 1 ft. L, 1 In. W, PTFERectangular Stock,1 ft. L,1 In. W,PTFE
  • Item # 30GD14
  • Mfr. Model # G15-TRB-.625-1X1
  • Rectangle Stock, Length 1 ft., Width 1 In., Thickness 0.625 In., Durometer Shore D55, Material PTFE, Temp....More

Tube,UHMW,5/8 IDx1 1/4 In OD,3 Ft
  • GRAINGER APPROVED
  • Tube, UHMW, 5/8 IDx1 1/4 In OD, 3 FtTube,UHMW,5/8 IDx1 1/4 In OD,3 Ft
  • Item # 1UWP1
  • Mfr. Model # 1UWP1
  • Tube Stock,Virgin Food Contact Grade,UHMW-PE,White Color,Inside Dia. 5/8 In.,Outside Dia. 1-1/4 In.,Wall...More

Sheet Stck,48 In. W,48 In. L,0.078 In. T
  • GRAINGER APPROVED
  • Sheet Stck, 48 In. W, 48 In. L, 0.078 In. TPETG Sheet Stock
  • Item # 1UTU4
  • Mfr. Model # 1UTU4
  • Sheet Stock, PETG, Film Masked, Clear Color, Width 48 In., Length 48 In., Thickness 0.078 In., Thickness...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More