Skip Content

Filter Results By

Applied Filters Clear All

Plastics

60 Results Found that Include 123 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Film Stock, Standard Grade
U Channel,UHMW,47/64 Leg,1 1/4 Inx10 Ft
  • GRAINGER APPROVED
  • U Channel, UHMW, 47/64 Leg, 1 1/4 Inx10 Ft U Channel,UHMW,47/64 Leg,1 1/4 Inx10 Ft
  • Item # 2NJC6
  • Mfr. Model # 2NJC6
  • U Channel Stock, Conveyor Guide Rail, UHMW, White Color, Inside Leg Length 39/64 In., Outside Leg Length...More

White Sheet Stock, Standard Grade Polypropylene
  • GRAINGER APPROVED
  • White Sheet Stock, Standard Grade Polypropylene Polypropylene Polypropylene Sheet
  • Item # 22JL67
  • Mfr. Model # 22JL67
  • Sheet Stock, Polypropylene, Standard Grade, White Color, Width 48 In., Length 96 In., Thickness 0.063 In.,...More

Black Sheet Stock, Thermoformable ABS
  • GRAINGER APPROVED
  • Black Sheet Stock, Thermoformable ABS ABS Sheet Stock
  • Item # 1ZBU2
  • Mfr. Model # 1ZBU2
  • Sheet Stock, ABS, Thermoformable, Black Color, Width 48 In., Length 96 In., Thickness 0.063 In., Thickness...More

Rod,Nylon,Off Wht,1 In Dia x 8 ft L
  • GRAINGER APPROVED
  • Rod, Nylon, Off Wht, 1 In Dia x 8 ft L Rod Stock, Nylon
  • Item # 6MEE6
  • Mfr. Model # 6MEE6
  • Rod Stock, Extruded, Nylon 6/6, Off White Color, Diameter 1 In., Length 8 ft., Diameter Tolerance...More

U Channel,UHMW,3/4 Leg,1 Inx10 Ft
  • GRAINGER APPROVED
  • U Channel, UHMW, 3/4 Leg, 1 Inx10 Ft U Channel,UHMW,3/4 Leg,1 Inx10 Ft
  • Item # 2NJC4
  • Mfr. Model # 2NJC4
  • U Channel Stock, Conveyor Guide Rail, UHMW, White Color, Inside Leg Length 3/8 In, Outside Leg Length 3/4 In,...More

Sheet,Perf,Poly,48x32,0.063T,0.094 D,Rnd
  • GRAINGER APPROVED
  • Sheet, Perf, Poly, 48x32,0.063T, 0.094 D, Rnd Sheet,Perf,Poly,48x32,0.063T,0.094 D,Rnd
  • Item # 5PCY2
  • Mfr. Model # GPP163204803320316
  • Perforated Sheet, Polypropylene, White Color, Length 48", 32" Width, Thickness 0.063", Hole Dia. 0.094", Hole...More

Tube Stock,UHMW-PE,1 in.,2 in.
  • GRAINGER APPROVED
  • Tube Stock, UHMW-PE, 1 in., 2 in. Tube Stock,UHMW-PE,1 in.,2 in.
  • Item # 1UWJ4
  • Mfr. Model # 1UWJ4
  • Tube Stock,Virgin Food Contact Grade,UHMW-PE,White Color,Inside Dia. 1 In.,Outside Dia. 2 In.,Wall Thickness...More

C Channel,1 In Leg,1 In x 10 Ft,UHMW
  • GRAINGER APPROVED
  • C Channel, 1 In Leg, 1 In x 10 Ft, UHMW C Channel,1 In Leg,1 In x 10 Ft,UHMW
  • Item # 2NJE6
  • Mfr. Model # 2NJE6
  • C Channel Stock, Conveyor Guide Rail, UHMW, White Color, Inside Base Width 1 In, Wall Thickness 0.125 In,...More

PVC Type I Angle Stock, Dark Gray, 5 ft. Length
  • GRAINGER APPROVED
  • PVC Type I Angle Stock, Dark Gray, 5 ft. Length PVC Type I Angle Stock, Dark Gray, 5 ft. Length
  • Item # 1NTZ1
  • Mfr. Model # 1NTZ1
  • Angle Stock, 90 Degree/Bend, Square Corners, Material PVC Type I, Smooth Finish, Color Dark Gray, Thickness...More

Tube Stock,UHMW-PE,1-1/4 in.,1-5/8 in.
  • GRAINGER APPROVED
  • Tube Stock, UHMW-PE, 1-1/4 in., 1-5/8 in. Tube Stock,UHMW-PE,1-1/4 in.,1-5/8 in.
  • Item # 1UWR1
  • Mfr. Model # 1UWR1
  • Tube Stock,Virgin Food Contact Grade,UHMW-PE,White Color,Inside Dia. 1-1/4 In.,Outside Dia. 1-5/8 In.,Wall...More

Dark Gray Sheet Stock, Chemical Resistant PVC Type I
  • GRAINGER APPROVED
  • Dark Gray Sheet Stock, Chemical Resistant PVC Type I PVC Type I Sheet Stock
  • Item # 1YYG7
  • Mfr. Model # 1YYG7
  • Sheet Stock, PVC Type I, Chemical Resistant, Dark Gray Color, Width 12 In., Length 12 In., Thickness 1.000...More

Amber Sheet Stock, Natural Grade PEI
  • ULTEM
  • Amber Sheet Stock, Natural Grade PEI PEI Sheet Stock
  • Item # 1NRC3
  • Mfr. Model # 1NRC3
  • Sheet Stock, PEI, Natural Grade, Amber Color, Width 12 In., Length 12 In., Thickness 0.063 In., Thickness...More

Rectangle Stock, 1 ft. Length, 1.5" Width, 0.375"
Rod Stock,HDPE,1In.,96In.
  • GRAINGER APPROVED
  • Rod Stock, HDPE, 1In., 96In. Rod Stock, High-density Polyethylene
  • Item # 22JL39
  • Mfr. Model # 22JL39
  • Rod Stock, Thermoplastic, High-density Polyethylene, Off White Color, Diameter 1 In., Length 96 In., Diameter...More

Square Rod,Acetal,White,1/2 Inx4 Ft L
  • GRAINGER APPROVED
  • Square Rod, Acetal, White, 1/2 Inx4 Ft L Square Rod,Acetal,White,1/2 Inx4 Ft L
  • Item # 2XNK9
  • Mfr. Model # 2XNK9
  • Square Rod Stock, Natural Grade, Acetal Copolymer, White Color, 1/2 In Square, Length 4 Ft, Square Tolerance...More

Rod Stock,Polyvinyl Chloride,1-1/8,96In.
  • GRAINGER APPROVED
  • Rod Stock, Polyvinyl Chloride, 1-1/8,96In. Rod Stock, Polyvinyl Chloride
  • Item # 22JM44
  • Mfr. Model # 22JM44
  • Rod Stock, Thermoplastic, Polyvinyl Chloride, Gray Color, Diameter 1-1/8 In., Length 96 In., Diameter...More

Rod,Nylon 6/6,Black,1 In Dia x 8 ft L
  • GRAINGER APPROVED
  • Rod, Nylon 6/6, Black, 1 In Dia x 8 ft L Rod Stock, Extruded Nylon 6/6
  • Item # 6MDT2
  • Mfr. Model # 6MDT2
  • Rod Stock, Colored, Extruded Nylon 6/6, Black, Diameter 1 In., Length 8 ft., Diameter Tolerance +0.003/-0.000...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More