Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Plastics

65 Results Found that Include 118 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Square Rod,Acetal,White,1 In x 1 Ft L
  • GRAINGER APPROVED
  • Square Rod, Acetal, White, 1 In x 1 Ft LSquare Rod,Acetal,White,1 In x 1 Ft L
  • Item # 2XNK6
  • Mfr. Model # 2XNK6
  • Square Rod Stock, Natural Grade, Acetal Copolymer, White Color, 1 In Square, Length 1 Ft, Square Tolerance...More

Rod,Poly,Clear,1 In Dia x 3 Ft L
  • GRAINGER APPROVED
  • Rod, Poly, Clear, 1 In Dia x 3 Ft LRod Stock, Polycarbonate
  • Item # 2XPW1
  • Mfr. Model # 2XPW1
  • Rod Stock, Machine Grade, Polycarbonate, Clear Color, Diameter 1 In, Length 3 Ft, Diameter Tolerance...More

Film Stock,27 In. W,25 ft. L,0.005 In. T
  • GRAINGER APPROVED
  • Film Stock, 27 In. W, 25 ft. L, 0.005 In. TPolyester Film Stock
  • Item # 2NJF9
  • Mfr. Model # 2NJF9
  • Film Stock, Polyester, Standard Grade, Clear Color, Width 27 In., Length 25 ft., Thickness 0.005 In.,...More

Rod,Acetal,White,1 In Dia x 8 ft L
  • GRAINGER APPROVED
  • Rod, Acetal, White, 1 In Dia x 8 ft LRod Stock, Acetal Homopolymer
  • Item # 6RFW8
  • Mfr. Model # GRA2010010
  • Rod Stock, 150, Acetal Homopolymer, White, Diameter 1 In., Length 8 ft., Diameter Tolerance +0.005/-0.000...More

Rectangular Stock,1 ft. L,2 In. W,PTFE
  • GRAINGER APPROVED
  • Rectangular Stock, 1 ft. L, 2 In. W, PTFERectangular Stock,1 ft. L,2 In. W,PTFE
  • Item # 30GC98
  • Mfr. Model # G15-TRB-.25-2X1
  • Rectangle Stock, Length 1 ft., Width 2 In., Thickness 0.250 In., Durometer Shore D55, Material PTFE, Temp....More

Rectangular Stock,1 ft. L,1 In. W,PTFE
  • GRAINGER APPROVED
  • Rectangular Stock, 1 ft. L, 1 In. W, PTFERectangular Stock,1 ft. L,1 In. W,PTFE
  • Item # 30GD08
  • Mfr. Model # G15-TRB-.5-1X1
  • Rectangle Stock, Length 1 ft., Width 1 In., Thickness 0.500 In., Durometer Shore D55, Material PTFE, Temp....More

Hex Rod,Nylon,Off White,7/8 In x 1 Ft
  • GRAINGER APPROVED
  • Hex Rod, Nylon, Off White, 7/8 In x 1 FtHex Rod,Nylon,Off White,7/8 In x 1 Ft
  • Item # 2XNC9
  • Mfr. Model # 2XNC9
  • Hex Stock, Natural Grade, Extruded Nylon 6/6, Off White Color, Hex Size 7/8 In, Length 1 Ft, Hex Width...More

Rectangular Stock,3 ft. L,0.5 In. W,PTFE
  • GRAINGER APPROVED
  • Rectangular Stock, 3 ft. L, 0.5 In. W, PTFERectangular Stock,3 ft. L,0.5 In. W,PTFE
  • Item # 30GD41
  • Mfr. Model # G15-TRB-.25-.5X3
  • Rectangle Stock, Length 3 ft., Width 0.5 In., Thickness 0.250 In., Durometer Shore D55, Material PTFE, Temp....More

Rectangular Stock,1 ft. L,4 In. W,PTFE
  • GRAINGER APPROVED
  • Rectangular Stock, 1 ft. L, 4 In. W, PTFERectangular Stock,1 ft. L,4 In. W,PTFE
  • Item # 30GC88
  • Mfr. Model # G15-TRB-.125-4X1
  • Rectangle Stock, Length 1 ft., Width 4 In., Thickness 0.125 In., Durometer Shore D55, Material PTFE, Temp....More

Sheet Stock,6 In. W,6 In. L,0.250 In. T
  • GRAINGER APPROVED
  • Sheet Stock, 6 In. W, 6 In. L, 0.250 In. TPTFE Sheet Stock
  • Item # 30GA06
  • Mfr. Model # G15-.25F-6X6
  • Sheet Stock, PTFE, Standard Grade, White Color, Width 6 In., Length 6 In., Thickness 0.250 In., Thickness...More

C Channel,1 In Leg,1 In x 10 Ft,UHMW
  • GRAINGER APPROVED
  • C Channel, 1 In Leg, 1 In x 10 Ft, UHMWC Channel,1 In Leg,1 In x 10 Ft,UHMW
  • Item # 2NJE6
  • Mfr. Model # 2NJE6
  • C Channel Stock, Conveyor Guide Rail, UHMW, White Color, Inside Base Width 1 In, Wall Thickness 0.125 In,...More

Cord Stock,White,25 ft.L,PTFE,2900 psi
  • GRAINGER APPROVED
  • Cord Stock, White, 25 ft.L, PTFE, 2900 psiCord Stock,White,25 ft.L,PTFE,2900 psi
  • Item # 30GA72
  • Mfr. Model # G15-TB-.100-25
  • Cord Stock, Diameter 0.100 In., Length 25 ft., Durometer Shore D50-D65, Material PTFE, Tolerance +/-0.003,...More

Rod,Nylon,Off Wht,1 In Dia x 8 ft L
  • GRAINGER APPROVED
  • Rod, Nylon, Off Wht, 1 In Dia x 8 ft LRod Stock, Nylon
  • Item # 6MEE6
  • Mfr. Model # GRA2010189
  • Rod Stock, Extruded, Nylon 6/6, Off White Color, Diameter 1 In., Length 8 ft., Diameter Tolerance...More

Square Rod,Acetal,White,7/16 Inx4 Ft L
  • GRAINGER APPROVED
  • Square Rod, Acetal, White, 7/16 Inx4 Ft LSquare Rod,Acetal,White,7/16 Inx4 Ft L
  • Item # 2XNK8
  • Mfr. Model # 2XNK8
  • Square Rod Stock, Natural Grade, Acetal Copolymer, White Color, 7/16 In Square, Length 4 Ft, Square Tolerance...More

Angle,PVC,0.125 In Th,1 x 1 In Leg,10 ft
  • GRAINGER APPROVED
  • Angle, PVC, 0.125 In Th, 1 x 1 In Leg, 10 ftAngle,PVC,0.125 In Th,1 x 1 In Leg,10 ft
  • Item # 6MDL5
  • Mfr. Model # GRA2010048
  • Angle Stock, 90 Degree/Bend, Square Corners, Material PVC Type I, Smooth Finish, Color Dark Gray, Thickness...More

Hex Rod,Acetal,White,1/2 In Hex x 4 Ft
  • GRAINGER APPROVED
  • Hex Rod, Acetal, White, 1/2 In Hex x 4 FtHex Rod,Acetal,White,1/2 In Hex x 4 Ft
  • Item # 2XNH7
  • Mfr. Model # 2XNH7
  • Hex Stock, Natural Grade, Acetal Copolymer, White Color, Hex Size 1/2 In, Length 4 Ft, Hex Width Tolerance...More

Cord Stock,White,50 ft.L,PTFE,2900 psi
  • GRAINGER APPROVED
  • Cord Stock, White, 50 ft.L, PTFE, 2900 psiCord Stock,White,50 ft.L,PTFE,2900 psi
  • Item # 30GA82
  • Mfr. Model # G15-TB-.070-50
  • Cord Stock, Diameter 0.070 In., Length 50 ft., Durometer Shore D50-D65, Material PTFE, Tolerance +/-0.002,...More

Tube,UHMW-PE,1 In ID x 2 In OD,1 Ft L
  • GRAINGER APPROVED
  • Tube, UHMW-PE, 1 In ID x 2 In OD, 1 Ft LTube,UHMW-PE,1 In ID x 2 In OD,1 Ft L
  • Item # 1UWJ4
  • Mfr. Model # 1UWJ4
  • Tube Stock, Virgin Food Contact Grade, UHMW-PE, White Color, Inside Dia 1 In, Outside Dia 2 In, Wall...More

Rod Stock,HDPE,1In.,96In.
  • GRAINGER APPROVED
  • Rod Stock, HDPE, 1In., 96In.Rod Stock, High-density Polyethylene
  • Item # 22JL39
  • Mfr. Model # CHI03042014
  • Rod Stock, Thermoplastic, High-density Polyethylene, Off White Color, Diameter 1 In., Length 96 In., Diameter...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More