Skip Content

Filter Results By

Applied Filters Clear All

Plastics

52 Results Found that Include 114 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
PVC Type I Angle Stock, Dark Gray, 5 ft. Length
  • GRAINGER APPROVED
  • PVC Type I Angle Stock, Dark Gray, 5 ft. Length PVC Type I Angle Stock, Dark Gray, 5 ft. Length
  • Item # 1NTY6
  • Mfr. Model # 1NTY6
  • Angle Stock, 90 Degree/Bend, Square Corners, Material PVC Type I, Smooth Finish, Color Dark Gray, Thickness...More

White Sheet Stock, Grade 150 Acetal Copolymer
  • DELRIN
  • White Sheet Stock, Grade 150 Acetal Copolymer Acetal Copolymer Sheet Stock
  • Item # 2VEP6
  • Mfr. Model # 2VEP6
  • Sheet Stock, Acetal Copolymer, Grade 150, White Color, Width 12 In., Length 12 In., Thickness 0.250 In.,...More

Clear Film Stock, Standard Grade Polyester
  • GRAINGER APPROVED
  • Clear Film Stock, Standard Grade Polyester Polyester Film Stock
  • Item # 2NJF3
  • Mfr. Model # 2NJF3
  • Film Stock, Polyester, Standard Grade, Clear Color, Width 27 In., Length 10 ft., Thickness 0.005 In.,...More

C Channel,1/4 In Leg,1 In x 10 Ft,UHMW
  • GRAINGER APPROVED
  • C Channel, 1/4 In Leg, 1 In x 10 Ft, UHMW C Channel,1/4 In Leg,1 In x 10 Ft,UHMW
  • Item # 2NJE3
  • Mfr. Model # 2NJE3
  • C Channel Stock, Conveyor Guide Rail, UHMW, White Color, Inside Base Width 1 In, Wall Thickness 0.125 In,...More

C Channel,1/2 In Leg,1.5 Inx10 Ft,UHMW
  • GRAINGER APPROVED
  • C Channel, 1/2 In Leg, 1.5 Inx10 Ft, UHMW C Channel,1/2 In Leg,1.5 Inx10 Ft,UHMW
  • Item # 2NJE5
  • Mfr. Model # 2NJE5
  • C Channel Stock, Conveyor Guide Rail, UHMW, White Color, Inside Base Width 1 1/2 In, Wall Thickness 0.090 In,...More

Tube Stock,UHMW-PE,3/4 in.,1 in.
  • GRAINGER APPROVED
  • Tube Stock, UHMW-PE, 3/4 in., 1 in. Tube Stock,UHMW-PE,3/4 in.,1 in.
  • Item # 1UWN6
  • Mfr. Model # 1UWN6
  • Tube Stock,Virgin Food Contact Grade,UHMW-PE,White Color,Inside Dia. 3/4 In.,Outside Dia. 1 In.,Wall...More

Rod,Poly,Clear,1 1/2 In Dia x 1 Ft L
  • GRAINGER APPROVED
  • Rod, Poly, Clear, 1 1/2 In Dia x 1 Ft L Rod Stock, Polycarbonate
  • Item # 2XPU8
  • Mfr. Model # 2XPU8
  • Rod Stock, Machine Grade, Polycarbonate, Clear Color, Diameter 1 1/2 In, Length 1 Ft, Diameter Tolerance...More

Square Rod,Nylon 6/6,White,3/4 In x 1 Ft
  • GRAINGER APPROVED
  • Square Rod, Nylon 6/6, White, 3/4 In x 1 Ft Square Rod,Nylon 6/6,White,3/4 In x 1 Ft
  • Item # 2XNF2
  • Mfr. Model # 2XNF2
  • Square Rod Stock, Natural Grade, Extruded Nylon 6/6, Off White Color, 3/4 In Square, Length 1 Ft, Square...More

Extension Tube,Plastic,6 Ft.
Half Round Conveyor Guide Rail with Flange, UHMW, 3/8&
Full Round,UHMW,11/32 In Rad,10 Ft,White
  • GRAINGER APPROVED
  • Full Round, UHMW, 11/32 In Rad, 10 Ft, White Full Round,UHMW,11/32 In Rad,10 Ft,White
  • Item # 2NJD8
  • Mfr. Model # 2NJD8
  • Full Round Stock,Conveyor Guide Rail,UHMW,White Color,Inside Radius 11/32 In.,Outside Radius 1/2 In.,Opening...More

Rectangle Stock, 1 ft. Length, 0.5" Width, 0.625"
50 ft. Cord Stock, 0.050" Diameter, Shore D50-D65 Duro
Rod Stock,HDPE,3/4 In.,96 In.,Off White
Rectangle Stock, 1 ft. Length, 2" Width, 0.187" T
Rectangle Stock, 1 ft. Length, 3" Width, 0.125" T
Rod,PET-P,White,5/8 In Dia x 10 ft L
  • GRAINGER APPROVED
  • Rod, PET-P, White, 5/8 In Dia x 10 ft L Rod Stock, PET-P
  • Item # 6MEP3
  • Mfr. Model # 6MEP3
  • Rod Stock, Natural Grade, PET-P, White, Diameter 5/8 In., Length 10 ft., Diameter Tolerance +0.003/-0.000...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More