Skip Content

Filter Results By

Type
Material
Color
Inside Leg Length
Outside Leg Length
  • View MoreView Less
Inside Base Width
Wall Thickness
Outside Base Width
  • View MoreView Less
Length
Wall Thickness Tolerance
Length Tolerance
Min. Temp. Rating (Deg. F)
Max. Temp. (F)
Tensile Strength (PSI)
Price
  • View MoreView Less

Plastic U-Shaped Channel Stock

15 Results Found that Include 15 Products

Results per page: 16 | 32 | 48
    U Channel,UHMW,1 In Leg,3 Inx10 Ft
    • GRAINGER APPROVED
    • U Channel, UHMW, 1 In Leg, 3 Inx10 FtU Channel,UHMW,1 In Leg,3 Inx10 Ft
    • Item # 2NJA9
    • Mfr. Model # 2NJA9
    • U Channel Stock, Conveyor Guide Rail, UHMW, White Color, Inside Leg Length 5/8 In, Outside Leg Length 1 In,...More

    U Channel,UHMW,3/4 Leg,1 Inx10 Ft
    • GRAINGER APPROVED
    • U Channel, UHMW, 3/4 Leg, 1 Inx10 FtU Channel,UHMW,3/4 Leg,1 Inx10 Ft
    • Item # 2NJC4
    • Mfr. Model # 2NJC4
    • U Channel Stock, Conveyor Guide Rail, UHMW, White Color, Inside Leg Length 3/8 In, Outside Leg Length 3/4 In,...More

    U Channel,UHMW,7/8 Leg,1 1/2 Inx10 Ft
    • GRAINGER APPROVED
    • U Channel, UHMW, 7/8 Leg, 1 1/2 Inx10 FtU Channel,UHMW,7/8 Leg,1 1/2 Inx10 Ft
    • Item # 2NJC3
    • Mfr. Model # 2NJC3
    • U Channel Stock, Conveyor Guide Rail, UHMW, White Color, Inside Leg Length 1/2 In, Outside Leg Length 7/8 In,...More

    U Channel,PVC,0.51 Leg,0.060 In T,5 Ft
    • GRAINGER APPROVED
    • U Channel, PVC, 0.51 Leg, 0.060 In T, 5 FtU Channel,PVC,0.51 Leg,0.060 In T,5 Ft
    • Item # 1UNJ3
    • Mfr. Model # 1UNJ3
    • U Channel Stock, PVC Type I, Gray Color, Leg Length 0.510 In, Base Width 0.590 In, Wall Thickness 0.060 In,...More

    U Channel,UHMW,1 In Leg,2 Inx10 Ft
    • GRAINGER APPROVED
    • U Channel, UHMW, 1 In Leg, 2 Inx10 FtU Channel,UHMW,1 In Leg,2 Inx10 Ft
    • Item # 2NJC2
    • Mfr. Model # 2NJC2
    • U Channel Stock, Conveyor Guide Rail, UHMW, White Color, Inside Leg Length 5/8 In, Outside Leg Length 1 In,...More

    U Channel,UHMW,47/64 Leg,1 1/4 Inx10 Ft
    • GRAINGER APPROVED
    • U Channel, UHMW, 47/64 Leg, 1 1/4 Inx10 FtU Channel,UHMW,47/64 Leg,1 1/4 Inx10 Ft
    • Item # 2NJC6
    • Mfr. Model # 2NJC6
    • U Channel Stock, Conveyor Guide Rail, UHMW, White Color, Inside Leg Length 39/64 In., Outside Leg Length...More

    U Channel,PVC,0.944 Leg,0.066 In T,5 Ft
    • GRAINGER APPROVED
    • U Channel, PVC, 0.944 Leg, 0.066 In T, 5 FtU Channel,PVC,0.944 Leg,0.066 In T,5 Ft
    • Item # 1UNJ5
    • Mfr. Model # 1UNJ5
    • U Channel Stock, PVC Type I, Gray Color, Leg Length 0.944 In, Base Width 0.787 In, Wall Thickness 0.066 In,...More

    U Channel,UHMW,1 In Leg,2 1/2 Inx10 Ft
    • GRAINGER APPROVED
    • U Channel, UHMW, 1 In Leg, 2 1/2 Inx10 FtU Channel,UHMW,1 In Leg,2 1/2 Inx10 Ft
    • Item # 2NJC1
    • Mfr. Model # 2NJC1
    • U Channel Stock, Conveyor Guide Rail, UHMW, White Color, Inside Leg Length 5/8 In, Outside Leg Length 1 In,...More

    U Channel,UHMW,1.25 Leg,4 1/4 Inx10 Ft
    • GRAINGER APPROVED
    • U Channel, UHMW, 1.25 Leg, 4 1/4 Inx10 FtU Channel,UHMW,1.25 Leg,4 1/4 Inx10 Ft
    • Item # 2NJA8
    • Mfr. Model # 2NJA8
    • U Channel Stock, Conveyor Guide Rail, UHMW, White Color, Inside Leg Length 7/8 In, Outside Leg Length 1 1/4...More

    U Channel,UHMW,1 Leg,3 Inx10 Ft
    • GRAINGER APPROVED
    • U Channel, UHMW, 1 Leg, 3 Inx10 FtU Channel,UHMW,1 Leg,3 Inx10 Ft
    • Item # 2NJC5
    • Mfr. Model # 2NJC5
    • U Channel Stock, Conveyor Guide Rail, UHMW, White Color, Inside Leg Length 5/8 In, Outside Leg Length 1 In,...More

    U Channel,PVC,1.14 Leg,0.080 In T,5 Ft
    • GRAINGER APPROVED
    • U Channel, PVC, 1.14 Leg, 0.080 In T, 5 FtU Channel,PVC,1.14 Leg,0.080 In T,5 Ft
    • Item # 1UNJ7
    • Mfr. Model # 1UNJ7
    • U Channel Stock, PVC Type I, Gray Color, Leg Length 1.140 In, Base Width 1.650 In, Wall Thickness 0.080 In,...More

    U Channel,PVC,Base 1.87In,Leg .787In,5Ft
    • GRAINGER APPROVED
    • U Channel, PVC, Base 1.87In, Leg .787In, 5FtU Channel,PVC,Base 1.87In,Leg .787In,5Ft
    • Item # 1UNJ8
    • Mfr. Model # 1UNJ8
    • U Channel Stock, PVC Type I, Gray Color, Leg Length .787 In, Base Width 1.87 In, Wall Thickness 0.137 In,...More

    U Channel,PVC,3.54 Leg,0.100 In T,5 Ft
    • GRAINGER APPROVED
    • U Channel, PVC, 3.54 Leg, 0.100 In T, 5 FtU Channel,PVC,3.54 Leg,0.100 In T,5 Ft
    • Item # 1UNK1
    • Mfr. Model # 1UNK1
    • U Channel Stock, PVC Type I, Gray Color, Leg Length 3.540 In, Base Width 0.787 In, Wall Thickness 0.100 In,...More

    U Channel,PVC,2.51 Leg,0.080 In T,5 Ft
    • GRAINGER APPROVED
    • U Channel, PVC, 2.51 Leg, 0.080 In T, 5 FtU Channel,PVC,2.51 Leg,0.080 In T,5 Ft
    • Item # 1UNJ9
    • Mfr. Model # 1UNJ9
    • U Channel Stock, PVC Type I, Dark Gray Color, Outside Leg Length 1.460 In., Wall Thickness 0.080 In., Length...More

    U Channel,PVC,0.787 Leg,0.098 In T,5 Ft
    • GRAINGER APPROVED
    • U Channel, PVC, 0.787 Leg, 0.098 In T, 5 FtU Channel,PVC,0.787 Leg,0.098 In T,5 Ft
    • Item # 1UNK2
    • Mfr. Model # 1UNK2
    • U Channel Stock, PVC Type I, Gray Color, Leg Length 0.787 In, Base Width 4.330 In, Wall Thickness 0.098 In,...More

    Results per page: 16 | 32 | 48