Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Material Type
Color
Width
Length
Thickness
Brand
Price
Shop By

Plastic Sheets, Film, and Flat Stock

12 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Film Stck,24 In. W,50 ft. L,0.060 In. T
    • GRAINGER APPROVED
    • Film Stck, 24 In. W, 50 ft. L, 0.060 In. TPTFE Film Stock
    • Item # 30FZ11
    • Mfr. Model # G15-60F-24X50
    • Film Stock, PTFE, Standard Grade, White Color, Width 24 In., Length 50 ft., Thickness .060 In., Thickness...More

    Sheet Stock,48 In. W,8 ft. L,1.500 In. T
    • GRAINGER APPROVED
    • Sheet Stock, 48 In. W, 8 ft. L, 1.500 In. TAcetal Copolymer Sheet Stock
    • Item # 1NMR5
    • Mfr. Model # 1NMR5
    • Sheet Stock, Acetal Copolymer, General Purpose, White Color, Width 48 In., Length 96 In., Thickness 1.500...More

    Sheet Stck,48 In. W,48 In. L,0.625 In. T
    • GRAINGER APPROVED
    • Sheet Stck, 48 In. W, 48 In. L, 0.625 In. TPTFE Sheet Stock
    • Item # 30GA29
    • Mfr. Model # G15-.625F-48X48
    • Sheet Stock, PTFE, Standard Grade, White Color, Width 48 In., Length 48 In., Thickness 0.625 In., Thickness...More

    Sheet Stck,24 In. W,48 In. L,2.000 In. T
    • GRAINGER APPROVED
    • Sheet Stck, 24 In. W, 48 In. L, 2.000 In. TPolycarbonate Sheet Stock
    • Item # 1ETW3
    • Mfr. Model # 1ETW3
    • Sheet Stock, Polycarbonate, Machine Grade, Clear Color, Width 24 In., Length 48 In., Thickness 2.000 In.,...More

    Sheet Stck,24 In. W,48 In. L,4.000 In. T
    • ERTALYTE
    • Sheet Stck, 24 In. W, 48 In. L, 4.000 In. TPET-P Sheet Stock
    • Item # 1UTJ4
    • Mfr. Model # GRA0114000248
    • Sheet Stock, PET-P, Natural Grade, White Color, Width 24 In., Length 48 In., Thickness 4.000 In., Thickness...More

    Sheet Stck,24 In. W,48 In. L,1.750 In. T
    • ULTEM
    • Sheet Stck, 24 In. W, 48 In. L, 1.750 In. TPEI Sheet Stock
    • Item # 1NRL5
    • Mfr. Model # GRA2503001132
    • Sheet Stock, PEI, Natural Grade, Amber Color, Width 24 In., Length 48 In., Thickness 1.750 In., Thickness...More

    Sheet Stck,12 In. W,24 In. L,0.750 In. T
    • TORLON
    • Sheet Stck, 12 In. W, 24 In. L, 0.750 In. TPAI Sheet Stock
    • Item # 1NRV9
    • Mfr. Model # GRA2506001032
    • Sheet Stock, Extruded PAI, Bearing Grade, Black Color, Width 12 In., Length 24 In., Thickness 0.750 In.,...More

    Sheet Stock,39-13/32 In. L,2.000 In. T
    • ERTALYTE TX
    • Sheet Stock, 39-13/32 In. L, 2.000 In. TPET-P Sheet Stock
    • Item # 2NHN3
    • Mfr. Model # GRA1114002033
    • Sheet Stock, PET-P, Solid Lubricant Filled, Off-White Color, Width 24 In., Length 39-13/32 In., Thickness...More

    Sheet Stck,24 In. W,48 In. L,1.000 In. T
    • DELRIN
    • Sheet Stck, 24 In. W, 48 In. L, 1.000 In. TAcetal Copolymer Sheet Stock
    • Item # 2XMV7
    • Mfr. Model # GRA1107002301
    • Sheet Stock, Acetal Copolymer, Grade AF, Dark Brown Color, Width 24 In., Length 48 In., Thickness 1.000 In.,...More

    Sheet Stck,24 In. W,48 In. L,3.000 In. T
    • NYLATRON NSM
    • Sheet Stck, 24 In. W, 48 In. L, 3.000 In. TCast Nylon 6 Sheet Stock
    • Item # 2XPP3
    • Mfr. Model # GRA3003002067
    • Sheet Stock, Cast Nylon 6, Solid Lubricant Filled, Gray Color, Width 24 In., Length 48 In., Thickness 3.000...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More