Skip Content

Filter Results By

Applied Filters Clear All

Type
Material
Color
Diameter
Length
Diameter Tolerance
Length Tolerance
Min. Temp. Rating (Deg. F)
Max. Temp. (F)
Tensile Strength (PSI)
Standards
Brand
Price
Shop By

Plastic Rod Stock

11 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Rod,Nylong,Off Wht,1-1/2 In Dia x 8 ft L
    • GRAINGER APPROVED
    • Rod, Nylong, Off Wht, 1-1/2 In Dia x 8 ft LRod Stock, Nylong 6/6
    • Item # 6MED9
    • Mfr. Model # GRA2010182
    • Rod Stock, Extruded, Nylong 6/6, Off White, Diameter 1-1/2 In., Length 8 ft., Diameter Tolerance...More

    Rod,PEI,Amber,3/4 In Dia x 8 ft L
    • GRAINGER APPROVED
    • Rod, PEI, Amber, 3/4 In Dia x 8 ft LRod Stock, PEI
    • Item # 6MEN1
    • Mfr. Model # GRA2010254
    • Rod Stock, Natural Grade, PEI, Amber, Diameter 3/4 In., Length 8 ft., Diameter Tolerance +0.003/-0.000 In.,...More

    Rod,PET-P,White,1 1/2 Dia x6 Ft L
    • ERTALYTE
    • Rod, PET-P, White, 1 1/2 Dia x6 Ft LRod Stock, PET-P
    • Item # 1UVL8
    • Mfr. Model # GRA1113000224
    • Rod Stock, Natural Grade, PET-P, White Color, Diameter 1 1/2 In, Length 6 Ft, Diameter Tolerance...More

    Rod,PET-P,Off White,2 In Dia x 1 Ft L
    • ERTALYTE TX
    • Rod, PET-P, Off White, 2 In Dia x 1 Ft LRod Stock, PET-P
    • Item # 2NHP3
    • Mfr. Model # GRA1113002008
    • Rod Stock, Solid Lubricant Filled, PET-P, Off White Color, Diameter 2 In, Length 1 Ft, Diameter Tolerance...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More