Skip Content

Filter Results By

Type
Material
Color
Diameter
Length
Diameter Tolerance
Length Tolerance
Min. Temp. Rating (Deg. F)
Max. Temp. (F)
Tensile Strength (PSI)
Standards
Brand
Price
Shop By

Plastic Rod Stock

29 Results Found that Include 1,353 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Rod,Nylon,Wh,2 3/8 In Dia x 1 Ft L
    • GRAINGER APPROVED
    • Rod, Nylon, Wh, 2 3/8 In Dia x 1 Ft LRod,Nylon,Wh,2 3/8 In Dia x 1 Ft L
    • Item # 1UTZ5
    • Mfr. Model # 1UTZ5
    • Rod Stock, Extruded, Nylon 6/6, Off White Color, Diameter 2 3/8 In, Length 1 Ft, Diameter Tolerance...More

    Rod,LDPE,White,2 In Dia x 3 Ft L
    • GRAINGER APPROVED
    • Rod, LDPE, White, 2 In Dia x 3 Ft LRod,LDPE,White,2 In Dia x 3 Ft L
    • Item # 1ZAD8
    • Mfr. Model # 1ZAD8
    • Rod Stock, Corrosion Resistant, LDPE, Off White Color, Diameter 2 In, Length 3 Ft, Diameter Tolerance +0.060...More

    Rod,ABS,Beige,5/8 In Dia x 6 Ft L
    • GRAINGER APPROVED
    • Rod, ABS, Beige, 5/8 In Dia x 6 Ft LRod,ABS,Beige,5/8 In Dia x 6 Ft L
    • Item # 1ZBX2
    • Mfr. Model # 1ZBX2
    • Rod Stock, Dimensionally Stable, ABS, Beige Color, Diameter 5/8 In, Length 6 Ft, Diameter Tolerance +0.002...More

    Rod,Poly,White,3 1/2 In Dia x 1 Ft L
    • GRAINGER APPROVED
    • Rod, Poly, White, 3 1/2 In Dia x 1 Ft LRod,Poly,White,3 1/2 In Dia x 1 Ft L
    • Item # 1YYD3
    • Mfr. Model # 1YYD3
    • Rod Stock, Corrosion Resistant, Polypropylene, Off White Color, Diameter 3 1/2 In, Length 1 Ft, Diameter...More

    Rod,HDPE,Black,1 In Dia x 3 Ft L
    • GRAINGER APPROVED
    • Rod, HDPE, Black, 1 In Dia x 3 Ft LRod,HDPE,Black,1 In Dia x 3 Ft L
    • Item # 1ZBG6
    • Mfr. Model # 1ZBG6
    • Rod Stock, Corrosion Resistant, HDPE, Black Color, Diameter 1 In, Length 3 Ft, Diameter Tolerance +0.025 In,...More

    Results per page: 16 | 32 | 48

      Pick up plastic rod stock at Grainger for your company’s industrial, machining or manufacturing requirements. Quickly find the round plastic rod you need when you shop by type, material, size or another specification. Locate weldable, threaded or extruded plastic rod in various materials, such as acetal, nylon or PEEK rod, to use in fabricating bushings, seals and other plastic components. And shop other types of plastic rod that are ideal for your construction projects and conveyor systems.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More