Skip Content

Filter Results By

Material
Color
Length
Price
  • View MoreView Less
Shop By

Plastic Angle Stock

19 Results Found that Include 19 Products

Results per page: 16 | 32 | 48
    Angle,UHMW,1/4 T,2 In Leg,10 Ft,White
    • GRAINGER APPROVED
    • Angle, UHMW, 1/4 T, 2 In Leg, 10 Ft, WhiteAngle,UHMW,1/4 T,2 In Leg,10 Ft,White
    • Item # 2NJC8
    • Mfr. Model # 2NJC8
    • Angle Stock, 90 Degree/Bend, Square Corners, Material UHMW, Smooth Finish, Color White, Thickness 1/4 In.,...More

    Angle,PVC,0.250 In Th,2 x 2 In Leg,10 ft
    • GRAINGER APPROVED
    • Angle, PVC, 0.250 In Th, 2 x 2 In Leg, 10 ftAngle,PVC,0.250 In Th,2 x 2 In Leg,10 ft
    • Item # 6MDL8
    • Mfr. Model # GRA2010051
    • Angle Stock, 90 Degree/Bend, Square Corners, Material PVC Type I, Smooth Finish, Color Dark Gray, Thickness...More

    Angle,PVC,0.125 In Th,1 x 1 In Leg,10 ft
    • GRAINGER APPROVED
    • Angle, PVC, 0.125 In Th, 1 x 1 In Leg, 10 ftAngle,PVC,0.125 In Th,1 x 1 In Leg,10 ft
    • Item # 6MDL5
    • Mfr. Model # GRA2010048
    • Angle Stock, 90 Degree/Bend, Square Corners, Material PVC Type I, Smooth Finish, Color Dark Gray, Thickness...More

    Angle,PVC,0.187 In Th,2 x 2 In Leg,10 ft
    • GRAINGER APPROVED
    • Angle, PVC, 0.187 In Th, 2 x 2 In Leg, 10 ftAngle,PVC,0.187 In Th,2 x 2 In Leg,10 ft
    • Item # 6MDL6
    • Mfr. Model # GRA2010049
    • Angle Stock, 90 Degree/Bend, Square Corners, Material PVC Type I, Smooth Finish, Color Dark Gray, Thickness...More

    Angle,UHMW,1/4 T,5/8x1.5In Leg,10 Ft,Wht
    • GRAINGER APPROVED
    • Angle, UHMW, 1/4 T, 5/8x1.5In Leg, 10 Ft, WhtAngle,UHMW,1/4 T,5/8x1.5In Leg,10 Ft,Wht
    • Item # 2NJD2
    • Mfr. Model # 2NJD2
    • Angle Stock, 90 Degree/Bend, Square Corners, Material UHMW, Smooth Finish, Color White, Thickness 1/4 In.,...More

    Angle,PVC,Gray,0.187 In T,2 In Leg,5 Ft
    • GRAINGER APPROVED
    • Angle, PVC, Gray, 0.187 In T, 2 In Leg, 5 FtAngle,PVC,Gray,0.187 In T,2 In Leg,5 Ft
    • Item # 1NTZ3
    • Mfr. Model # 1NTZ3
    • Angle Stock, 90 Degree/Bend, Square Corners, Material PVC Type I, Smooth Finish, Color Dark Gray, Thickness...More

    Angle,PVC,Gray,0.187 T,1.5 In Leg,5 Ft
    • GRAINGER APPROVED
    • Angle, PVC, Gray, 0.187 T, 1.5 In Leg, 5 FtAngle,PVC,Gray,0.187 T,1.5 In Leg,5 Ft
    • Item # 1NTY8
    • Mfr. Model # 1NTY8
    • Angle Stock, 90 Degree/Bend, Square Corners, Material PVC Type I, Smooth Finish, Color Dark Gray, Thickness...More

    Angle,PVC,0.25 Th,1.5 x 1.5 In Leg,10 ft
    • GRAINGER APPROVED
    • Angle, PVC, 0.25 Th, 1.5 x 1.5 In Leg, 10 ftAngle,PVC,0.25 Th,1.5 x 1.5 In Leg,10 ft
    • Item # 6MDL7
    • Mfr. Model # GRA2010050
    • Angle Stock, 90 Degree/Bend, Square Corners, Material PVC Type I, Smooth Finish, Color Dark Gray, Thickness...More

    Angle,PVC,0.080 Th,1/2 x1/2 In Leg,10 ft
    • GRAINGER APPROVED
    • Angle, PVC, 0.080 Th, 1/2 x1/2 In Leg, 10 ftAngle,PVC,0.080 Th,1/2 x1/2 In Leg,10 ft
    • Item # 6MDL4
    • Mfr. Model # GRA2010047
    • Angle Stock, 90 Degree/Bend, Square Corners, Material PVC Type I, Smooth Finish, Color Dark Gray, Thickness...More

    Angle,PVC,0.080 T,3/4x1-1/2 In Leg,10 ft
    • GRAINGER APPROVED
    • Angle, PVC, 0.080 T, 3/4x1-1/2 In Leg, 10 ftAngle,PVC,0.080 T,3/4x1-1/2 In Leg,10 ft
    • Item # 6MDL3
    • Mfr. Model # GRA2010046
    • Angle Stock, 90 Degree/Bend, Square Corners, Material PVC Type I, Smooth Finish, Color Dark Gray, Thickness...More

    Angle,PVC,0.08 T,3/4 x 1.5 In Leg,5 Ft
    • GRAINGER APPROVED
    • Angle, PVC, 0.08 T, 3/4 x 1.5 In Leg, 5 FtAngle,PVC,0.08 T,3/4 x 1.5 In Leg,5 Ft
    • Item # 1NTY6
    • Mfr. Model # 1NTY6
    • Angle Stock, 90 Degree/Bend, Square Corners, Material PVC Type I, Smooth Finish, Color Dark Gray, Thickness...More

    Angle,PVC,Gray,0.250 In T,2 In Leg, 5 Ft
    • GRAINGER APPROVED
    • Angle, PVC, Gray, 0.250 In T, 2 In Leg, 5 FtAngle,PVC,Gray,0.250 In T,2 In Leg, 5 Ft
    • Item # 1UNJ1
    • Mfr. Model # 1UNJ1
    • Angle Stock, 90 Degree/Bend, Square Corners, Material PVC Type I, Smooth Finish, Color Dark Gray, Thickness...More

    Angle,UHMW,1/4 T,1.5 In Leg,10 Ft,White
    • GRAINGER APPROVED
    • Angle, UHMW, 1/4 T, 1.5 In Leg, 10 Ft, WhiteAngle,UHMW,1/4 T,1.5 In Leg,10 Ft,White
    • Item # 2NJC7
    • Mfr. Model # 2NJC7
    • Angle Stock, 90 Degree/Bend, Square Corners, Material UHMW, Smooth Finish, Color White, Thickness 1/4 In.,...More

    Angle,PVC,Gray,0.08 T,1/2 In Leg,5 Ft
    • GRAINGER APPROVED
    • Angle, PVC, Gray, 0.08 T, 1/2 In Leg, 5 FtAngle,PVC,Gray,0.08 T,1/2 In Leg,5 Ft
    • Item # 1NTX9
    • Mfr. Model # 1NTX9
    • Angle Stock, 90 Degree/Bend, Square Corners, Material PVC Type I, Smooth Finish, Color Dark Gray, Thickness...More

    Angle,UHMW,1/2 T,3.5 In Leg,10 Ft,White
    • GRAINGER APPROVED
    • Angle, UHMW, 1/2 T, 3.5 In Leg, 10 Ft, WhiteAngle,UHMW,1/2 T,3.5 In Leg,10 Ft,White
    • Item # 2NJD1
    • Mfr. Model # 2NJD1
    • Angle Stock, 90 Degree/Bend, Square Corners, Material UHMW, Smooth Finish, Color White, Thickness 1/2 In.,...More

    Angle,PVC,Gray,0.187 T,1.25 In Leg,5 Ft
    • GRAINGER APPROVED
    • Angle, PVC, Gray, 0.187 T, 1.25 In Leg, 5 FtAngle,PVC,Gray,0.187 T,1.25 In Leg,5 Ft
    • Item # 1NTY4
    • Mfr. Model # 1NTY4
    • Angle Stock, 90 Degree/Bend, Square Corners, Material PVC Type I, Smooth Finish, Color Dark Gray, Thickness...More

    Angle,UHMW,1/2 T,3 In Leg,10 Ft,White
    • GRAINGER APPROVED
    • Angle, UHMW, 1/2 T, 3 In Leg, 10 Ft, WhiteAngle,UHMW,1/2 T,3 In Leg,10 Ft,White
    • Item # 2NJC9
    • Mfr. Model # 2NJC9
    • Angle Stock, 90 Degree/Bend, Square Corners, Material UHMW, Smooth Finish, Color White, Thickness 1/2 In.,...More

    Angle,PVC,Gray,0.25 T,1 1/2 In Leg,5 Ft
    • GRAINGER APPROVED
    • Angle, PVC, Gray, 0.25 T, 1 1/2 In Leg, 5 FtAngle,PVC,Gray,0.25 T,1 1/2 In Leg,5 Ft
    • Item # 1NTZ1
    • Mfr. Model # 1NTZ1
    • Angle Stock, 90 Degree/Bend, Square Corners, Material PVC Type I, Smooth Finish, Color Dark Gray, Thickness...More

    Angle,PVC,Gray,0.125 In T,1 In Leg,5 Ft
    • GRAINGER APPROVED
    • Angle, PVC, Gray, 0.125 In T, 1 In Leg, 5 FtAngle,PVC,Gray,0.125 In T,1 In Leg,5 Ft
    • Item # 1NTY2
    • Mfr. Model # 1NTY2
    • Angle Stock, 90 Degree/Bend, Square Corners, Material PVC Type I, Smooth Finish, Color Dark Gray, Thickness...More

    Results per page: 16 | 32 | 48

      Grainger carries an assortment of plastic angle stock to help you complete the job at hand. Easily bolt a UHMW angle to any metal framework. It’s a cost-effective way to turn an abrasive metal component into long wearing, non-marring component used in many conveying applications. PVC angles provide corrosion resistance, light structural duty and are easily fabricated.