Skip Content

Filter Results By

Input Voltage
  • View MoreView Less
Cutting Capacity (In.)
  • View MoreView Less
Cable Length (Ft.)
Overall Height (In.)
  • View MoreView Less
Overall Width (In.)
  • View MoreView Less
Overall Depth (In.)
  • View MoreView Less
Series
  • View MoreView Less
Input (Amps)
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Plasma Cutters

20 Results Found that Include 41 Products

Results per page: 16 | 32 | 48
    Spectrum 375,20ft XT30C Torch
    • MILLER ELECTRIC
    • Spectrum 375,20ft XT30C TorchSpectrum 375,20ft XT30C Torch
    • Item # 19E308
    • Mfr. Model # 907532
    • Air Plasma Cutter, Series Spectrum 375, Rated Output 27, Input Voltage 115/230, Input (Amps) 28A At 115V And...More

    CUTMASTER 42 Plasma System
    • VICTOR THERMAL DYNAMICS
    • CUTMASTER 42 Plasma SystemCUTMASTER 42 Plasma System
    • Item # 11G207
    • Mfr. Model # 1-4200
    • CUTMASTER 42 Plasma System, Series Cutmaster, Rated Output 27 @120V40 @ 230V, Input Voltage 120 or 230, Input...More

    AirCut 15C Plasma Sys w/ Air Compressor
    • VICTOR THERMAL DYNAMICS
    • AirCut 15C Plasma Sys w/ Air CompressorAirCut 15C Plasma Sys w/ Air Compressor
    • Item # 11G203
    • Mfr. Model # 1-1110-1
    • AirCut 15C Plasma Sys w/ Air Compressor, Series AirCut, Rated Output 15 Amps Fixed, Input Voltage 120, Input...More

    CUTMASTER 52 Plasma System
    • VICTOR THERMAL DYNAMICS
    • CUTMASTER 52 Plasma SystemCUTMASTER 52 Plasma System
    • Item # 11G215
    • Mfr. Model # 1-5130-1
    • CUTMASTER 52 Plasma System, Series Cutmaster, Rated Output 60 Amps, Input Voltage 208/230, Input (Amps) 45,...More

    Plasma Cutter,100A,1-3/4in Cap.,70psi
    • VICTOR THERMAL DYNAMICS
    • Plasma Cutter, 100A, 1-3/4in Cap., 70psiPlasma Cutter,100A,1-3/4in Cap.,70psi
    • Item # 20UJ67
    • Mfr. Model # 1-1330-1
    • Plasma Cutter, Series Cut Master 102, Rated Output 100A, Input Voltage 208 to 230V 1/3 Phase 50/60 HZ Ready,...More

    Plasma Cutter,P20,20A,115V
    • LINCOLN ELECTRIC
    • Plasma Cutter, P20,20A, 115VPlasma Cutter,P20,20A,115V
    • Item # 12C085
    • Mfr. Model # K2820-1
    • Plasma Cutter, P20, Rated Output 20A At 40 Percent, Input Voltage 115V, Input 20A Amps, OCV 310 Vdc, Duty...More

    Plasma Cutter, 230V,40 Amp Output
    • WESTWARD
    • Plasma Cutter, 230V, 40 Amp OutputPlasma Cutter, 230V,40 Amp Output
    • Item # 36P149
    • Mfr. Model # 36P149
    • Plasma Cutter, Series Handy Cut 40 Plus, Rated Output 40A, Input Voltage 230V 1 PH, Input (Amps) 25, OCV 340,...More

    Plasma Cutter,110/230V,20ft. Cable
    • BAILEIGH INDUSTRIAL
    • Plasma Cutter, 110/230V, 20ft. CablePlasma Cutter,110/230V,20ft. Cable
    • Item # 31XV55
    • Mfr. Model # PT-CUTMASTER 42M
    • Victor Thermal Dynamics Plasma Cutter, Series Cutmaster, Rated Output 42A, Input Voltage 110/230, Input...More

    CUTMASTER 82 Plasma System
    • VICTOR THERMAL DYNAMICS
    • CUTMASTER 82 Plasma SystemCUTMASTER 82 Plasma System
    • Item # 11G216
    • Mfr. Model # 1-1130-1
    • CUTMASTER 82 Plasma System, Series Cutmaster, Rated Output 80 Amps, Input Voltage 208/230, Input (Amps) 72,...More

    Pro-Cutter
    Plasma Table,110V
    • BAILEIGH INDUSTRIAL
    • Plasma Table, 110VPlasma Table,110V
    • Item # 31XV52
    • Mfr. Model # PT-22
    • Plasma Table, Input Voltage 110, Plasma Cutting Jobs, CNC, Overall Height (In.) 48, Overall Width (In.) 36,...More

    Plasma Cutter,230V,20ft. Cable
    • BAILEIGH INDUSTRIAL
    • Plasma Cutter, 230V, 20ft. CablePlasma Cutter,230V,20ft. Cable
    • Item # 31XV53
    • Mfr. Model # PT-CUTMASTER 102M
    • Victor Thermal Dynamics Plasma Cutter, Series Cutmaster, Rated Output 102A, Input Voltage 230, Cutting...More

    Plasma Cutter,230V,20ft. Cable
    • BAILEIGH INDUSTRIAL
    • Plasma Cutter, 230V, 20ft. CablePlasma Cutter,230V,20ft. Cable
    • Item # 31XV57
    • Mfr. Model # PT-CUTMASTER 82M
    • Victor Thermal Dynamics Plasma Cutter, Series Cutmaster, Rated Output 82A, Input Voltage 230, Input (Amps)...More

    Plasma Cutter,230V,20ft. Cable
    • BAILEIGH INDUSTRIAL
    • Plasma Cutter, 230V, 20ft. CablePlasma Cutter,230V,20ft. Cable
    • Item # 31XV56
    • Mfr. Model # PT-CUTMASTER 52M
    • Victor Thermal Dynamics Plasma Cutter, Series Cutmaster, Rated Output 52A, Input Voltage 230, Input (Amps)...More

    Plasma Cutter,230V,20ft. Cable
    • BAILEIGH INDUSTRIAL
    • Plasma Cutter, 230V, 20ft. CablePlasma Cutter,230V,20ft. Cable
    • Item # 31XV54
    • Mfr. Model # PT-CUTMASTER 152M
    • Victor Thermal Dynamics Plasma Cutter, Series Cutmaster, Rated Output 152A, Input Voltage 230, Input (Amps)...More

    Plasma Cutter,120A,2in Cap.,70psi
    • VICTOR THERMAL DYNAMICS
    • Plasma Cutter, 120A, 2in Cap., 70psiPlasma Cutter,120A,2in Cap.,70psi
    • Item # 20UJ68
    • Mfr. Model # 1-1730-1
    • Plasma Cutter, Series Cut Master 152, Rated Output 120A, Input Voltage 208 to 230V 1/3 Phase 50/60 HZ Ready,...More

    Results per page: 16 | 32 | 48

      Electrical plasma cutting systems from Grainger can be extremely useful tools for quickly and skillfully cutting steel and other metals of a wide variety of thicknesses. Use professional plasma cutting systems to help slice through sheet metal that can otherwise be difficult to cut. Shop Grainger for high-quality plasma cutting systems to help quickly and easily fabricate metals.