Skip Content

Filter Results By

Item
Type
Overall Length
Blade Width
Cutting Angle
Brand
Price
Shop By

Planes and Shaving Tools

28 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Shaver,7 1/4 In Length
    Plane,Block
    Plane,11 1/4 In Length
    Plane,Bench,2 In Width
    Spoke Shave
    Low Angle Plane,6 1/4 In L,1 1/4 W Blade
    • STANLEY
    • Low Angle Plane, 6 1/4 In L, 1 1/4 W BladeLow Angle Plane,6 1/4 In L,1 1/4 W Blade
    • Item # 5R719
    • Mfr. Model # 12-960
    • Low Angle Block Plane, Length 6 1/4 In, Blade Width 1 7/8 In, Base Material Cast Iron, Blade Material...More

    Plane,Pocket
    Pipe Crimper,9 In L,Nickel Plated Stl
    • GRAINGER APPROVED
    • Pipe Crimper, 9 In L, Nickel Plated StlPipe Crimper,9 In L,Nickel Plated Stl
    • Item # 9RUU0
    • Mfr. Model # SC3R
    • Pipe Crimper, Single, Overall Length 9 In., Overall Width 4-1/2 In., Body Material Nickel Plated steel,...More

    Duct Hole Cutter,11-1/4 In L,Aluminum
    • GRAINGER APPROVED
    • Duct Hole Cutter, 11-1/4 In L, AluminumDuct Hole Cutter,11-1/4 In L,Aluminum
    • Item # 8MWK3
    • Mfr. Model # FG1
    • Duct Hole Cutter, Single, Overall Length 11-1/4 In., Overall Width 5 In., Body Material Aluminum, Handle...More

    Duct Stretcher,18-1/2 In L,Steel
    • GRAINGER APPROVED
    • Duct Stretcher, 18-1/2 In L, SteelDuct Stretcher,18-1/2 In L,Steel
    • Item # 9RUU1
    • Mfr. Model # DS1
    • Duct Stretcher, Single, Overall Length 18-1/2 In., Overall Width 4-1/4 In., Body Material Steel, Adjustable...More

    Duct Tool,15 In L,High Carbon Steel
    • GRAINGER APPROVED
    • Duct Tool, 15 In L, High Carbon SteelDuct Tool,15 In L,High Carbon Steel
    • Item # 9NRU5
    • Mfr. Model # FDC3
    • Duct Tool, Single, Overall Length 15 In., Overall Width 5-1/4 In., Body Material High Carbon Steel,...More

    Duct Stretcher,Offset,16 In. L
    • MIDWEST SNIPS
    • Duct Stretcher, Offset, 16 In. LDuct Stretcher,Offset,16 In. L
    • Item # 29RW45
    • Mfr. Model # MW-D1
    • Duct Stretcher, Offset, Overall Length 16 In., Overall Width 1 In., Body Material Aluminum, Blade Material...More

    Profesnl Bench Plane
    • STANLEY
    • Profesnl Bench PlaneProfesnl Bench Plane
    • Item # 5R713
    • Mfr. Model # 12-905
    • Bench Plane, Length 6 In, Blade Width 2 In, Base Material Cast Iron, Blade Material Hardened, Tempered Tool...More

    Small Trimming Plane
    Bench Plane
    Rabbet Plane
    Pipe Crimper,11-3/4 In,Steel
    • GRAINGER APPROVED
    • Pipe Crimper, 11-3/4 In, SteelPipe Crimper,11-3/4 In,Steel
    • Item # 9EPT8
    • Mfr. Model # C6R
    • Pipe Crimper, Single, Overall Length 11-3/4 In., Overall Width 4-1/4 In., Body Material Steel, Adjustable No,...More

    Crimper,11-3/4 In L,Zinc Plated Steel
    Hand Notcher,11-3/4 In L,Blk Oxide Steel
    • GRAINGER APPROVED
    • Hand Notcher, 11-3/4 In L, Blk Oxide SteelHand Notcher,11-3/4 In L,Blk Oxide Steel
    • Item # 8WRL7
    • Mfr. Model # N2R
    • Hand Notcher, Single, Overall Length 11-3/4 In., Overall Width 4-1/2 In., Body Material Black Oxide Steel,...More

    Draw Shave,10 In Long Carbon Steel Blade
    Low Angle Block Plane,7 In
    • FOOTPRINT TOOLS
    • Low Angle Block Plane, 7 InLow Angle Block Plane,7 In
    • Item # 3KYG3
    • Mfr. Model # 280014
    • Low-Angle Block Plane, Overall Length 7 In, Overall Width 2 In, Blade Width 1 In, Blade Thickness 0.1 In, Bed...More

    Smooth Plane,9 3/4 In
    • FOOTPRINT TOOLS
    • Smooth Plane, 9 3/4 InSmooth Plane,9 3/4 In
    • Item # 3KYG9
    • Mfr. Model # 280205
    • Smooth Plane, Overall Length 9 3/4 In, Overall Width 2 In, Blade Width 1 In, Blade Thickness 0.1 In, Body...More

    Adjustable Block Plane,7 In
    • FOOTPRINT TOOLS
    • Adjustable Block Plane, 7 InAdjustable Block Plane,7 In
    • Item # 3KYG6
    • Mfr. Model # 280021
    • Adjustable Block Plane, Overall Length 7 In, Overall Width 1 5/8 In, Blade Width 1 In, Blade Thickness 0.1...More

    Plane Set,3 Pc
    • FOOTPRINT TOOLS
    • Plane Set, 3 PcPlane Set,3 Pc
    • Item # 3KYH6
    • Mfr. Model # 305FSK
    • Plane Set, 3 Pc, Overall Length 7, 9 3/4, 14 In, Overall Width 1 5/8, 2, 2 In, Blade Width 1, 1, 1 In, Blade...More

    Jack Plane,14 In
    • FOOTPRINT TOOLS
    • Jack Plane, 14 InJack Plane,14 In
    • Item # 3KYH3
    • Mfr. Model # 280106
    • Jack Plane, Overall Length 14 In, Overall Width 2 In, Blade Width 1 In, Blade Thickness 0.1 In, Body Material...More

    Crimper,11-3/4 In L,Zinc Plated Steel
    • GRAINGER APPROVED
    • Crimper, 11-3/4 In L, Zinc Plated SteelCrimper,11-3/4 In L,Zinc Plated Steel
    • Item # 8MWM2
    • Mfr. Model # SC1
    • Crimper, Single, Overall Length 11-3/4 In., Overall Width 4-1/4 In., Body Material Zinc Plated Steel, Handle...More

    Locking Duct Stretcher,17-1/4 In L,Steel
    Duct Tightener,5-1/2 In. L
    • MIDWEST SNIPS
    • Duct Tightener, 5-1/2 In. LDuct Tightener,5-1/2 In. L
    • Item # 29RW46
    • Mfr. Model # MW-D2
    • Duct Tightener, HVAC, Overall Length 5-1/2 In., Overall Width 1, Body Material High Carbon Steel, Blade...More

    Results per page: 16 | 32 | 48

      Get a hand plane or wood shaver from Grainger to smooth and shape woodwork and doors. Hand planes can shave off thin slices of wood to help make doors swing smoothly over carpeting, chamfer woodwork or board corners and straighten out warps or bows. Shop at Grainger to find a hand plane or wood shaver that’s just right for your projects.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More