Skip Content

Filter Results By

Applied Filters Clear All

Footwear Style
Toe Type
Gender
Size
  • View MoreView Less
Footwear Width
Waterproof
Insulated
Height
Manufacturers Suggested Sole Slip Rating
Chemical Resisting Sole
Completely Non Metallic
Non-Marking Sole
Static Dissipative
Electrical Hazard Rated
Conductive
Puncture Resistant Insole
Metal Chip Resisting Sole
Oil Resisting Sole
Chain Saw Cut Resistant
Ninety Degree Heel
Wide Toe Cap
Removable Insole
Non Metallic Upper
Max. Heat Rating
Heel Height
Waterproof Type
Brand
  • View MoreView Less
Price
Shop By

Plain-Toe Work Boots and Shoes

427 Results Found that Include 482 Products 

Results per page: 16 | 32 | 48
  • THOROGOOD
  • Work Boots
  • Multiple product options available

    Multiple product options available

Oxford Shoes,Men,10-1/2W,2in.H,Blk,PR
  • THOROGOOD
  • Oxford Shoes, Men, 10-1/2W, 2in.H, Blk, PR
  • Item # 35HN77
  • Mfr. Model # 834-6041
  • Oxford Shoes, Insulated No, Men's, Size 10-1/2, Footwear Width W, Waterproof No, Height 2 In., Black, Liner...More

Oxford Shoes,Men,12W,2inH,Blk,Lea,PR
  • THOROGOOD
  • Oxford Shoes, Men, 12W, 2inH, Blk, Lea, PR
  • Item # 35HR65
  • Mfr. Model # 834-6932
  • Oxford Shoes, Insulated No, Men's, Size 12, Footwear Width W, Waterproof No, Height 2 In., Black, Liner...More

Oxford Shoes,Men,10-1/2XW,Black,Lea,PR
  • THOROGOOD
  • Oxford Shoes, Men, 10-1/2XW, Black, Lea, PR
  • Item # 35HN78
  • Mfr. Model # 834-6041
  • Oxford Shoes, Insulated No, Men's, Size 10-1/2, Footwear Width XW, Waterproof No, Height 2 In., Black, Liner...More

Oxford Shoes,Men,15W,2in.H,Blk,Lea,PR
  • THOROGOOD
  • Oxford Shoes, Men, 15W, 2in.H, Blk, Lea, PR
  • Item # 35HR74
  • Mfr. Model # 834-6932
  • Oxford Shoes, Insulated No, Men's, Size 15, Footwear Width W, Waterproof No, Height 2 In., Black, Liner...More

Oxford Shoes,Men,12XW,2inH,Leather,PR
  • THOROGOOD
  • Oxford Shoes, Men, 12XW, 2inH, Leather, PR
  • Item # 35HR66
  • Mfr. Model # 834-6932
  • Oxford Shoes, Insulated No, Men's, Size 12, Footwear Width XW, Waterproof No, Height 2 In., Black, Liner...More

Boots,Men,11M,6in.H,Blk,Lea/Nylon,PR
  • THOROGOOD
  • Boots, Men, 11M, 6in.H, Blk, Lea/Nylon, PR
  • Item # 35HP42
  • Mfr. Model # 834-6290
  • Boots, Insulated No, Men's, Size 11, Footwear Width M, Waterproof No, Height 6 In., Black, Liner Material...More

Boots,Men,10-1/2W,8in. H,Blk,Leather,PR
  • THOROGOOD
  • Boots, Men, 10-1/2W, 8in. H, Blk, Leather, PR
  • Item # 35HP87
  • Mfr. Model # 834-6731
  • Boots, Insulated Yes, Men's, Size 10-1/2, Footwear Width W, Waterproof Yes, Height 8 In., Black, Liner...More

Oxford Shoes,Men,15N,2in.H,Blk,PR
  • THOROGOOD
  • Oxford Shoes, Men, 15N, 2in.H, Blk, PR
  • Item # 35HM63
  • Mfr. Model # 831-6027
  • Oxford Shoes, Insulated No, Men's, Size 15, Footwear Width N, Waterproof No, Lace Up, Height 2 In., Black,...More

Oxford Shoes,Men,10M,2in.H,Black,Lea,PR
  • THOROGOOD
  • Oxford Shoes, Men, 10M, 2in.H, Black, Lea, PR
  • Item # 35HN79
  • Mfr. Model # 834-6041
  • Oxford Shoes, Insulated No, Men's, Size 10, Footwear Width M, Waterproof No, Height 2 In., Black, Liner...More

Oxford Shoes,Men,7-1/2M,2in.H,Blk,PR
  • THOROGOOD
  • Oxford Shoes, Men, 7-1/2M, 2in.H, Blk, PR
  • Item # 35HR75
  • Mfr. Model # 834-6932
  • Oxford Shoes, Insulated No, Men's, Size 7-1/2, Footwear Width M, Waterproof No, Height 2 In., Black, Liner...More

Oxford Shoes,Men,13M,2inH,Blk,Lea,PR
  • THOROGOOD
  • Oxford Shoes, Men, 13M, 2inH, Blk, Lea, PR
  • Item # 35HR67
  • Mfr. Model # 834-6932
  • Oxford Shoes, Insulated No, Men's, Size 13, Footwear Width M, Waterproof No, Height 2 In., Black, Liner...More

Boots,Men,11W,6in.H,Blk,Lea/Nylon,PR
  • THOROGOOD
  • Boots, Men, 11W, 6in.H, Blk, Lea/Nylon, PR
  • Item # 35HP43
  • Mfr. Model # 834-6290
  • Boots, Insulated No, Men's, Size 11, Footwear Width W, Waterproof No, Height 6 In., Black, Liner Material...More

Boots,Men,10-1/2W,6inH,Blk,Lea/Nylon,PR
  • THOROGOOD
  • Boots, Men, 10-1/2W, 6inH, Blk, Lea/Nylon, PR
  • Item # 35HP34
  • Mfr. Model # 834-6290
  • Boots, Insulated No, Men's, Size 10-1/2, Footwear Width W, Waterproof No, Height 6 In., Black, Liner Material...More

Hiking Boots,Wom,7-1/2M,6inH,Blk,Lea,PR
  • THOROGOOD
  • Hiking Boots, Wom, 7-1/2M, 6inH, Blk, Lea, PR
  • Item # 35HG48
  • Mfr. Model # 534-6574
  • Hiking Boots, Insulated No, Women's, Size 7-1/2, Footwear Width M, Waterproof No, Height 6 In., Black, Liner...More

Boots,Men,10M,8 in. H,Blk,Leather,PR
  • THOROGOOD
  • Boots, Men, 10M, 8 in. H, Blk, Leather, PR
  • Item # 35HP88
  • Mfr. Model # 834-6731
  • Boots, Insulated Yes, Men's, Size 10, Footwear Width M, Waterproof Yes, Height 8 In., Black, Liner Material...More

Oxford Shoes,Men,15W,Lace Up,2 in. H,PR
  • THOROGOOD
  • Oxford Shoes, Men, 15W, Lace Up, 2 in. H, PR
  • Item # 35HM64
  • Mfr. Model # 831-6027
  • Oxford Shoes, Insulated No, Men's, Size 15, Footwear Width W, Waterproof No, Lace Up, Height 2 In., Black,...More

Oxford Shoes,Men,15M,2inH,Blk,Lea,PR
  • THOROGOOD
  • Oxford Shoes, Men, 15M, 2inH, Blk, Lea, PR
  • Item # 35HN97
  • Mfr. Model # 834-6041
  • Oxford Shoes, Insulated No, Men's, Size 15, Footwear Width M, Waterproof No, Height 2 In., Black, Liner...More

Oxford Shoes,Men,10W,2in.H,Black,Lea,PR
  • THOROGOOD
  • Oxford Shoes, Men, 10W, 2in.H, Black, Lea, PR
  • Item # 35HN80
  • Mfr. Model # 834-6041
  • Oxford Shoes, Insulated No, Men's, Size 10, Footwear Width W, Waterproof No, Height 2 In., Black, Liner...More

Hiking Boots,Men,7M,6in.H,Blk,Lea,PR
  • THOROGOOD
  • Hiking Boots, Men, 7M, 6in.H, Blk, Lea, PR
  • Item # 35HT83
  • Mfr. Model # 834-6874
  • Hiking Boots, Insulated No, Men's, Size 7, Footwear Width M, Waterproof No, Height 6 In., Black, Liner...More

Oxford Shoes,Men,13M,Lace Up,2in.H,PR
  • THOROGOOD
  • Oxford Shoes, Men, 13M, Lace Up, 2in.H, PR
  • Item # 35HN09
  • Mfr. Model # 831-6031
  • Oxford Shoes, Insulated No, Men's, Size 13, Footwear Width M, Waterproof No, Lace Up, Height 2 In., Black,...More

Oxford Shoes,Men,7-1/2W,2in.H,Blk,PR
  • THOROGOOD
  • Oxford Shoes, Men, 7-1/2W, 2in.H, Blk, PR
  • Item # 35HR76
  • Mfr. Model # 834-6932
  • Oxford Shoes, Insulated No, Men's, Size 7-1/2, Footwear Width W, Waterproof No, Height 2 In., Black, Liner...More

Oxford Shoes,Wom,8W,2 in. H,Blk,Lea,PR
  • THOROGOOD
  • Oxford Shoes, Wom, 8W, 2 in. H, Blk, Lea, PR
  • Item # 35HG36
  • Mfr. Model # 534-6932
  • Oxford Shoes, Insulated No, Women's, Size 8, Footwear Width W, Waterproof No, Lace Up, Height 2 In., Black,...More

Hiking Boots,Men,14M,6in.H,Blk,Lea,PR
  • THOROGOOD
  • Hiking Boots, Men, 14M, 6in.H, Blk, Lea, PR
  • Item # 35HT79
  • Mfr. Model # 834-6874
  • Hiking Boots, Insulated No, Men's, Size 14, Footwear Width M, Waterproof No, Height 6 In., Black, Liner...More

Oxford Shoes,Men,10-1/2W,2in.H,PR
  • THOROGOOD
  • Oxford Shoes, Men, 10-1/2W, 2in.H, PR
  • Item # 35HR53
  • Mfr. Model # 834-6932
  • Oxford Shoes, Insulated No, Men's, Size 10-1/2, Footwear Width W, Waterproof No, Height 2 In., Black, Liner...More

Boots,Men,14W,8 in. H,Blk,Leather,PR
  • THOROGOOD
  • Boots, Men, 14W, 8 in. H, Blk, Leather, PR
  • Item # 35HP99
  • Mfr. Model # 834-6731
  • Boots, Insulated Yes, Men's, Size 14, Footwear Width W, Waterproof Yes, Height 8 In., Black, Liner Material...More

Oxford Shoes,Men,8-1/2W,Lace Up,2inH,PR
  • THOROGOOD
  • Oxford Shoes, Men, 8-1/2W, Lace Up, 2inH, PR
  • Item # 35HM79
  • Mfr. Model # 831-6027
  • Oxford Shoes, Insulated No, Men's, Size 8-1/2, Footwear Width W, Waterproof No, Lace Up, Height 2 In., Black,...More

Oxford Shoes,Men,13W,2inH,Black,Lea,PR
  • THOROGOOD
  • Oxford Shoes, Men, 13W, 2inH, Black, Lea, PR
  • Item # 35HR68
  • Mfr. Model # 834-6932
  • Oxford Shoes, Insulated No, Men's, Size 13, Footwear Width W, Waterproof No, Height 2 In., Black, Liner...More

Oxford Shoes,Men,11-1/2XW,8inH,Black,PR
  • THOROGOOD
  • Oxford Shoes, Men, 11-1/2XW, 8inH, Black, PR
  • Item # 35HR21
  • Mfr. Model # 834-6905
  • Oxford Shoes, Insulated No, Men's, Size 11-1/2, Footwear Width XW, Waterproof No, Black, Liner Material Com...More

Boots,Men,11XW,6in.H,Blk,Lea/Nylon,PR
  • THOROGOOD
  • Boots, Men, 11XW, 6in.H, Blk, Lea/Nylon, PR
  • Item # 35HP44
  • Mfr. Model # 834-6290
  • Boots, Insulated No, Men's, Size 11, Footwear Width XW, Waterproof No, Height 6 In., Black, Liner Material...More

Boots,Men,10-1/2XW,6in.H,Lea/Nylon,PR
  • THOROGOOD
  • Boots, Men, 10-1/2XW, 6in.H, Lea/Nylon, PR
  • Item # 35HP35
  • Mfr. Model # 834-6290
  • Boots, Insulated No, Men's, Size 10-1/2, Footwear Width XW, Waterproof No, Height 6 In., Black, Liner...More

Oxford Shoes,Men,8W,2inH,Blk,Leather,PR
  • THOROGOOD
  • Oxford Shoes, Men, 8W, 2inH, Blk, Leather, PR
  • Item # 35HR85
  • Mfr. Model # 834-6932
  • Oxford Shoes, Insulated No, Men's, Size 8, Footwear Width W, Waterproof No, Height 2 In., Black, Liner...More

Results per page: 16 | 32 | 48