Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Pipe Threading Equipment

18 Results Found that Include 27 Products

Results per page: 16 | 32 | 48
    Replacement Pipe Die,NPT,1 in. to 2 in.
    Foot Switch,For Mfr. No.8090, 6790, 6590
    Die Head,Self Opening,NPT,1/2in. to 2in.
    • WESTWARD
    • Die Head, Self Opening, NPT, 1/2in. to 2in.Die Head,Self Opening,NPT,1/2in. to 2in.
    • Item # 34DA38
    • Mfr. Model # 34DA38
    • Threading Machine Die Head, Nominal Conduit/Pipe 1/2 In. to 2 In., For Use With 31XM66, Thread Type NPT, Die...More

    Die Head,Self Opening,NPT,2-1/2in to 4in
    • WESTWARD
    • Die Head, Self Opening, NPT, 2-1/2in to 4inDie Head,Self Opening,NPT,2-1/2in to 4in
    • Item # 34DA27
    • Mfr. Model # 34DA27
    • Threading Machine Die Head, Nominal Conduit/Pipe 2-1/2 In. to 4 In., For Use With 31XM67, Thread Type NPT,...More

    Replacement Pipe Die,NPT,Alloy Steel
    Die Head,Self Opening,NPT,Right Hand
    • WESTWARD
    • Die Head, Self Opening, NPT, Right HandDie Head,Self Opening,NPT,Right Hand
    • Item # 34DA25
    • Mfr. Model # 34DA25
    • Threading Machine Die Head, Nominal Conduit/Pipe 2-1/2 In. to 4 In., For Use With 31XM65, Thread Type NPT,...More

    Blade Cut-Off Assembly,For Mfr. No. 6590
    Replacement Pipe Die,1/2 in. to 3/4 in.
    Tool Tray,Ordinary,For Mfr. No. 6790
    Replacement Pipe Die,NPT,5 in. to 6 in.
    Replacement Pipe Die,NPT,Right Hand
    Die Head,Self Opening,NPT,Cast Aluminum
    • WESTWARD
    • Die Head, Self Opening, NPT, Cast AluminumDie Head,Self Opening,NPT,Cast Aluminum
    • Item # 34DA26
    • Mfr. Model # 34DA26
    • Threading Machine Die Head, Nominal Conduit/Pipe 1/2 In. to 2 In., For Use With 31XM65, Thread Type NPT, Die...More

    Die Head,Self Opening,NPT,5 in. to 6 in.
    • WESTWARD
    • Die Head, Self Opening, NPT, 5 in. to 6 in.Die Head,Self Opening,NPT,5 in. to 6 in.
    • Item # 34DA47
    • Mfr. Model # 34DA47
    • Threading Machine Die Head, Nominal Conduit/Pipe 5 In. to 6 In., For Use With 31XM67, Thread Type NPT, Die...More

    Replacement Pipe Die,2-1/2 in. to 4 in.
    Pipe Threading Machine,2-1/2 to 6In Cap.
    • WESTWARD
    • Pipe Threading Machine, 2-1/2 to 6In Cap.Pipe Threading Machine,2-1/2 to 6In Cap.
    • Item # 31XM67
    • Mfr. Model # 31XM67
    • Pipe Threading Machine, Capacity 2-1/2 In. to 6 In., 1 HP, Reversing Yes, Overall Length 44 In., Overall...More

    Pipe Threading Machine,1-1/2 to 4In Cap.
    • WESTWARD
    • Pipe Threading Machine, 1-1/2 to 4In Cap.Pipe Threading Machine,1-1/2 to 4In Cap.
    • Item # 31XM65
    • Mfr. Model # 31XM65
    • Pipe Threading Machine, Capacity 1/2 In. to 4 In., 1-11/32 HP, Reversing Yes, Overall Length 43 In., Overall...More

    Pipe Threading Machine,1/2 to 2 In. Cap.
    • WESTWARD
    • Pipe Threading Machine, 1/2 to 2 In. Cap.Pipe Threading Machine,1/2 to 2 In. Cap.
    • Item # 31XM66
    • Mfr. Model # 31XM66
    • Pipe Threading Machine, Capacity 1/2 In. to 2 In., 1 HP, Reversing Yes, Overall Length 38 In., Overall Width...More

    Results per page: 16 | 32 | 48