Skip Content

Filter Results By

Price
Shop By
Ratings

Pipe Threading Equipment

46 Results Found that Include 87 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Threader Ratchet/Handle for 12R
  • RIDGID
  • Threader Ratchet/Handle for 12RThreader Ratchet/Handle for 12R
  • Item # 3AFP4
  • Mfr. Model # 30118
  • Threader Ratchet and Handle, For Use With 4NV24 thru 4NV29 Complete Die Heads Type 12R, Application Pipe...More

Manual Threader Die Head,NPT
  • RIDGID
  • Manual Threader Die Head, NPTManual Threader Die Head,NPT
  • Item # 4NV25
  • Mfr. Model # 37395
  • Manual Threader Die Head, Nominal Conduit/Pipe 3/4-14, For Use With 4A508 Manual Pipe Threader, 6YJ39 Ratchet...More

Electric Chain Pipe Cutter,Up to 8In dia
  • RIDGID
  • Electric Chain Pipe Cutter, Up to 8In diaElectric Chain Pipe Cutter,Up to 8In dia
  • Item # 21XZ31
  • Mfr. Model # 42878
  • Electric Chain Pipe Cutter, Capacity Pipe Up to 8 In. dia., Reversing No, Overall Length 18 In., Overall...More

Replacement Pipe Die,1 in. to 2 in.,HSS
  • RIDGID
  • Replacement Pipe Die, 1 in. to 2 in., HSSReplacement Pipe Die,1 in. to 2 in.,HSS
  • Item # 38HY71
  • Mfr. Model # 50960
  • Replacement Pipe Die, Nominal Conduit/Pipe 1 In. to 2 In., Die Material/Type High Speed Steel, For Use With...More

Wheel And Cabinet Stand
  • RIDGID
  • Wheel And Cabinet StandWheel And Cabinet Stand
  • Item # 2ZB62
  • Mfr. Model # 92467
  • Pipe Threading Machine Stand, Portable With Cabinet, For Use With 5A191, 3RY43, 3FE64, 4CW39 Pipe Threading...More

Manual Threader Die Head,1-1/2 In,NPT
  • RIDGID
  • Manual Threader Die Head, 1-1/2 In, NPTManual Threader Die Head,1-1/2 In,NPT
  • Item # 4NV28
  • Mfr. Model # 37410
  • Manual Threader Die Head, Nominal Conduit/Pipe 1-1/2 In.-11-1/2 TPI, For Use With 4A508 Manual Pipe Threader,...More

Pipe Threading Head,1/4-2 In,For 4CW39
  • RIDGID
  • Pipe Threading Head, 1/4-2 In, For 4CW39Pipe Threading Head,1/4-2 In,For 4CW39
  • Item # 4CW40
  • Mfr. Model # 26132
  • Threading Machine Die Head, Nominal Conduit/Pipe 1/4 to 2 In., For Use With 4CW39 Pipe Threading Machine,...More

Drive Bar
Stand,Wheel&Tray
  • RIDGID
  • Stand, Wheel&TrayStand,Wheel&Tray
  • Item # 1EZ17
  • Mfr. Model # 92462
  • Pipe Threading Machine Stand, Portable With Tray, For Use With 5A191, 3RY43, 3FE64 and 4CW39 Pipe Threading...More

Manual Threader Die Head,2 In,NPT
  • RIDGID
  • Manual Threader Die Head, 2 In, NPTManual Threader Die Head,2 In,NPT
  • Item # 4NV29
  • Mfr. Model # 37415
  • Manual Threader Die Head, Nominal Conduit/Pipe 2 In.-11-1/2 TPI, For Use With 4A508 Manual Pipe Threader,...More

Square Drive Adapter For 1AC02, 15/16 In
  • RIDGID
  • Square Drive Adapter For 1AC02, 15/16 InSquare Drive Adapter For 1AC02, 15/16 In
  • Item # 1XDZ6
  • Mfr. Model # 42620
  • Square Drive Adapter, For Use With 1AC02, 6YJ38, 161 Geared Threader, 258 Power Pipe Cutter, Application When...More

Pipe Reamer,RH,1/8 To 2 In Cap,For 3Z987
Threading Die Head,2 1/2-4 In
  • RIDGID
  • Threading Die Head, 2 1/2-4 InThreading Die Head,2 1/2-4 In
  • Item # 4CPE3
  • Mfr. Model # 26152
  • Threading Machine Die Head, Nominal Conduit/Pipe 2-1/2 a 4 In., For Use With Mfr. No. 1224/26092, Thread Type...More

Pipe Threading Head,1 1/4 In,RH,Alloy
  • RIDGID
  • Pipe Threading Head, 1 1/4 In, RH, AlloyPipe Threading Head,1 1/4 In,RH,Alloy
  • Item # 4NV27
  • Mfr. Model # 37405
  • Manual Threader Die Head, Nominal Conduit/Pipe 1-1/4 In., For Use With 4A508 Manual Pipe Threader, 6YJ39...More

Pipe Threading Head,Quick-Opening
  • RIDGID
  • Pipe Threading Head, Quick-OpeningPipe Threading Head,Quick-Opening
  • Item # 4Z974
  • Mfr. Model # 811A
  • Threading Machine Die Head, Nominal Conduit/Pipe 1/8 to 2 In., For Use With 3Z987, 3FE64, 5A191, 3RY43 Pipe...More

Nipple Chuck Kit,1/2 To 2 In Cap
  • RIDGID
  • Nipple Chuck Kit, 1/2 To 2 In CapNipple Chuck Kit,1/2 To 2 In Cap
  • Item # 1VUR7
  • Mfr. Model # 51005
  • Nipple Chuck Kit, For Use With 3FE64, 3Z987, 3RY43, 4CW39 Threading Machines, Capacity 1/2 In. to 2 In.,...More

Pipe Threading Head,1/2 In,RH,Alloy
  • RIDGID
  • Pipe Threading Head, 1/2 In, RH, AlloyPipe Threading Head,1/2 In,RH,Alloy
  • Item # 4NV24
  • Mfr. Model # 37390
  • Manual Threader Die Head, Nominal Conduit/Pipe 1/2 In., For Use With 4A508 Manual Pipe Threader, 6YJ39...More

Power Drive Threading Machine,1/8 to 2In
  • RIDGID
  • Power Drive Threading Machine, 1/8 to 2InPower Drive Threading Machine,1/8 to 2In
  • Item # 1AC02
  • Mfr. Model # 41935
  • Power Drive Threading Machine, Capacity Pipe 1/8 In. to 2 In., Rod 1/4 In. to 1 In., 1/2 HP, Reversing Yes,...More

Manual Threader Die Head,1 In,NPT
  • RIDGID
  • Manual Threader Die Head, 1 In, NPTManual Threader Die Head,1 In,NPT
  • Item # 4NV26
  • Mfr. Model # 37400
  • Manual Threader Die Head, Nominal Conduit/Pipe 1 In.-11-1/2 TPI, For Use With 4A508 Manual Pipe Threader,...More

Manual Pipe Threader,1/2" to 2" Capacity
Manual Pipe Threader,1" to 2" Capacity
  • RIDGID
  • Manual Pipe Threader, 1" to 2" CapacityManual Pipe Threader,1" to 2" Capacity
  • Item # 1XDZ4
  • Mfr. Model # 36565
  • Manual Ratchet Pipe Threader, Receding, NPT Thread Type, Capacity 1 to 2 In, Tool Length 34.5 In, Jam-Proof...More

Support Arm,For 1AC02 Power Drive
  • RIDGID
  • Support Arm, For 1AC02 Power DriveSupport Arm,For 1AC02 Power Drive
  • Item # 1VUR1
  • Mfr. Model # 42625
  • Support Arm, For Use With 1AC02 Power Drive, Application Supports Power Drive While Threading, Used To Resist...More

Roll Groover,Model 915,2-6 In
  • RIDGID
  • Roll Groover, Model 915,2-6 InManual Roll Groover
  • Item # 1ED99
  • Mfr. Model # 88232
  • Roll Groover, Capacity Schedule 10 Steel, Schedule 40 Steel/Stainless Steel 1-1/4 to 6 In., Copper Tube Type...More

Pipe Threading Head,1/8-2 In,For 3RY43
  • RIDGID
  • Pipe Threading Head, 1/8-2 In, For 3RY43Pipe Threading Head,1/8-2 In,For 3RY43
  • Item # 5A195
  • Mfr. Model # 97075
  • Threading Machine Die Head, Nominal Conduit/Pipe 1/8 to 2 In., For Use With 3Z987, 3FE64, 5A191, 3RY43 Pipe...More

Copper Cutting/Prep Machine,1/2 to 2 In
  • RIDGID
  • Copper Cutting/Prep Machine, 1/2 to 2 InCopper Cutting/Prep Machine,1/2 to 2 In
  • Item # 3FE66
  • Mfr. Model # 93492
  • Copper Cutting/Prep Machine, Capacity Tube and Fitting 1/2 In. to 2 In., 1/3 HP, Reversing No, Overall Length...More

Power Drive Stand,Folding,3 Leg Base
  • RIDGID
  • Power Drive Stand, Folding, 3 Leg BasePower Drive Stand,Folding,3 Leg Base
  • Item # 1VTV2
  • Mfr. Model # 42360
  • Power Drive Stand, Folding, For Use With Mfr. No. 122/93492 and 300/15682, Overall Width 46 In., Overall...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More