Skip Content

Filter Results By

Item
Pipe Capacity
Overall Height
Load Capacity
Brand
Price
Shop By
Ratings

Pipe Stands and Vises

19 Results Found that Include 46 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Pipe Stand,V Head,2500 lb. Cap.
    • Pipe Stand, V Head, 2500 lb. Cap.Pipe Stand,V Head,2500 lb. Cap.
    • Item # 19ZF73
    • Mfr. Model # 780385
    • Pipe Stand, Pipe Capacity 1/8 to 24 In., Overall Height 21 In. to 36 In., Load Capacity 2500 lb., Material...More

    Roller Head Pipe Stand,Adj,1/8 to 12 in
    V Head Pipe Stand,Adj,1/8-12 in,28-52 in
    Portable Yoke Vise,1/8 to 2-1/2 In.
    • Portable Yoke Vise, 1/8 to 2-1/2 In.Portable Yoke Vise,1/8 to 2-1/2 In.
    • Item # 1VUV5
    • Mfr. Model # 40130
    • Portable Yoke Vise, Pipe Capacity 1/8 to 2-1/2 In., Overall Height 35-1/2 In., Material Ductile Iron Work...More

    Pipe Stand,V Head,2500 lb. Cap.
    Portable Chain Vise,1/8 to 6 In,35 In H
    • Portable Chain Vise, 1/8 to 6 In, 35 In HPortable Chain Vise,1/8 to 6 In,35 In H
    • Item # 22XP94
    • Mfr. Model # 22XP94
    • Portable Chain Vise, Pipe Capacity 1/8 to 6 In., Overall Height 35 In., Material Ductile Iron Work Surface,...More

    Bench Chain Vise,1/4in to 6in
    Beam Stand,36 In,Casters
    • Beam Stand, 36 In, CastersBeam Stand,36 In,Casters
    • Item # 19F641
    • Mfr. Model # 781486
    • Beam Stand, Pipe Capacity 36 In., Overall Height 37.3 In., Load Capacity 2500 lb., Material Steel, Leg Type...More

    Rubber Wheel Roller Head
    Results per page: 16 | 32 | 48

      Looking for welding pipe stands and vises? Look no further. Grainger carries a range of welding pipe stand and pipe vise options to help you find the right equipment for safe and efficient welding applications. Choose from folding adjustable tripod stands and adjustable roller stands with casters to help provide secure pipe holding, rotating and positioning. You’ll also find quick-release pins, flange levelers and magnetic fixtures to help you hold workpieces and release them quickly when you’re finished. Check out the broad selection of rugged, dependable welding pipe stand and pipe vise options at Grainger today!

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More