Skip Content

Filter Results By

Item
Size
Container Type
Chemical Type
Strength
Color
Brand
Price
Shop By
Ratings

Pipe Sealants

56 Results Found that Include 94 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
TFE Pipe Thread Sealant with PTFE
  • ANTI-SEIZE
  • TFE Pipe Thread Sealant with PTFETFE Pipe Thread Sealant with PTFE
  • Item # 4X222
  • Mfr. Model # 14012
  • Pipe Thread Sealant, 8 oz., Container Type Brush Top Can, Chemical Type PTFE, Color White, Gas Pressure Range...More

TFE Pipe Thread Sealant with PTFE
  • ANTI-SEIZE
  • TFE Pipe Thread Sealant with PTFETFE Pipe Thread Sealant with PTFE
  • Item # 5X998
  • Mfr. Model # 14003
  • Pipe Thread Sealant, 3 oz., Container Type Tube, Chemical Type PTFE, Color White, Gas Pressure Range 2,000...More

Plumber's Putty,14 oz.,Beige
  • OATEY
  • Plumber's Putty, 14 oz., BeigePlumber's Putty,14 oz.,Beige
  • Item # 49K215
  • Mfr. Model # 31166
  • Plumbers Putty, 14 oz., Color Beige, Application Time Not Specified, Specific Gravity 2, Viscosity Paste,...More

TFE[TM] PIPE THREAD SEALANT w/ PTFE
  • ANTI-SEIZE
  • TFE[TM] PIPE THREAD SEALANT w/ PTFETFE[TM] PIPE THREAD SEALANT w/ PTFE
  • Item # 4UJ90
  • Mfr. Model # 14018
  • Pipe Thread Sealant, 16 oz., Container Type Brush Top Can, Chemical Type PTFE, Color White, Gas Pressure...More

Plumber's Putty,5 lb.,Tan
  • AST-PUT
  • Plumber's Putty, 5 lb., TanPlumber's Putty,5 lb.,Tan
  • Item # 34D510
  • Mfr. Model # 25205
  • Plumbers Putty, 5 lb., Container Type Tub, Color Tan, Full Cure Immediate, Application Time Immediate,...More

AST-PUT[TM] Plumbers Putty,14 oz.,Tan
  • ANTI-SEIZE
  • AST-PUT[TM] Plumbers Putty, 14 oz., TanAST-PUT[TM] Plumbers Putty,14 oz.,Tan
  • Item # 4UJ96
  • Mfr. Model # 25201
  • Plumbers Putty, 14 oz., Container Type Tube, Color Tan, Full Cure Immediate, Application Time Immediate,...More

Pipe Joint Compound,16 oz.,Black
  • PERMATEX
  • Pipe Joint Compound, 16 oz., BlackPipe Joint Compound,16 oz.,Black
  • Item # 3DPR1
  • Mfr. Model # 80045
  • Pipe Joint Compound, 16 oz., Container Type Bottle, Chemical Type Polymerized Vegetable Oil, Color Black,...More

Real Tuff[TM] PTFE Thread Sealant,White
  • HERCULES
  • Real Tuff[TM] PTFE Thread Sealant, WhiteReal Tuff[TM] PTFE Thread Sealant,White
  • Item # 20CM12
  • Mfr. Model # 15620
  • Pipe Thread Sealant, 8 oz., Chemical Type PTFE, Color White, Liquid Pressure Range 12,000 psi, Application...More

Pipe Thread Sealants and Repair Kits
  • LOCTITE
  • Pipe Thread Sealants and Repair KitsPipe Thread Sealants and Repair Kits
  • Item # 5A237
  • Mfr. Model # 54531
  • Pipe Thread Sealant, 50mL, Container Type Bottle, Chemical Type Methacrylate Ester, Color Purple, Gas...More

Thread Sealant,Bottle,Low,-65 to 300F
  • LOCTITE
  • Thread Sealant, Bottle, Low, -65 to 300FThread Sealant,Bottle,Low,-65 to 300F
  • Item # 4KM18
  • Mfr. Model # 56931
  • Pipe Thread Sealant, 50mL, Container Type Bottle, Chemical Type Methacrylate Ester, Low, Color Brown, Gas...More

Thread Sealant with PTFE,350mL,White
  • LOCTITE
  • Thread Sealant with PTFE, 350mL, WhiteThread Sealant with PTFE,350mL,White
  • Item # 12Z250
  • Mfr. Model # 33241
  • Pipe Thread Sealant, 350mL, Container Type Brush Top Can, Chemical Type Methacrylate Ester With PTFE, Low,...More

Thread Sealant with PTFE,Yellow
  • ANTI-SEIZE
  • Thread Sealant with PTFE, YellowThread Sealant with PTFE,Yellow
  • Item # 2TE50
  • Mfr. Model # 54008
  • Pipe Thread Sealant, 8 oz., Container Type Brush Top Can, Chemical Type PTFE, Color Yellow, Gas Pressure...More

Thread Sealant with PTFE,Yellow
  • ANTI-SEIZE
  • Thread Sealant with PTFE, YellowThread Sealant with PTFE,Yellow
  • Item # 2TE51
  • Mfr. Model # 54018
  • Pipe Thread Sealant, 16 oz., Container Type Brush Top Can, Chemical Type PTFE, Color Yellow, Gas Pressure...More

Thread Sealant,16 fl. oz.,White
  • HERCULES
  • Thread Sealant, 16 fl. oz., WhiteThread Sealant,16 fl. oz.,White
  • Item # 20CM15
  • Mfr. Model # 15808
  • Megaloc(R) Thread Sealant, 16 oz., Color White, Liquid Pressure Range 12,000 psi, Application Time Immediate,...More

  • LOCTITE
  • SealantSealant
  • Multiple product options available

    Multiple product options available

Medium Strength Thread Sealant,Yellow
  • LOCTITE
  • Medium Strength Thread Sealant, YellowMedium Strength Thread Sealant,Yellow
  • Item # 12Z239
  • Mfr. Model # 21456
  • Pipe Thread Sealant, 50mL, Container Type Tube, Chemical Type Dimethacrylate Ester, Medium, Color Yellow, Gas...More

Pipe Sealant Stick,19g,White
  • LOCTITE
  • Pipe Sealant Stick, 19g, WhitePipe Sealant Stick,19g,White
  • Item # 3UU53
  • Mfr. Model # 37127
  • Pipe Thread Sealant, 19g, Container Type Stick, Chemical Type Methacrylate Ester, Low, Color White, Gas...More

Real Tuff[TM] PTFE Thread Sealant,White
  • HERCULES
  • Real Tuff[TM] PTFE Thread Sealant, WhiteReal Tuff[TM] PTFE Thread Sealant,White
  • Item # 20CM11
  • Mfr. Model # 15615
  • Pipe Thread Sealant, 4 oz., Container Type Can, Chemical Type PTFE, Color White, Liquid Pressure Range 12,000...More

Results per page: 16 | 32 | 48

Seal threaded pipe joints properly with high-quality pipe sealant from Grainger. Shop here for pipe dope, thread sealant, pipe joint sealant, refrigerant sealant, pneumatic hydraulic sealant and more. Make sure your pipe joints are pressure-tight and waterproof with pipe sealant from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More