Skip Content

Filter Results By

Applied Filters Clear All

Pipe Sealant Tape

13 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Sealant Tape,1-1/2 In. W,520 In. L
  • ANTI-SEIZE
  • Sealant Tape, 1-1/2 In. W, 520 In. L Thread Sealant Tape
  • Item # 5NTP8
  • Mfr. Model # 46270
  • Thread Sealant Tape, Material PTFE, Density 1.2 to 1.5sg, Width 1-1/2 In., Length 520 In., Thickness 4.0+-.05...More

Self-Fusing Tape,1 In x 432 in,Red Oxide
  • ER TAPE
  • Self-Fusing Tape, 1 In x 432 in, Red Oxide Self-Fusing Tape,1 In x 432 in,Red Oxide
  • Item # 6PFH0
  • Mfr. Model # GL20R6700
  • Self-Fusing Tape, Material Silicone Rubber, Width 1 In., Length 432 In., Thickness 20 mil, Color Red Oxide,...More

Sealant Tape,1/2 x 600 In
  • GRAINGER APPROVED
  • Sealant Tape, 1/2 x 600 In Sealant Tape
  • Item # 21TF42
  • Mfr. Model # 21TF42
  • Thread Sealant Tape, Material PTFE, Density 1.2 to 1.5sg, Width 1/2 In., Length 600 In., Thickness 38, Color...More

Thread Seal Tape Assortment
  • ANTI-SEIZE
  • Thread Seal Tape Assortment Thread Seal Tape Assortment
  • Item # 2TE54
  • Mfr. Model # 16005
  • Thread Seal Tape Assortment, Material PTFE, Density 1.2 to 1.5sg, Width 1/2 In., Length 260 In., Thickness...More

Self-Fusing Tape,1 x 432 in,20 mil,Clear
  • ER TAPE
  • Self-Fusing Tape, 1 x 432 in, 20 mil, Clear Self-Fusing Tape,1 x 432 in,20 mil,Clear
  • Item # 6PFH3
  • Mfr. Model # GL20C6700
  • Self-Fusing Tape, Material Silicone Rubber, Width 1 In., Length 432 In., Thickness 20 mil, Color Clear,...More

Self-Fusing Tape,1 x 432 in,20 mil,Blue
  • ER TAPE
  • Self-Fusing Tape, 1 x 432 in, 20 mil, Blue Self-Fusing Tape,1 x 432 in,20 mil,Blue
  • Item # 6PFH4
  • Mfr. Model # GL2066700
  • Self-Fusing Tape, Material Silicone Rubber, Width 1 In., Length 432 In., Thickness 20 mil, Color Blue,...More

Self-Fusing Tape,1 x 432 in,20 mil,White
  • ER TAPE
  • Self-Fusing Tape, 1 x 432 in, 20 mil, White Self-Fusing Tape,1 x 432 in,20 mil,White
  • Item # 6PFH1
  • Mfr. Model # GL20W6700
  • Self-Fusing Tape, Material Silicone Rubber, Width 1 In., Length 432 In., Thickness 20 mil, Color White,...More

Self-Fusing Tape,1 x 432 in,20 mil,Gray
  • ER TAPE
  • Self-Fusing Tape, 1 x 432 in, 20 mil, Gray Self-Fusing Tape,1 x 432 in,20 mil,Gray
  • Item # 6PFH5
  • Mfr. Model # GL2086700
  • Self-Fusing Tape, Material Silicone Rubber, Width 1 In., Length 432 In., Thickness 20 mil, Color Gray,...More

Self-Fusing Tape,1x432 in,20 mil,Yellow
  • ER TAPE
  • Self-Fusing Tape, 1x432 in, 20 mil, Yellow Self-Fusing Tape,1x432 in,20 mil,Yellow
  • Item # 3DXU9
  • Mfr. Model # GL20Y67000
  • Self-Fusing Tape, Material Silicone Rubber, Width 1 In., Length 432 In., Thickness 20 mil, Color Yellow,...More

Self-Fusing Tape,1 x 432 in,20 mil,Black
  • ER TAPE
  • Self-Fusing Tape, 1 x 432 in, 20 mil, Black Self-Fusing Tape,1 x 432 in,20 mil,Black
  • Item # 3DXU8
  • Mfr. Model # GL20B67000
  • Self-Fusing Tape, Material Silicone Rubber, Width 1 In., Length 432 In., Thickness 20 mil, Color Black,...More

Self-Fusing Tape,1 x 432 in,20 mil,Green
  • ER TAPE
  • Self-Fusing Tape, 1 x 432 in, 20 mil, Green Self-Fusing Tape,1 x 432 in,20 mil,Green
  • Item # 6PFH2
  • Mfr. Model # GL20G6700
  • Self-Fusing Tape, Material Silicone Rubber, Width 1 In., Length 432 In., Thickness 20 mil, Color Green,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More