Skip Content

Filter Results By

Item
Material
Density
Width
Length
Color
Gas Pressure Range
Performance Temp. Range
Brand
Price
Shop By
Ratings

Pipe Sealant Tape

53 Results Found that Include 128 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Self-Fusing Tape,1 x 432 in,20 mil,Black
  • ER TAPE
  • Self-Fusing Tape, 1 x 432 in, 20 mil, Black Self-Fusing Tape,1 x 432 in,20 mil,Black
  • Item # 3DXU8
  • Mfr. Model # GL20B67000
  • Self-Fusing Tape, Material Silicone Rubber, Width 1 In., Length 432 In., Thickness 20 mil, Color Black,...More

Pipe Thread Sealant Tape,1/2in W,500in L
  • HERCULES
  • Pipe Thread Sealant Tape, 1/2in W, 500in L Pipe Thread Sealant Tape,1/2in W,500in L
  • Item # 39AT46
  • Mfr. Model # 15124
  • Pipe Thread Sealant Tape, Material PTFE, Width 1/2 In., Length 500 In., Thickness 3.5 mil, Color White,...More

Pipe Thread Sealant Tape,1/2in W,260in L
  • OATEY
  • Pipe Thread Sealant Tape, 1/2in W, 260in L Pipe Thread Sealant Tape,1/2in W,260in L
  • Item # 39AT48
  • Mfr. Model # 31403
  • Pipe Thread Sealant Tape, Material PTFE, Density 1.35 to 1.5g/cc, Width 1/2 In., Length 260 In., Thickness 4...More

Gasket Tape,5/8 In. W,300 In. L,PK2
  • DUCTMATE
  • Gasket Tape, 5/8 In. W, 300 In. L, PK2 Gasket Tape,5/8 In. W,300 In. L,PK2
  • Item # 29VK15
  • Mfr. Model # GR 440 3/16X5/8
  • Gasket Tape, Material Butyl/Proprietary Co-Polymers, Density 1.45g/cc +/- .05 Percent, Width 5/8 In., Length...More

Threadlocker Tape,260 In Roll,Blue
Thread Seal Tape,1 In. W,520 In. L
  • POLY-TEMP
  • Thread Seal Tape, 1 In. W, 520 In. L Thread Seal Tape,1 In. W,520 In. L
  • Item # 33KK61
  • Mfr. Model # 16060
  • Thread Sealant Tape, Material PTFE, Density 0.7 to 0.8sg, Width 1 In., Length 520 In., Thickness 3.5+-0.5...More

Self-Fusing Tape,1 In x 432 in,Red Oxide
  • ER TAPE
  • Self-Fusing Tape, 1 In x 432 in, Red Oxide Self-Fusing Tape,1 In x 432 in,Red Oxide
  • Item # 6PFH0
  • Mfr. Model # GL20R6700
  • Self-Fusing Tape, Material Silicone Rubber, Width 1 In., Length 432 In., Thickness 20 mil, Color Red Oxide,...More

Pipe Thread Sealant Tape,3/4in W,500in L
  • HERCULES
  • Pipe Thread Sealant Tape, 3/4in W, 500in L Pipe Thread Sealant Tape,3/4in W,500in L
  • Item # 39AT47
  • Mfr. Model # 15136
  • Pipe Thread Sealant Tape, Material PTFE, Width 3/4 In., Length 500 In., Thickness 3.5 mil, Color White,...More

Self-Fusing Tape,1 x 432 in,20 mil,Clear
  • ER TAPE
  • Self-Fusing Tape, 1 x 432 in, 20 mil, Clear Self-Fusing Tape,1 x 432 in,20 mil,Clear
  • Item # 6PFH3
  • Mfr. Model # GL20C6700
  • Self-Fusing Tape, Material Silicone Rubber, Width 1 In., Length 432 In., Thickness 20 mil, Color Clear,...More

Self-Fusing Tape,1 x 432 in,20 mil,Blue
  • ER TAPE
  • Self-Fusing Tape, 1 x 432 in, 20 mil, Blue Self-Fusing Tape,1 x 432 in,20 mil,Blue
  • Item # 6PFH4
  • Mfr. Model # GL2066700
  • Self-Fusing Tape, Material Silicone Rubber, Width 1 In., Length 432 In., Thickness 20 mil, Color Blue,...More

Thread Seal Tape Assortment
  • ANTI-SEIZE
  • Thread Seal Tape Assortment Thread Seal Tape Assortment
  • Item # 2TE54
  • Mfr. Model # 16005
  • Thread Seal Tape Assortment, Material PTFE, Density 1.2 to 1.5sg, Width 1/2 In., Length 260 In., Thickness...More

Self-Fusing Tape,1 x 432 in,20 mil,Gray
  • ER TAPE
  • Self-Fusing Tape, 1 x 432 in, 20 mil, Gray Self-Fusing Tape,1 x 432 in,20 mil,Gray
  • Item # 6PFH5
  • Mfr. Model # GL2086700
  • Self-Fusing Tape, Material Silicone Rubber, Width 1 In., Length 432 In., Thickness 20 mil, Color Gray,...More

Self-Fusing Tape,1 x 432 in,20 mil,White
  • ER TAPE
  • Self-Fusing Tape, 1 x 432 in, 20 mil, White Self-Fusing Tape,1 x 432 in,20 mil,White
  • Item # 6PFH1
  • Mfr. Model # GL20W6700
  • Self-Fusing Tape, Material Silicone Rubber, Width 1 In., Length 432 In., Thickness 20 mil, Color White,...More

Joint Sealant,Ribbon,1/4"X50',White
  • ANTI-SEIZE
  • Joint Sealant, Ribbon, 1/4"X50', White Joint Sealant,Ribbon,1/4"X50',White
  • Item # 4UK01
  • Mfr. Model # 28007
  • Pipe Sealant Tape, Color White, Gas Pressure Range 232 psi, Performance Temp. Range -450 Degrees to 600...More

Silicone Repair Tape,Black,120 in.
Lab Thread Tape,1/2 In. W,300 In. L,PK3
  • SCIENCEWARE
  • Lab Thread Tape, 1/2 In. W, 300 In. L, PK3 Lab Thread Tape,1/2 In. W,300 In. L,PK3
  • Item # 46C917
  • Mfr. Model # 24020-0000
  • Thread Sealant Tape, Width 1/2 In., Length 300 In., Color White, Application Sealing Small Aperatures,...More

Self-Fusing Tape,1x432 in,20 mil,Yellow
  • ER TAPE
  • Self-Fusing Tape, 1x432 in, 20 mil, Yellow Self-Fusing Tape,1x432 in,20 mil,Yellow
  • Item # 3DXU9
  • Mfr. Model # GL20Y67000
  • Self-Fusing Tape, Material Silicone Rubber, Width 1 In., Length 432 In., Thickness 20 mil, Color Yellow,...More

Silicone Repair Tape,Black,432 in
Pipe Wrap Tape,50mm x 30m,PK36
  • SHURTAPE
  • Pipe Wrap Tape, 50mm x 30m, PK36 Pipe Wrap Tape,50mm x 30m,PK36
  • Item # 40TU37
  • Mfr. Model # PW 100
  • Pipe Wrap Tape, Material PVC, Width 50mm, Length 30m, Thickness 10 mil, Color Black, Performance Temp. Range...More

Silicone Repair Tape,Red,120 in.
Results per page:  16 | 32 | 48

Thread sealant tape from Grainger makes sealing pipe threads easy. Form a leakproof seal and prevent cross-threading on pipe threads with white, soft PTFE thread sealant tape. Insulating and sealing wrap seals and protects against air and water leakage, corrosion and scratches, and it’s ideal for industrial, automotive, marine, plumbing, and electrical uses including electrical insulation. Also find nickel-, copper- and ceramic-filled PTFE sealant tapes here. Choose thread sealant tape with the liquid pressure range, gas pressure range and other specifications you need.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More