Skip Content

Filter Results By

Size (In.)
Material of Construction
Brand
Price
Shop By

Pipe Repair Wrap

10 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Solar Shell Patch,3 x 6
    • UNITHERM
    • Solar Shell Patch, 3 x 6Solar Shell Patch,3 x 6
    • Item # 34DA16
    • Mfr. Model # SSP3X6
    • Solar Shell Patch, Insulating, Size (in.) 3 x 6, Pipe Dia. (in.) 1 to 2, Material of Construction Fiberglass...More

    Solar Shell Patch,9 x 12
    • UNITHERM
    • Solar Shell Patch, 9 x 12Solar Shell Patch,9 x 12
    • Item # 34DA18
    • Mfr. Model # SSP9X12
    • Solar Shell Patch, Insulating, Size (in.) 9 x 12, Pipe Dia. (in.) 2-29/32 to 3-13/16, Material of...More

    Solar Shell Patch,6 x 9
    • UNITHERM
    • Solar Shell Patch, 6 x 9Solar Shell Patch,6 x 9
    • Item # 34DA17
    • Mfr. Model # SSP6X9
    • Solar Shell Patch, Insulating, Size (in.) 6 x 9, Pipe Dia. (in.) 2 to 2-29/32, Material of Construction...More

    Heat Wrap,2inx72in
    • FIBERFIX
    • Heat Wrap, 2inx72inHeat Wrap,2inx72in
    • Item # 36VT55
    • Mfr. Model # 857101004235
    • Heat Wrap, Length 70 in., Width 2 in., Color Sienna Brown, Material Fiberglass, Temp. Range -30 Degrees to...More

    Patch,3in x 3in,4 Patches
    • FIBERFIX
    • Patch, 3in x 3in, 4 PatchesPatch,3in x 3in,4 Patches
    • Item # 36VT56
    • Mfr. Model # 857101004402
    • Rigid Patch, Length 3 in., Width 3 in., Color White, Material Fiberglass, Temp. Range -30 Degrees to +300...More

    Patch,5in x 5in,2 Patches
    • FIBERFIX
    • Patch, 5in x 5in, 2 PatchesPatch,5in x 5in,2 Patches
    • Item # 36VT58
    • Mfr. Model # 857101004426
    • Rigid Patch, Length 5 in., Width 5 in., Color White, Material Fiberglass, Temp. Range -30 Degrees to +300...More

    Repair Wrap,4inx60in
    • FIBERFIX
    • Repair Wrap, 4inx60inRepair Wrap,4inx60in
    • Item # 36VT54
    • Mfr. Model # 857101004020
    • Rigid Repair Wrap, Length 60 in., Width 4 in., Color Black, Material Fiberglass, Temp. Range -30 Degrees to...More

    Patch,2in x 8in,3 Patches
    • FIBERFIX
    • Patch, 2in x 8in, 3 PatchesPatch,2in x 8in,3 Patches
    • Item # 36VT57
    • Mfr. Model # 857101004419
    • Rigid Patch, Length 8 in., Width 2 in., Color White, Material Fiberglass, Temp. Range -30 Degrees to +300...More

    Repair Wrap,2inx50in Multi 2 Rolls
    • FIBERFIX
    • Repair Wrap, 2inx50in Multi 2 RollsRepair Wrap,2inx50in Multi 2 Rolls
    • Item # 36VT53
    • Mfr. Model # 857101004297
    • Rigid Repair Wrap, Length 50 in., Width 2 in., Color Black, Material Fiberglass, Temp. Range -30 Degrees to...More

    Repair Wrap,1inx40in Multi 3 Rolls
    • FIBERFIX
    • Repair Wrap, 1inx40in Multi 3 RollsRepair Wrap,1inx40in Multi 3 Rolls
    • Item # 36VT52
    • Mfr. Model # 857101004280
    • Rigid Repair Wrap, Length 40 in., Width 1 in., Color Black, Material Fiberglass, Temp. Range -30 Degrees to...More

    Results per page: 16 | 32 | 48

      Pipe repair wrap from Grainger works on virtually every kind of pipe and hose. Use it as an alternative to traditional methods such as cementing, soldering, welding, sleeving and replacement. It works on wet, dry, clean, dirty or corroded pipes. Water activated fiberglass wrap can be used under salt or fresh water. Get your pipe repair wrap at Grainger!