Skip Content

Filter Results By

Material
Insulation Nominal I.D.
Wall Thickness
Length
Insulation Type
For Tube O.D.
For Iron Pipe Size
Temp. Range
Approx. R Value
Approx. K Value
Color
Brand
Price
Shop By
Ratings

Pipe Insulation

10 Results Found that Include 675 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • OWENS CORNING
  • Pipe Insulation Pipe Insulation
  • Multiple product options available

    Pipe Insulation, Hinged with Self Sealing Lap, Length 3 ft., Temp. Range 0° to 850°F, Color White, Material Fiberglass and Standards UL 723, ASTM E84 or CAN/ULC S-102-M,...More

  • THERMACEL
  • Pipe Insulation Pipe Insulation
  • Multiple product options available

    Pipe Insulation, Length 6 ft. and Material Polyethylene; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D., For Tube O.D., For Iron Pipe Size, Wall...More

  • K-FLEX USA
  • Pipe Insulation Pipe Insulation
  • Multiple product options available

    Pipe Insulation, Length 3 ft., Material Elastomeric and Includes Pressure Sensitive Adhesive System; Varies by Insulation Type, Insulation Nominal I.D., For Tube I.D.,...More

  • AEROFLEX
  • Pipe Insulation Pipe Insulation
  • Multiple product options available

    Pipe Insulation, Flexible, Temp. Range -297° to 300°F, Color Black, Material EPDM and Standards ASTM E84, UV Resistant,ASTM E96,D635, C692 Non Corrosive, ASTM C534,...More

  • TECHLITE INSULATION
  • Pipe Insulation Pipe Insulation
  • Multiple product options available

    Pipe Insulation, Length 4 ft., Wall Thickness 1", Temp. Range -40° to 350°F, Material Melamine Foam and Standards ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating;...More

  • FOAMGLAS
  • Pipe Insulation Pipe Insulation
  • Multiple product options available

    Pipe Insulation, Rigid, Length 2 ft., Temp. Range -450° to 900°F, Color Black, Material Closed Cell Glass and Standards ASTM E84, E96,E136 Non Combustible,C692,C240,...More

  • IIG
  • Pipe Insulation Pipe Insulation
  • Multiple product options available

    Pipe Insulation, Rigid, Length 3 ft., Temp. Range 0° to 1200°F, Color Light Green and Material Mineral Wool; Varies by Insulation Nominal I.D., For Tube I.D., For Tube...More

Results per page:  16 | 32 | 48

Pipe insulation from Grainger can help save energy and energy costs by reducing heat loss from hot water pipes. Shop here and find a variety of sizes and types of pipe insulations. Choose from fiberglass pipe insulation wrap, pre-slit foam pipe insulation, pre-slit semi-seal and more. Also get pipe fitting insulation here for elbow and tee pipe fittings. Trust Grainger for durable pipe insulation and all your HVACR supplies!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More