Skip Content

Filter Results By

Applied Filters Clear All

Material of Construction
  • View MoreView Less
Pipe Size (In.)
  • View MoreView Less
Item
  • View MoreView Less
Max. Load (Lb.)
Rod Size
Type
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Pipe Hangers and Clamps

12 Results Found that Include 28 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Repair Clamp
    • Multiple product options available

    • ZSI
    • Cushioned Clamp
    • Multiple product options available

    Pipe Clamp,Pipe Sz 6 In,11 1/2 In L
    • ANVIL
    • Pipe Clamp, Pipe Sz 6 In, 11 1/2 In L
    • Item # 4HYN5
    • Mfr. Model # 0500093620
    • Pipe Clamp, Pipe Size 6 In, Max Load 1,615 At 650 Deg F, 1,440 At 750 Deg F Lb, Material of Construction...More

    Cushion Support,10-7/8 In L,13/16 In
    • ZSI
    • Cushion Support, 10-7/8 In L, 13/16 In
    • Item # 22JH24
    • Mfr. Model # CBS1S
    • Cushion Support, BlockMax. Load (Lb.) 2500, Material of Construction RubberLength (In.) 10-7/8, Width (In.)...More

    2 Hole Cushion Clamp,Pipe Size 3 In
    • ZSI
    • 2 Hole Cushion Clamp, Pipe Size 3 In
    • Item # 4MVY1
    • Mfr. Model # P056M062
    • 2 Hole Cushioned Clamp, Surface Mounted, Pipe Size 3 In, Tube Size 3 1/2 In, Max Load 400 Lb, Material of...More

    • ZSI
    • Cushion Clamp
    • Multiple product options available

    Loop Hanger,Size 3 In
    • CADDY
    • Loop Hanger, Size 3 In
    • Item # 1RVP3
    • Mfr. Model # 1050300S4
    • Loop Hanger, Pipe Size 3 In, Rod Size 1/2 In, Max Load 970 Lb, Material of Construction 304 Stainless Steel,...More

    Beam Clamp,Rod Sz 7/8 In,Malleable Iron
    • ANVIL
    • Beam Clamp, Rod Sz 7/8 In, Malleable Iron
    • Item # 4HYR2
    • Mfr. Model # 0500095401
    • Beam Clamp, w/Out Extension, Rod Size 7/8 In, Max Load 1,365 Lb, Material of Construction Malleable Iron,...More

    Hinge Clamp,Nylon,2 In Pipe
    • RUBBERFAB
    • Hinge Clamp, Nylon, 2 In Pipe
    • Item # 12G288
    • Mfr. Model # 13MHHM-NGW-200
    • Hinge Clamp, Tube Size (In.) 2, Material of Construction Nylon, Length (In.) 4.64, Width (In.) .749

    • ZSI
    • Beta Clamp
    • Multiple product options available

    • KLO-SHURE
    • Insulation Coupling
    • Multiple product options available

    Steel Channel 1-5/8in
    • ANVIL
    • Steel Channel 1-5/8in
    • Item # 29JG15
    • Mfr. Model # 2400700304
    • Insulation Coupling, Strut Mounted, Pipe Size (In.) 1-5/8, Tube Size (In.) 1-5/8, Max. Load (Lb.) 2500,...More

    Results per page: 16 | 32 | 48