Skip Content

Filter Results By

Applied Filters Clear All

Material of Construction
  • View MoreView Less
Pipe Size (In.)
  • View MoreView Less
Item
  • View MoreView Less
Max. Load (Lb.)
Rod Size
Type
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Pipe Hangers and Clamps

13 Results Found that Include 29 Products

Results per page: 16 | 32 | 48
    One Hole Clamp,3/8 In Pipe Sz,Steel
    • CADDY
    • One Hole Clamp, 3/8 In Pipe Sz, SteelOne Hole Clamp
    • Item # 1CWC8
    • Mfr. Model # 0070037EG
    • One Hole Clamp, Pipe Size (In.) 3/8, Material of Construction Pre-Galvanized Steel, Width (In.) 5/8, Metal...More

    Swivel Loop Hanger,Adj,Pipe Sz 1/2-1 In
    • ANVIL
    • Swivel Loop Hanger, Adj, Pipe Sz 1/2-1 InSwivel Loop Hanger
    • Item # 4HXY7
    • Mfr. Model # 0500301692
    • Swivel Loop Hanger, Adjustable, Pipe Size 1/2 - 1 In, Rod Size 3/8 In, Max Load 300 Lb, Material of...More

    • ZURN PEX
    • Nail ClampNail Clamp
    • Multiple product options available

      Nail Clamp, Pipe and Standards ASTM F877 F1807; Varies by Material of Construction and Pipe Size (In.)

    • CADDY
    • Loop HangerLoop Hanger
    • Multiple product options available

      Loop Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

    • ANVIL
    • Clevis HangerClevis Hanger
    • Multiple product options available

      Clevis Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

    Square Channel Washer,1/2 In,Steel
    • CADDY
    • Square Channel Washer, 1/2 In, SteelSquare Channel Washer
    • Item # 1XJN6
    • Mfr. Model # F150000EG
    • Square Channel Washer, Material of Construction Electro-Galvanized Steel, Height (In.) 1-5/8, Bolt Size (In.)...More

    Tube Strap,5/8 In
    • NIBCO
    • Tube Strap, 5/8 InTube Strap
    • Item # 39R584
    • Mfr. Model # 624 5/8
    • Tube Strap, Rod Size 5/8 In., Material of Construction Copper, Max. Pressure 505 psi @ 200 Degrees F,...More

    Suspension Clamp,Pipe,3/4 In,Plastic
    • ZURN PEX
    • Suspension Clamp, Pipe, 3/4 In, PlasticSuspension Clamp
    • Item # 10A680
    • Mfr. Model # QISC4
    • Suspension Clamp;Pipe;Pipe Size (In.) 3/4;Tube Size (In.) 3/4;Material of Construction Plastic;Length (In.)...More

    Beam Clamp Strap,3/8 or 1/2 IN Rod,8 In
    • CADDY
    • Beam Clamp Strap, 3/8 or 1/2 IN Rod, 8 InBeam Clamp Strap
    • Item # 1RUR6
    • Mfr. Model # 035RS0800EG
    • Beam Clamp Strap, For 3/8 or 1/2 In. Rod Size, Rod Size 3/8 or 1/2 In., Material of Construction...More

    Rod Coupling,1/4 In Rod,240 lb Max Load
    • CADDY
    • Rod Coupling, 1/4 In Rod, 240 lb Max LoadRod Coupling
    • Item # 1CWD6
    • Mfr. Model # 0250025EG
    • Rod Coupling, Pipe Size (In.) 1/4, Rod Size 1/4, Max. Load (Lb.) 240, Material of Construction...More

    • ZSI
    • Beta ClampBeta Clamp
    • Multiple product options available

      Pipe, Tube, Hose and Electric Cable Clamping- All applications; Varies by Material of Construction, Pipe Size (In.), Item, Rod Size and Type

    Eye Socket,1/4 In Rod Sz,230 lb Max Load
    • CADDY
    • Eye Socket, 1/4 In Rod Sz, 230 lb Max LoadEye Socket
    • Item # 1CWC5
    • Mfr. Model # 0470025PL
    • Eye Socket, Rod Size 1/4, Max. Load (Lb.) 230, Material of Construction Mallable Iron, Thread Size (In.) 1/4,...More

    • ZSI
    • Cushion ClampCushion Clamp
    • Multiple product options available

      Cushion Clamp; Varies by Material of Construction, Pipe Size (In.) and Type

    Results per page: 16 | 32 | 48